Buy more than* S$200* and get FREE SHIPPING

Super Soft Air Hose alpha

4.20 (5)
Caution
If you use a hose, be sure to check hose has twisted or broken .
Hose Coupling
One-touch type (with lock), rotary, rubber sleeve
Material (Hose)
Vinyl chloride
Maximum Working Pressure (MPa)
1.5
Application
Versatile specification and easy to use.
...see all>
Product Options
ADD TO CART
Inner Diameter x Outside Diameter (phi mm) Hose Outer Diameter (mm) Hose Length (m) Hose Inside-Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter x Outside Diameter (phi mm) Hose Outer Diameter (mm) Hose Length (m) Hose Inside-Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.5x10 10 10 6.5 1Roll 1 SSH-610 09248687 -
Discontinued
[x]
6.5x10 10 20 6.5 1Roll 1 SSH-620 09248696 -
Discontinued
[x]
8.5x12.5 12.5 10 8.5 1Roll 1 SSH-810 09248705 -
Discontinued
[x]
8.5x12.5 12.5 20 8.5 1Roll 1 SSH-820 09248714 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Sheet metal paint
5
From Japan
On 2014-08-25 15:55:38
It is the same material that I used before, easy to use, good price is cheaply satisfied
This review is about item#09248696.
Painting with air gun blowing off and spray gun
4
From Japan
On 2013-12-23 21:55:27
There is no problem with the lightness and handling of the hose itself, but it is well caught when removing work, especially when removing it. I hope I can remove it more smoothly.
This review is about item#09248687.
I am using it when working at a place far away.
4
From Japan
On 2013-10-12 12:01:11
There is a place where desorption of female side is difficult, but it is easy to use because there is no twist.
This review is about item#09248687.
For automobile maintenance air tool
5
From Japan
On 2013-07-15 21:08:12
I use it with a slightly higher air pressure, but there was no problem even if I used it almost every day for several years.
This review is about item#09248705.
Business extension, extension to a remote working place
3
From Japan
On 2011-07-26 09:24:08
I was expecting from the name "Super Soft" and it was awesome. I think that it is an ordinary hose unless it winds up or stretches frequently.
This review is about item#09248687.

Related Products