Buy more than* S$200* and get FREE SHIPPING

Angle Nozzle

5.00 (2)
Caution
Absolutely do not use with anything other than compressed air nozzles.
Purpose
Cleaning of a large-sized machine tools, and dusting of high/low places
Tip Nozzle Diameter (mm)
2.75
Nozzle Diameter
PF1/8
Nozzle Inside Diameter (phi mm)
3.5
Pipe Diameter (phi mm)
6.0
...see all>
Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 1PC 1 EAN-300 09248811 12.99 SGD
In stock
500 1PC 1 EAN-500 09248827 13.99 SGD
In stock
750 1PC 1 EAN-750 09248836 19.99 SGD
In stock
1000 1PC 1 EAN-1000 09248845 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning machine (blowing of garbage, draining after cleaning)
5
From Japan
On 2016-02-15 13:27:47
With a nozzle of about 50 cm, I climbed up to the stepladder · I thrust my hand into the machine etc. I was blowing, but my body and my body were too close and were scattered garbage, but to this length It will be improved considerably. The price is the same as the 50 cm class, and usability is not bad, but it crooked when it used to penetrate deep inside the machine several times. If possible, it is about 20 cm longer and I would like to make it a strong material. I am attaching an optional "Hakushushu Nozuru" to this side so that I can use it for scraping out garbage and dust. (It may be the cause of nozzle bending? In case of being imitated, at your own risk)
This review is about item#09248845.
Cleaning of the factory's altitude
5
From Japan
On 2014-09-11 17:16:25
The nozzle is long, it feels really good to blow air to the aimed place! If you want greed, it is best if you have strong and light material!
This review is about item#09248845.

Related Products