Buy more than* S$200* and get FREE SHIPPING

Coil Hose

5.00 (1)
Purpose
Maintenance , sheet metal, tool, architectural, and painting etc.
Hose Outer Diameter (mm)
8
Color Tone
blue
Air Outlet
Two touch coupler
Hose Inside-Diameter (phi mm)
5
Material (Hose)
Polyurethane
Dimensions B (mm)
500
Dimensions E (mm)
42
Dimensions D (mm)
100
Maximum Working Pressure (MPa)
0.7
...see all
Product Options
ADD TO CART
Dimensions C (mm) Operating Range (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Operating Range (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 2000 780 1PC 1 SCH-3 09248897 29.15 SGD
In stock
400 4000 1000 1PC 1 SCH-5 09248906 37.19 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to clean the machine is connected to the air duster allowed to come with the machine.
5
From Japan
On 2012-02-15 12:21:47
No separate issue.
This review is about item#09248897.

Related Products