Buy more than* S$200* and get FREE SHIPPING

Screw Type Sr Swivel Caster, Rubber Wheel

4.65 (17)
...see all
Product Options
ADD TO CART
Finishing (Metal Compatibletings) Eccentricity E (mm) Wheel Width (mm) Starting Turning Force (daN) Material (Wheel) Starting force (daN) Shape Wheel Diameter D (phi mm) Type Compatible Spanner Allowable Load (daN) Screw Dimensions T Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) Wheel Width W(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing (Metal Compatibletings) Eccentricity E (mm) Wheel Width (mm) Starting Turning Force (daN) Material (Wheel) Starting force (daN) Shape Wheel Diameter D (phi mm) Type Compatible Spanner Allowable Load (daN) Screw Dimensions T Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) Wheel Width W(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chrome-plated - 22 24.75 Rubber solid wheel 10.5 Freely car 63 General caster B 50 UNF1 / 2 x 20 mountain 25 25 84 - 1PC 1 SR-65RM 09238871 -
Discontinued
[x]
UNIQLO over rhodium plated - 16 - Rubber solid wheel - Freely car 32 General caster E 17 UNF5 / 16 x 18 mountain 12 14 46 - 1PC 1 SR-32RM 09238844 2.46 SGD
In stock
- 25 - 22.5 - 10.5 - 65 - B 50 - - 25 89 25 1pc 1 SM-65EM 11901216 -
Discontinued
[x]
Unichrome plating - 12 - Solid rubber wheels - Universal car 25 General caster E 10 UNF5 / 16x18 ridges 13 14 36 - 1PC 1 SR-25RM 09238835 2.26 SGD
In stock
Unichrome plating - 18 14.40 Common rubber wheel 7.20 Universal car 40 Common caster B 30 M12xP1.25 20 14 59 - 1PC 1 SR-40RM 09238853 2.47 SGD
In stock
Unichrome plating - 20 8.40 Solid rubber wheels 4.20 Universal car 50 General caster B 35 M12xP1.25 22 14 67 - 1PC 1 SR-50RM 09238862 2.82 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
When creating dolly
5
From Japan
On 2017-09-16 17:08:15
The price was also reasonable, and the size was perfect as I thought.
This review is about item#11901216.
For office chair replacement
5
From Japan
On 2017-04-25 15:23:00
I purchased it for replacing the office chair. It was cheap and good than purchase at the store.
This review is about item#9238862.
Repair of work chair
5
From Japan
On 2016-12-27 21:36:54
Because there was a backlash in the chair of the chair used for work, it was wonderful to exchange and move smoothly.
This review is about item#9238862.
Working with Chair Movement
5
From Japan
On 2016-11-11 16:06:15
When used for many years the rubber wheels crack or the movement of the bearing worsens so it is used for replacement. Movement is smooth with wheel exchange and it is useful.
This review is about item#9238862.
Maintenance of the chair
5
From Japan
On 2016-11-07 15:29:14
I arrived soon so I was saved.
This review is about item#9238862.
The office chair just before the disposal
5
From Japan
On 2016-05-02 11:29:02
Although only casters badly discarded, I thought without any mistake but I purchased a compatible caster in a catalog like Monotaro. As a result, it was able to revive cheaply and it was a reduction in expenses.
This review is about item#09238862.
DIY
4
From Japan
On 2016-02-07 18:18:49
Usability is bad because the screw pitch is 1.25.
This review is about item#09238853.
Rubber wheels of the old office chair in use were damaged due to aged deterioration and replaced.
5
From Japan
On 2015-08-28 09:22:30
It is useful as an alternative item.
This review is about item#09238862.
Wagon wheels
5
From Japan
On 2015-03-16 13:20:45
I always buy it all together because it can buy it cheaply. However, it is hard to remove the barcode sticker attached to the main body by thinner without successfully peeling off. It seems that there are two types of peelable seal and one that will leave glue, so I think that you can use the seal of everyone easy to peel off. I hope to have a diameter around 3/8 threads.
This review is about item#09238862.
As a chair of the chair in the business meeting room
5
From Japan
On 2014-12-17 17:40:25
The floor of the business meeting room was changed from P tile to tile carpet, and it was difficult to put in and take out with a chair without a caster, and decided to attach a caster. The price was reasonably cheap, and the size was just right size, so it is an old chair, but it seems to be usable for a long time from now on. I knew that the screw had dimensions, but I bought it without carefully examining another cheap item so I once returned it. Since it is also a disadvantage to purchase on the net, it is appreciated by amateurs if you can display the size (thickness) of actual screws a little more clearly.
This review is about item#09238853.

Related Products