Buy more than* S$200* and get FREE SHIPPING

Screw Type Sr Swivel Caster, Rubber Wheel) With A Blade Latch

4.50 (2)
Compatible Spanner
B
Type
General caster
...see all>
Product Options
ADD TO CART
Material (Wheel) Wheel Diameter D (phi mm) Shape Starting Turning Force (daN) Starting force (daN) Allowable Load (daN) Screw Dimensions T Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Wheel) Wheel Diameter D (phi mm) Shape Starting Turning Force (daN) Starting force (daN) Allowable Load (daN) Screw Dimensions T Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rubber solid wheel 63 Freely car S 24.75 10.5 50 UNF1 / 2 x 20 mountain 25 25 84 Chrome-plated 22 1PC 1 SR-65RM S-2 09238957 -
Discontinued
[x]
Solid rubber wheels 40 Universal car S 14.40 7.20 30 M12xP1.25 20 14 59 Unichrome plating 18 1PC 1 SR-40RM S-1 09238932 3.99 SGD
Shipped after 2018-01-22
Solid rubber wheels 50 Universal car S 16.80 8.40 35 M12xP1.25 22 14 67 Unichrome plating 20 1PC 1 SR-50RM S-1 09238941 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Exchange of casters of old simple conference desk
4
From Japan
On 2015-02-17 18:10:45
Old product is plastic, so when I moved it sounded and I was in trouble. Since it is made of rubber this time, it is quiet and secure.
This review is about item#09238941.
Exchange casters for conference tables
5
From Japan
On 2014-10-13 16:07:34
The casters on the conference table deteriorated and I was looking for a replacement caster, I accidentally found it at a certain home center, so it turned out that I could exchange it. When I was searching cheap buyers to buy the remaining 31 pieces, the monotaro became a hit and I bought without hesitating because it was cheaper than 100 yen per one from a certain home center.
This review is about item#09238941.

Related Products