Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screw Type Sel Swivel Caster, Rubber Wheel

5.00 (2)
Compatible Spanner
B
Shaft Length L (mm)
25
Screw T
M12xP1.75
...see all>
Product Options
ADD TO CART
Type Wheel Diameter D (phi mm) Starting Turning Force (daN) Starting force (daN) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Material (Wheel) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Wheel Diameter D (phi mm) Starting Turning Force (daN) Starting force (daN) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Material (Wheel) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
General caster 65 15.75 7.35 35 25 84 Unichrome plating 20 Solid rubber wheels Universal car 1PC 1 SEL-65RL 09238993 5.99 SGD
Shipped after 2018-06-25
General caster 75 18.00 8.40 40 30 96 Unichrome plating 20 Solid rubber wheels Universal car 1PC 1 SEL-75RL 09239002 6.99 SGD
Shipped after 2018-06-25
Common caster 100 22.50 10.50 50 32 123 Unichromate plating 25 Common rubber wheel Caster wheel 1PC 1 SEL-100RL 34925913 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As furniture casters
5
From Japan
On 2017-08-14 19:29:53
Although the price is cheap, it is safe because it can be used without problems compared with other companies' products.
This review is about item#9238993.
As a workstation caster
5
From Japan
On 2017-03-26 15:08:35
I bought it for the caster of the work bench. Although it is inexpensive, it is firm. I also purchased a stopper with the same size, but this also works firmly.
This review is about item#9239002.

Related Products