Buy more than* S$200* and get FREE SHIPPING

Screw-SR freely vehicles (nylon wheels)

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shaft Length L (mm)
14
...see all>
Product Options
ADD TO CART
Screw Dimensions T Wheel Diameter D (phi mm) Compatible Spanner Starting Turning Force (daN) Starting force (daN) Allowable Load (daN) Wheel Width W(mm) Eccentricity E (mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions T Wheel Diameter D (phi mm) Compatible Spanner Starting Turning Force (daN) Starting force (daN) Allowable Load (daN) Wheel Width W(mm) Eccentricity E (mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 25 E 3 0.9 13 12 13 36 1pc 1 SR-25NM 09238887 2.99 SGD
In stock
M12xP1.25 50 B 8.4 4.2 40 20 22 67 1pc 1 SR-50NM 09238914 4.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2016-05-24 10:21:58
I am satisfied.
This review is about item#09238905.

Related Products