Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screw Type Sel Swivel Caster, Rubber Wheel) With A Blade Latch

3.67 (3)
Compatible Spanner
B
Shaft Length L (mm)
25
Screw T
M12xP1.75
...see all>
Product Options
ADD TO CART
Starting force (daN) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Material (Wheel) Shape Type Wheel Diameter D (phi mm) Starting Turning Force (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Starting force (daN) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Material (Wheel) Shape Type Wheel Diameter D (phi mm) Starting Turning Force (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.35 35 25 84 Unichrome plating 20 Common rubber wheel Universal wheel S Common caster 65 15.75 1PC 1 SEL-65RL S-1 09239011 6.99 SGD
In stock
8.40 40 30 96 Unichrome plating 20 Solid rubber wheels Universal car S General caster 75 18.00 1PC 1 SEL-75RL S-1 09239027 6.99 SGD
In stock
10.50 50 32 123 Unichromate plating 25 Common rubber wheel Free Car S General casters 100 22.50 1PC 1 SEL-100RL S-2 34925922 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Workbench
5
From Japan
On 2018-01-25 18:48:54
The price was also very good with reasonable and easy to use.
This review is about item#9239011.
Workbench
4
From Japan
On 2016-08-11 16:52:33
good@@@@@@@@@@@@@@@@@@@
This review is about item#9239027.
As a workstation caster
2
From Japan
On 2008-08-25 18:44:56
It is 448 yen (including tax) at home center comery and is about 15% expensive.
This review is about item#09239011.

Related Products