Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rope Peg

5.00 (1)
Compatibles Rope Diameter (mm)
Less than 18
Wire Diameter (phi mm)
8
Material
Iron plating
Specification
Eye type
Application
As peg for rope tension of tent and tarp
...see all>
Product Options
ADD TO CART
Body Dimensions (Length x Diameter)(mm) Caliber (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Length x Diameter)(mm) Caliber (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250x8 - 250 1PC 1 KG-16 09240752 3.99 SGD
Shipped after 2018-06-25
200x8 18 200 1PC 1 KG-15 09240743 2.99 SGD
Shipped after 2018-06-25
300x8 18 300 1PC 1 KG-17 09240761 3.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tent's driving anchor
5
From Japan
On 2009-09-30 20:07:25
It is a firmer product than what comes with the tent.
This review is about item#09240761.

Related Products