Buy more than* S$200* and get FREE SHIPPING

Center drill

Shank Diameter Tolerance
h7
Point Angle (Degree)
60
...see all>
Product Options
ADD TO CART
Blade Diameter d (mm) Flute Length l (mm) Blade Diameter Tolerance Center Hole Angle (°) Direction of Rotation Small Diameter (phi mm) Overall Length L (mm) Overall Length (mm) Shank Diameter (phi mm) Standard Type 2014 TRUSCO Published Page Number of Blades Shell Diameter D (mm) Material Cutting Blade Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter d (mm) Flute Length l (mm) Blade Diameter Tolerance Center Hole Angle (°) Direction of Rotation Small Diameter (phi mm) Overall Length L (mm) Overall Length (mm) Shank Diameter (phi mm) Standard Type 2014 TRUSCO Published Page Number of Blades Shell Diameter D (mm) Material Cutting Blade Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 3.9 +/-0.08 - Right blade - 56 - 7.7 - A - Two 7.7 HSS (high speed steel) HSS Double-edged - 1PC 1 CD3.0x7.7 09240996 12.99 SGD
In stock
1.5 1.9 +/-0.05 - Right blade - - - 5 Old JIS1 A 1-0361 Two 5 HSS (high speed steel) HSS Double edge 302-6787 1PC 1 CD1.5x5 09240962 9.99 SGD
In stock
2.5 3.2 +/-0.08 - Right blade - - - 7.7 - A 1-0361 Two 7.7 HSS (high speed steel) HSS Double edge 302-6884 1PC 1 CD2.5x7.7 09240987 13.99 SGD
In stock
5 6.4 +/-0.12 - Right blade - - - - - A 1-0361 Two - HSS (high speed steel) HSS Double edge 302-7058 1PC 1 CD5.0x11 09241014 26.99 SGD
In stock
3.20 - - 60 - 3.2 56 56 7.7 - - - 2 - - - 421-1103 1pc 1 CD3.2X7.7 48856665 16.99 SGD
In stock
6.00 - - 60 - 6 78 78 13.0 - - - 2 - - - 421-1111 1pc 1 CD6.0X13 48856674 64.99 SGD
Shipped after 2018-06-29
10.00 - - 60 - 10 116 116 22.0 - - - 2 - - - 421-1081 1pc 1 CD10.0X22 48856647 189.99 SGD
In stock
12.00 - - 60 - 12 127 127 25.0 - - - 2 - - - 421-1090 1pc 1 CD12.0X25 48856656 269.99 SGD
In stock
2.00 - - - - - 42 - 5.0 - - - 2 - - - 302-6817 1pc 1 CD2.0X5 37000381 12.99 SGD
In stock
5.00 - - - - - 81 - 14.0 - - - 2 - - - 302-7091 1pc 1 CD5.0X14 37000582 49.99 SGD
Shipped after 2018-06-29
8.00 - - - - - 100 - 18.0 - - - 2 - - - 302-7155 1pc 1 CD8.0X18 37000643 97.99 SGD
Shipped after 2018-06-28
0.50 - - - - - 31 - 3.0 - - - 2 - - - 302-6701 1pc 1 CD0.5X3 37000302 32.99 SGD
Shipped after 2018-06-29
1.20 - - 60 - 1.2 42 42 5.0 - - - 2 - - - 421-1065 1pc 1 CD1.2X5 48856622 15.99 SGD
In stock
10.00 - - - - - 127 - 25.0 - - - 2 - - - 302-6809 1pc 1 CD10.0X25 37000363 209.99 SGD
In stock
2.50 - - - - - 48 - 6.3 - - - 2 - - - 302-6868 1pc 1 CD2.5X6.3 37000424 12.99 SGD
In stock
3.15 - - - - - 56 - 8.0 - - - 2 - - - 302-6973 1pc 1 CD3.15X8 37000503 14.99 SGD
In stock
5.00 - - - - - 70 - 12.0 - - - 2 - - - 302-7074 1pc 1 CD5.0X12 37000564 33.99 SGD
In stock
8.00 - - - - - 100 - 20.0 - - - 2 - - - 302-7171 1pc 1 CD8.0X20 37000661 119.99 SGD
In stock
0.70 - - - - - 37 - 4.0 - - - 2 - - - 302-6728 1pc 1 CD0.7X4 37000327 26.99 SGD
In stock
0.80 - - - - - 37 - 4.0 - - - 2 - - - 302-6744 1pc 1 CD0.8X4 37000345 24.99 SGD
In stock
4.00 - - - - - 69 - 12.0 - - - 2 - - - 302-7031 1pc 1 CD4.0X12 37000546 33.99 SGD
Shipped after 2018-06-29
2.50 - - - - - 48 - 6.0 - - - 2 - - - 302-6850 1pc 1 CD2.5X6 37000406 11.99 SGD
In stock
3.00 - - - - - 63 - 10.0 - - - 2 - - - 302-6914 1pc 1 CD3.0X10 37000467 26.99 SGD
In stock
4.00 - - - - - 70 - 11.0 - - - 2 - - - 302-7015 1pc 1 CD4.0X11 37000521 31.99 SGD
In stock
6.00 - - - - - 93 - 18.0 - - - 2 - - - 302-7139 1pc 1 CD6.0X18 37000625 97.99 SGD
Shipped after 2018-06-29
0.30 - - 60 - 0.3 31 31 3.0 - - - 2 - - - 421-1031 1pc 1 CD0.3X3 48856595 42.99 SGD
In stock
0.90 - - 60 - 0.9 37 37 4.0 - - - 2 - - - 421-1057 1pc 1 CD0.9X4 48856613 23.99 SGD
In stock
0.40 - - - - - 31 - 3.0 - - - 2 - - - 302-6680 1pc 1 CD0.4X3 37000284 35.99 SGD
In stock
6.00 - - - - - 84 - 16.0 - - - 2 - - - 302-7112 1pc 1 CD6.0X16 37000607 79.99 SGD
In stock
3.00 - - - - - 56 - 8.0 - - - 2 - - - 302-6957 1pc 1 CD3.0X8 37000485 12.99 SGD
In stock
2.50 - - - - - 56 - 8.0 - - - 2 - - - 302-6892 1pc 1 CD2.5X8 37000442 13.99 SGD
In stock
0.60 - - 60 - 0.6 37 37 4.0 - - - 2 - - - 421-1049 1pc 1 CD0.6X4 48856604 29.99 SGD
In stock
10.00 - - 60 - 10 100 100 18.0 - - - 2 - - - 421-1073 1pc 1 CD10.0X18 48856631 119.99 SGD
In stock
1 1.3 +/-0.05 - Right blade - 37 - 4 Old JIS1 A 1-0361 Two 4 HSS (high speed steel) HSS Double-edged 302-6761 1PC 1 CD1.0x4 09240953 11.99 SGD
In stock
2 2.6 +/-0.08 - Right edge - 47 - 6 Old JIS1 A - Two sheets 6 High speed steel (HSS) Double-edged blade 302-6833 1PC 1 CD2.0x6 09240971 11.99 SGD
In stock
4 5.2 +/-0.08 - Right edge - 68 - 10 JISA A - 2 sheets 10 High-speed-steel (HSS) Double-edged 302-6990 1PC 1 CD4.0x10 09241005 20.99 SGD
In stock
ADD TO CART

Related Products