Buy more than* S$200* and get FREE SHIPPING

Pillow Block Unit Stainless Steel Series

5.00 (1)
...see all
Product Options
ADD TO CART
Dimensions H1 (mm) Cover Dimensions J (mm) Load Classification Dimensions A6 (mm) Dimensions N (mm) Grease Filler Nipple Dimension A4 (mm) Designation Number of the Bearing Housing Shaft Diameter (phi mm) Weight (kg) Dimensions B (mm) Shape Dimension S (mm) Standard rated load Cor (kN) Dimensions A (mm) Standard rated load Cr (kN) Mounting Bolt Nominal Designation Bearing Normal Number Dimension H (mm) Dimensions N1(mm) Dimensions L (mm) Dimensions H2(mm) Shaft Hole Classification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H1 (mm) Cover Dimensions J (mm) Load Classification Dimensions A6 (mm) Dimensions N (mm) Grease Filler Nipple Dimension A4 (mm) Designation Number of the Bearing Housing Shaft Diameter (phi mm) Weight (kg) Dimensions B (mm) Shape Dimension S (mm) Standard rated load Cor (kN) Dimensions A (mm) Standard rated load Cr (kN) Mounting Bolt Nominal Designation Bearing Normal Number Dimension H (mm) Dimensions N1(mm) Dimensions L (mm) Dimensions H2(mm) Shaft Hole Classification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 No cover 159 Light Load - 20 There - MP210 50 - 51.6 - 19 18.6 45 30.2 M16 MUC210 57.2 25 206 112 Screw with Cylindrical bore 1PC 1 MUCP210 09239614 -
Discontinued
[x]
13 No cover 146 Light Load - 17 There - MP209 45 - 49.2 - 19 16.4 40 28.1 M14 MUC209 54 22 190 105 Screw with Cylindrical bore 1PC 1 MUCP209 09239605 -
Discontinued
[x]
9 No cover 95 Light Load - 13 There - MP204 20 - 31 - 12.7 5.3 30 10.9 M10 MUC204 33.3 19 127 64 Screw with Cylindrical bore 1PC 1 MUCP204 09239553 -
Discontinued
[x]
12 No cover 137 Light Load - 17 There - MP208 40 - 49.2 - 19 14.3 40 24.9 M14 MUC208 49.2 22 184 98 Screw with Cylindrical bore 1PC 1 MUCP208 09239596 -
Discontinued
[x]
12 No cover 127 Light Load - 17 There - MP207 35 - 42.9 - 17.5 12.3 38 22 M14 MUC207 47.6 21 167 92 Screw with Cylindrical bore 1PC 1 MUCP207 09239587 -
Discontinued
[x]
9 - 95 - 8 13 - 56 - 12 - 31 - 12.7 - 30 - - - 30.2 19 127 61 - 1PC 1 MUCP201 76258341 -
Discontinued
[x]
9 - 95 - 8 13 - 56 - 17 - 31 - 12.7 - 30 - - - 30.2 19 127 61 - 1PC 1 MUCP203 76258366 -
Discontinued
[x]
21 - 203 - - 25 - - - 65 - 65.1 - 25.4 - 52 - - - 76.2 29 265 149 - 1PC 1 MUCP213 76258393 689.90 SGD
Shipped after 2017-08-30
9 - 95 - 8 13 - 56 - 15 - 31 - 12.7 - 30 - - - 30.2 19 127 61 - 1PC 1 MUCP202 76258357 -
Discontinued
[x]
14 - 159 - 9 20 - 87 - 55 - 51.6 - 19 - 45 - - - 63.5 25 219 112 - 1PC 1 MUCP211 76258375 469.90 SGD
Shipped after 2017-08-30
20 - 184 - - 20 - - - 60 - 65.1 - 25.4 - 50 - - - 69.8 25 241 136 - 1PC 1 MUCP212 76258384 549.90 SGD
Shipped after 2017-08-30
9 - 95 - - 13 - - MP204 20 0.5 31 - 12.7 5.3 30 10.9 M10 MUC204 33.3 19 127 64 - 1pc 1 MUCP204V 31568337 119.90 SGD
Shipped after 2017-08-28
10 No cover 105 For light load - 13 Present - MP205 25 0.65 34.1 Pillow block unit 14.3 6.3 30 11.9 M10 MUC205 36.5 19 140 70 Cylindrical bore type with screw stop 1PC 1 MUCP205 09239562 -
Discontinued
[x]
11 No cover 121 For light load - 17 Present - MP206 30 0.95 38.1 Pillow block unit 15.9 9.05 36 16.7 M14 MUC206 42.9 21 165 82 Cylindrical bore type with screw stop 1PC 1 MUCP206 09239571 179.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used for the bearing part of the water washing roll of the film sheet.
5
From Japan
On 2014-03-30 07:24:14
I think that the steel ball of the bearing part of the pillow block is rusty, but it is where I am concerned about how long it can be used. At the moment, I have been satisfied with Kanji I have used.
This review is about item#09239562.

Related Products