Buy more than* S$200* and get FREE SHIPPING

Silver Series Pillow Block Unit

3.67 (6)
...see all>
Product Options
ADD TO CART
Dimensions J (mm) Load Classification Dimensions N (mm) Grease Filler Nipple Standard rated load Cor (kN) Designation Number of the Bearing Housing Shaft Diameter (phi mm) Standard rated load Cr (kN) Dimension S (mm) Dimensions A6 (mm) Dimensions A (mm) Bearing Normal Number Mounting Bolt Nominal Designation Dimension H (mm) Dimension A4 (mm) Dimensions L (mm) Dimensions H2(mm) Weight (g) Dimension B1 (mm) Dimensions H1 (mm) Cover Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions J (mm) Load Classification Dimensions N (mm) Grease Filler Nipple Standard rated load Cor (kN) Designation Number of the Bearing Housing Shaft Diameter (phi mm) Standard rated load Cr (kN) Dimension S (mm) Dimensions A6 (mm) Dimensions A (mm) Bearing Normal Number Mounting Bolt Nominal Designation Dimension H (mm) Dimension A4 (mm) Dimensions L (mm) Dimensions H2(mm) Weight (g) Dimension B1 (mm) Dimensions H1 (mm) Cover Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
106 Light Load 13 None 8.3 P06-7 30 13.2 6.5 4 26 U006+ER M10 36 50 132 70 454 26.5 11 None 1PC 1 UP006 09239824 28.99 SGD
Shipped after 2018-01-29
53 For light load 7 Not available 2 P000 10 4.6 4 2 16 U000+ER M6 18 33 67 35 77 17.5 6 Not available 1PC 1 UP000 09239763 14.99 SGD
In stock
56 For light load 7 Without 2.4 P001 12 5.1 4 2 16 U001+ER M6 19 33 71 38 91 17.5 6 Without 1PC 1 UP001 09239772 18.99 SGD
In stock
63 For light load 7 Not available 2.8 P002 15 5.6 4.5 2 16 U002+ER M6 22 34 80 43 125 18.5 7 Not available 1PC 1 UP002 09239781 13.99 SGD
In stock
67 For light load 7 Not available 3.3 P003 17 6 5 2 18 U003+ER M6 24 38 85 47 156 20.5 7 Not available 1PC 1 UP003 09239797 19.99 SGD
In stock
80 For light load 10 Without 5.1 P04-5 20 9.35 6 3 20 U004+ER M8 28 46 100 55 230 24.5 9 Without 1PC 1 UP004 09239806 14.99 SGD
In stock
90 For light load 10 Without 5.8 P05-6 25 10.1 6 3 20 U005+ER M8 32 47 112 62 294 25.5 10 Without 1PC 1 UP005 09239815 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
I used it as a bearing and a spring receiver of a 5 inch railway car.
5
From Japan
On 2017-04-07 16:10:52
5 inch garden railway vehicle production We searched on the WEB site and used it because quite a lot of people are using it.
This review is about item#9239781.
Used for fixing the movable shaft of the cutting support section of the shearing machine.
5
From Japan
On 2016-02-05 15:03:36
Because the unit part has broken. Hurry up, I let you purchase. There is no problem in shape at all, I use it safely for work. I think that I bought it was very good.
This review is about item#09239815.
DIY: Wood processing
2
From Japan
On 2015-10-24 15:01:32
Although others are also described in the review, the bearings and the bearings are separated and puzzled. I tightened the bearing bolt and integrated with the bearing, so the initial purpose was made, but I think that it is the specification that should be described in the item description. Bearings and bearings are each eccentric. I do not understand how to use here. (Does the axis shake?) Feeling of use, COSPA is satisfied.
This review is about item#09239797.
Repair of farm equipment
3
From Japan
On 2014-09-23 19:09:40
Although the specifications were slightly different, we could use it.
This review is about item#09239797.
As a production of automobile experiment equipment
2
From Japan
On 2012-07-03 00:04:31
Although it is compact and easy to use, it is difficult to design because the bearing and shaft stop are separated. I would like to have products with the same dimensions of FYH I used to use and the bearings and shaft stops were united. Please sell it at Monotaro by all means.
This review is about item#09239772.
It is used for bearing of a tool that rotates a circular wooden frame
5
From Japan
On 2011-06-14 04:11:27
The bearing and the case may be diagonally diagonal and there is a possibility that the fitting is bad. There are cases where it is bad and it hits the outer race and it is fitted straight and it is used. I am worried that the bearings may slip off in the shaft direction during use
This review is about item#09239772.

Related Products