Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Silver Series Rhombic Flange Unit

4.42 (12)
Materials (rubber seal)
Nitrile rubber (NBR)
...see all>
Product Options
ADD TO CART
Weight (g) Dimension B1 (mm) Dimensions A1 (mm) Grease Filler Nipple Dimensions J (mm) Shaft Diameter (phi mm) Dimensions N (mm) Designation Number of the Bearing Housing Standard rated load Cor (kN) Dimension S (mm) Standard rated load Cr (kN) Dimensions A (mm) Bearing Normal Number Mounting Bolt Nominal Designation Dimension H (mm) Dimensions AO(mm) Dimensions L (mm) Dimensions A1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension B1 (mm) Dimensions A1 (mm) Grease Filler Nipple Dimensions J (mm) Shaft Diameter (phi mm) Dimensions N (mm) Designation Number of the Bearing Housing Standard rated load Cor (kN) Dimension S (mm) Standard rated load Cr (kN) Dimensions A (mm) Bearing Normal Number Mounting Bolt Nominal Designation Dimension H (mm) Dimensions AO(mm) Dimensions L (mm) Dimensions A1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
354 26.5 9 None 85 30 13 FL06-7 8.3 6.5 13.2 18 U006+ER M10 112 29 70 9 1PC 1 UFL006 09239964 27.99 SGD
Shipped after 2018-05-02
60 17.5 5.5 None 45 10 7 FL000 2 4 4.6 11.5 U000+ER M6 60 19 36 5.5 1PC 1 UFL000 09239903 13.99 SGD
In stock
76 17.5 5.5 None 48 12 7 FL001 2.4 4 5.1 11.5 U001+ER M6 63 19 38 5.5 1PC 1 UFL001 09239912 13.99 SGD
In stock
100 18.5 6.5 None 53 15 7 FL002 2.8 4.5 5.6 13 U002+ER M6 67 20.5 42 6.5 1PC 1 UFL002 09239921 13.99 SGD
In stock
129 20.5 7 With no 56 17 7 FL003 3.3 5 6 14 U003+ER M6 71 22.5 46 7 1PC 1 UFL003 09239937 19.99 SGD
In stock
205 24.5 8 None 71 20 10 FL04-5 5.1 6 9.35 16 U004+ER M8 90 26.5 55 8 1PC 1 UFL004 09239946 21.99 SGD
In stock
244 25.5 8 None 75 25 10 FL05-6 5.8 6 10.1 16 U005+ER M8 95 27.5 60 8 1PC 1 UFL005 09239955 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
It is used for parts of machinery.
4
From Japan
On 2018-03-21 09:52:44
I purchased it as a part of a small machine from before. It can be used without problems.
This review is about item#9239921.
The sanitizing cradle of the lens
5
From Japan
On 2017-10-31 20:08:26
There was no problem in using both price and performance at all.
This review is about item#9239903.
For machine repair
5
From Japan
On 2017-09-07 07:54:54
Depending on the use time for regular replacement, if you purchase here with Monotaro sending out is very early and is very helpful. It can be used normally as a bearing.
This review is about item#09239912.
Securing the shaft
5
From Japan
On 2015-10-07 11:25:35
It can be used without problems.
This review is about item#09239921.
Bearings of equipment
5
From Japan
On 2015-03-11 13:10:10
There is no problem in usage results for more than 10 years.
This review is about item#09239912.
Axis of rotation
5
From Japan
On 2015-02-12 09:56:29
Since it is a maker item, it was able to be used without problems
This review is about item#09239937.
For repair
3
From Japan
On 2013-07-15 20:11:13
Since it was used in the repair request, I just replaced it with the same type.
This review is about item#09239912.
Securing the shaft
5
From Japan
On 2013-03-08 18:30:04
Because it is a maker item, it can be used with confidence. I would like you to handle optional items such as waterproof cover.
This review is about item#09239946.
Manufacture of electric tools.
5
From Japan
On 2013-01-14 12:32:25
Because it is a maker item, it is safe. It is easy to use even for small and lightweight narrow parts. The method of shaft lock is also ingenious and non-defective article.
This review is about item#09239946.
For machine tool bearings
5
From Japan
On 2012-11-27 13:16:14
It is handy to be used even in small and lightweight parts with small space. Where the shaft collar of the stopper is separate, if it is not used, the place where it becomes thinner further, removing it, kind design. It is somewhat weak in terms of strength, so it will not be suitable for parts that require much force.
This review is about item#09239912.

Related Products