Buy more than* S$200* and get FREE SHIPPING

Silver Series Rhombic Flange Unit, Stainless Silver

5.00 (1)
Materials (rubber seal)
Nitrile rubber (NBR)
...see all>
Product Options
ADD TO CART
Shaft Hole Classification Dimensions A1 (mm) Grease Filler Nipple Dimensions J (mm) Shaft Diameter (phi mm) Dimensions N (mm) Grease Type Designation Number of the Bearing Housing Standard rated load Cor (kN) Dimension S (mm) Standard rated load Cr (kN) Dimensions A (mm) Bearing Normal Number Mounting Bolt Nominal Designation Dimension H (mm) Dimensions AO(mm) Dimensions L (mm) Dimensions A1(mm) Weight (g) Dimension B1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Hole Classification Dimensions A1 (mm) Grease Filler Nipple Dimensions J (mm) Shaft Diameter (phi mm) Dimensions N (mm) Grease Type Designation Number of the Bearing Housing Standard rated load Cor (kN) Dimension S (mm) Standard rated load Cr (kN) Dimensions A (mm) Bearing Normal Number Mounting Bolt Nominal Designation Dimension H (mm) Dimensions AO(mm) Dimensions L (mm) Dimensions A1(mm) Weight (g) Dimension B1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With eccentric cylindrical bore shape 8 Without 75 25 10 Albania S3 FL05-6Z3 4.65 6 8.6 16 MU005+ER M8 95 27.5 60 8 244 25.5 1PC 1 MUFL005 09240025 -
Discontinued
[x]
With eccentric cylindrical bore shape 8 Without 71 20 10 Albania S3 FL04-5Z3 4 6 7.9 16 MU004+ER M8 90 26.5 55 8 205 24.5 1PC 1 MUFL004 09240016 -
Discontinued
[x]
Eccentric with Cylindrical bore 7 None 56 17 7 AlbaniaS3 FL003Z3 2.65 5 5.1 14 MU003+ER M6 71 22.5 46 7 129 20.5 1PC 1 MUFL003 09240007 -
Discontinued
[x]
Eccentric with Cylindrical bore 5.5 None 45 10 7 Albania S3 FL000Z3 1.55 4 3.9 11.5 MU000+ER M6 60 19 36 5.5 60 17.5 1PC 1 MUFL000 09239973 -
Discontinued
[x]
Eccentric with Cylindrical bore 9 None 85 30 13 Albania S3 FL06-7Z3 6.6 6.5 11.3 18 MU006+ER M10 112 29 70 9 354 26.5 1PC 1 MUFL006 09240034 -
Discontinued
[x]
Eccentric with Cylindrical bore 5.5 None 48 12 7 Albania S3 FL001Z3 1.9 4 4.3 11.5 MU001+ER M6 63 19 38 5.5 76 17.5 1PC 1 MUFL001 09239982 -
Discontinued
[x]
Eccentric with Cylindrical bore 6.5 None 53 15 7 Albania S3 FL002Z3 2.25 4.5 4.75 13 MU002+ER M6 67 20.5 42 6.5 100 18.5 1PC 1 MUFL002 09239991 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Places where water is applied
5
From Japan
On 2015-07-01 17:18:14
Because it is a domestic manufacturer item, it was able to use with confidence.
This review is about item#09240016.

Related Products