Buy more than* S$200* and get FREE SHIPPING

400 mm of Cushion L Shape Specifications

5.00 (2)
Caution
Cannot be used in places that come into contact with petroleum and chemicals. Cannot be used for electrical insulation. Not attached with double-sided tape or glue.
Purpose
On the protruding parts in factories and warehouses. On the edges of trucks and work tables. On danger spots of overhead equipment. On parking lots and elevator entrances.
Operating Temperature Range (deg C)
-10 - +50
Weight (g)
120
Overall Length (mm)
400
Material
NBR (nitrile rubber)
...see all>
Product Options
ADD TO CART
Width x Thickness x Height (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width x Thickness x Height (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55x18x48 Blue 1PC 1 large/blue 09411945 9.99 SGD
In stock
55x18x48 Yellow 1PC 1 Large/yellow 09411954 9.99 SGD
In stock
55x18x48 Light Gray 1PC 1 Large/ Light grey 09411963 9.99 SGD
In stock
55x18x48 Brown 1PC 1 Large/Brown 09411972 9.99 SGD
In stock
55x18x48 Red 1PC 1 Large / red 09411981 9.99 SGD
In stock
37x9x31 Yellow 1PC 1 Small/yellow 09411997 7.99 SGD
In stock
37x9x31 Light Gray 1PC 1 Small/ Light grey 09412006 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cruiser yacht gunnel cushion
5
From Japan
On 2013-03-08 22:26:25
Softness is no problem, but weather resistance is expected to be damaged while going forward, but it is unknown whether it is strong for ultraviolet rays. I want you to have about a year.
This review is about item#09411963.
Use for parking lot
5
From Japan
On 2011-01-23 11:51:21
The seal was also affixed, it was good that the installation was easy.
This review is about item#09411972.

Related Products