Buy more than* S$200* and get FREE SHIPPING

Cushions Semicircular

5.00 (1)
Caution
Cannot be used in places that come into contact with petroleum and chemicals. Cannot be used for electrical insulation. Not attached with double-sided tape or glue.
Purpose
On the protruding parts in factories and warehouses. On the edges of trucks and work tables. On danger spots of overhead equipment. On parking lots and elevator entrances.
Dimension (Width W x Thickness) (mm)
66x60
Weight (g)
250
Overall Length (mm)
400
Material
NBR (nitrile rubber)
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-10 to +50 Blue 1PC 1 Blue 09412067 13.99 SGD
Shipped after 2018-05-28
-10 - +50 Yellow 1PC 1 Yellow 09412076 13.99 SGD
Shipped after 2018-05-28
-10 - +50 Light gray 1PC 1 Light gray 09412085 12.99 SGD
Shipped after 2018-05-28
-10 - +50 Brown 1PC 1 Brown 09412094 12.99 SGD
Shipped after 2018-05-28
-10 - +50 Red 1PC 1 Red 09412103 12.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Garage crash cushioning material
5
From Japan
On 2015-04-24 16:05:55
There was also cushioning property like low rebound, so it was perfect for my intended use, although the mold was solid.
This review is about item#09412076.

Related Products