Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Corner Guard Reflection

4.00 (2)
Dimensions (Height H x Width W x Thickness t)(mm)
31x37x9
Operating Temperature Range (deg C)
-10 - +50
Weight (g)
120
Overall Length (mm)
400
Material
NBR (nitrile rubber)
Caution
Cannot be used in places that come into contact with petroleum and chemicals. Cannot be used for electrical insulation.
Application
On the protruding parts in factories and warehouses. On the edges of trucks and work tables. On danger spots of overhead equipment. On parking lots and elevator entrances.
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Gray 1PC 1 Small/ Light grey 09412112 -
Discontinued
[x]
Black 1PC 1 Small/ Black 09412121 -
Discontinued
[x]
Yellow 1PC 1 Small/yellow 09412137 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used at the end of the water heater
4
From Japan
On 2017-10-10 16:46:22
I have no particular impressions. The improvement point is how to paste the reflection tape.
This review is about item#9412137.
Site
4
From Japan
On 2014-01-24 16:43:53
Goods are good, but it is complain if you have double-sided tape for installation!
This review is about item#09412137.

Related Products