Buy more than* S$200* and get FREE SHIPPING

Carbide 2 Flute End Mills With Tialn Coating

4.64 (42)
Blade Diameter Tolerance (mm)
0--0.040
Helix Angle (Degree)
30
Coating
TiAlN
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 3 4 38 Cemented carbide 1PC 1 2TM-0100 09241023 -
Discontinued
[x]
1.5 3 4.5 38 Cemented carbide 1PC 1 2TM-0150 09241032 -
Discontinued
[x]
2 3 6.3 38 Super hard alloy 1PC 1 2TM-0200 09241041 -
Discontinued
[x]
3 3 12 38 Cemented carbide 1PC 1 2TM-0300 09241057 -
Discontinued
[x]
4 4 14 50 Cemented carbide 1PC 1 2TM-0400 09241066 -
Discontinued
[x]
5 6 16 50 Super hard alloy 1PC 1 2TM-0500 09241075 -
Discontinued
[x]
6 6 19 50 Cemented carbide 1PC 1 2TM-0600 09241084 -
Discontinued
[x]
8 8 20 63 Cemented carbide 1PC 1 2TM-0800 09241093 -
Discontinued
[x]
10 10 22 75 Cemented carbide 1PC 1 2TM-1000 09241102 -
Discontinued
[x]
12 12 25 75 Super hard alloy 1PC 1 2TM-1200 09241111 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 36
4 star 2
3 star 1
2 star 1
1 star 2
Review Rating: 4.64
42 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2017-03-24 18:14:57
There is no problem. In addition, I will purchase it if necessary.
This review is about item#9241084.
Aluminum panel processing
5
From Japan
On 2016-02-29 21:28:56
Most are used for dry processing of aluminum panels. We are the most frequently used end mill. I think life expectancy is reasonable. When it reaches the end of life, the sound also changes, the cutting dust grows a little, the cutting surface also becomes a little rough, so we are trying to replace it early while checking the cutting edge with a magnifying glass before symptoms come out. I am in great trouble if I lose it, I expect it as a substitute.
This review is about item#09241057.
Cutting
2
From Japan
On 2016-01-12 16:17:34
I was using it for cutting of brass, but it broke on the way. Sissy! I had the impression.
This review is about item#09241023.
Purchase for hole processing of glass epoxy board
5
From Japan
On 2015-08-12 09:55:51
Purchased to make landscape holes in the glass epoxy board. A long hole can be processed beautifully with a drill machine and Proxon XY table. It became a favorite tool.
This review is about item#09241032.
Chemical wood flattening out
5
From Japan
On 2015-02-27 11:01:17
It is also good to have sharpness.
This review is about item#09241102.
Metal Processing
5
From Japan
On 2015-01-04 01:17:32
It was of sufficient quality.
This review is about item#09241041.
SUS304 8 mm * 4 L groove processing
5
From Japan
On 2014-11-28 16:46:39
It can be used for SUS304 without any problem. Durability is not yet understood, but I think that the cost is considerably cheap.
This review is about item#09241041.
Planarization of duralumin
5
From Japan
On 2014-08-04 23:29:23
The machinability was very good and we were able to perform comfortable cutting.
This review is about item#09241084.
Aluminum cutting
5
From Japan
On 2014-03-21 13:12:17
Although I am concerned about the lifespan, I managed to last long. The cut is not perfectly beautiful, but it is not inferior if you polish it a little.
This review is about item#09241041.
We use it for wood router processing.
5
From Japan
On 2014-03-06 17:00:44
For wood there is a 6φ spiral bit, but because it is too expensive, I tried to substitute 6φ end mill this time. I am very satisfied that wood can be processed like tofu.
This review is about item#09241084.

Related Products