Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carbide 4 Flute End Mill With Tialn Coating

4.49 (41)
Blade Diameter Tolerance (mm)
0--0.040
Helix Angle (Degree)
30
Coating
TiAlN
Number of Blades
4
...see all>
Product Options
ADD TO CART
Overall Length (mm) Material Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Material Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 Cemented carbide 2 3 6.3 1PC 1 4TM-0200 09241127 -
Discontinued
[x]
38 Super hard alloy 3 3 12 1PC 1 4TM-0300 09241136 -
Discontinued
[x]
50 Super hard alloy 4 4 14 1PC 1 4TM-0400 09241145 -
Discontinued
[x]
50 Super hard alloy 5 6 16 1PC 1 4TM-0500 09241154 -
Discontinued
[x]
50 Super hard alloy 6 6 19 1PC 1 4TM-0600 09241163 -
Discontinued
[x]
63 Cemented carbide 8 8 20 1PC 1 4TM-0800 09241172 -
Discontinued
[x]
75 Cemented carbide 10 10 22 1PC 1 4TM-1000 09241181 -
Discontinued
[x]
75 Cemented carbide 12 12 25 1PC 1 4TM-1200 09241197 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 30
4 star 5
3 star 3
2 star 2
1 star 1
Review Rating: 4.49
41 Customer Reviews
The reviews are automatic translation.
Instead of router bits
5
From Japan
On 2016-08-11 19:41:08
It will cut better than a bit for woodworking. The sound is also quiet, it does not fit in the spiral bit as expected, but this one is better than the straight bit, I also bought a Mitsubishi made end mill with a high price, but obviously here (monotaro brand) It is better to cut. Why?
This review is about item#9241181.
Rough cutting with CNC milling number on desk
4
From Japan
On 2016-05-13 02:49:39
It is perfect for sharpness, rigidity and life span. As you can say for the end mill of Monotaro in general, but the making of it is weak and you can break it quickly. I hope it is a case with a little more strength ....
This review is about item#09241163.
Use for finishing to cut grooves
4
From Japan
On 2015-09-11 22:15:22
I hope there are more kinds / there is a fine size
This review is about item#09241154.
metal
5
From Japan
On 2015-06-18 20:49:42
Cospa is very good, other sizes are also being considered for repeated purchase.
This review is about item#09241197.
Side cutting of aluminum material
5
From Japan
On 2015-04-26 15:58:22
We cut off the side of the general aluminum material of thickness 6 mm by about 2 mm thickness. It was able to be cut smoothly without feeling resistance, and the cutting surface was also beautiful. I did not cut out, drill holes, or cut iron, so I do not know the sharpness in the real sense, but the feeling of use was satisfactory enough.
This review is about item#09241172.
Puncture
1
From Japan
On 2015-01-22 21:25:21
Although I bought it before, I used it for the first time, not to puncture a hole in lauan wood, but if I draw a shallow line as a mark of drilling, I broke it in half in 5 minutes and it was a defective item.
This review is about item#09241127.
Aluminum plate t10 circle hollow, brass square material width 20 mm depth 20 mm groove
5
From Japan
On 2014-10-08 22:53:35
The surface is also beautiful after cutting it smoothly.
This review is about item#09241154.
General-purpose, wooden framework
5
From Japan
On 2014-08-07 22:42:35
I have been using the flash bit up to now, but first of all the noise became surprisingly small as a comparison. Although it is still used only as pine laminated wood, the chipping near the king mouth has decreased. It seems likely to be able to process at low speed so we wanted variable speed trimmer quickly.
This review is about item#09241163.
Used for railroad model
5
From Japan
On 2014-03-27 17:22:12
You can cut well. Processing is easy.
This review is about item#09241127.
It is used for cutting iron, aluminum, stain
3
From Japan
On 2014-03-21 10:55:02
Although there is usually no problem, we hope to have something with a little rake and also raffin, please examine it!
This review is about item#09241145.

Related Products