Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carbide 2Flute Ball Nose End Mill With Tialn Coating

4.65 (17)
Blade Diameter Tolerance (mm)
0--0.040
Helix Angle (Degree)
30
Coating
TiAlN
Number of Blades
2
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Ball Radius (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Ball Radius (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 4 38 Cemented carbide 0.5 1.0 1PC 1 2TBM-0100 09241206 -
Discontinued
[x]
3 4.5 38 Super hard alloy 0.75 1.5 1PC 1 2TBM-0150 09241215 -
Discontinued
[x]
3 6.3 38 Super hard alloy 1.0 2.0 1PC 1 2TBM-0200 09241224 -
Discontinued
[x]
3 9.5 38 Super hard alloy 1.25 2.5 1PC 1 2TBM-0250 09241233 -
Discontinued
[x]
3 12 38 Cemented carbide 1.5 3.0 1PC 1 2TBM-0300 09241242 -
Discontinued
[x]
4 12 50 Super hard alloy 2.0 4.0 1PC 1 2TBM-0400 09241251 -
Discontinued
[x]
6 16 50 Super hard alloy 2.5 5.0 1PC 1 2TBM-0500 09241267 -
Discontinued
[x]
6 19 50 Cemented carbide 3.0 6.0 1PC 1 2TBM-0600 09241276 -
Discontinued
[x]
8 19 63 Cemented carbide 3.5 7.0 1PC 1 2TBM-0700 09241285 -
Discontinued
[x]
8 20 63 Super hard alloy 4.0 8.0 1PC 1 2TBM-0800 09241294 -
Discontinued
[x]
10 22 75 Cemented carbide 4.5 9.0 1PC 1 2TBM-0900 09241303 -
Discontinued
[x]
10 22 75 Carbide alloy 5.0 10.0 1PC 1 2TBM-1000 09241312 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
On a modeling machine
5
From Japan
On 2015-07-24 23:39:15
I use it in dry because it scrapes wood, but it seems that the cutting edge is torn by the heat so high can not be used, it is very handy.
This review is about item#09241242.
Cutting of aluminum
5
From Japan
On 2013-04-26 15:36:25
Cutting of aluminum was OK at all. Well finished and spicy, well at this price is very satisfied!
This review is about item#09241242.
Printed circuit board production
5
From Japan
On 2013-03-31 16:03:22
It is pretty good because the length of the blade is greater than the thickness of the substrate. In the past, I bought a short story, I have sore. Since the blade part is long, it can be used not only for pattern cutting of the substrate but also for drilling large and small, and for cutting the substrate. It is very good, because the series of work is completed without changing the blade for the production of printed circuit board. I would like a thin blade if possible, but it is hard to buy it because it is expensive.
This review is about item#09241206.
Shape processing
5
From Japan
On 2012-12-25 11:31:11
Since the price is cheap, it processed 1000 pieces, but it was able to use it casually
This review is about item#09241215.
3D cut of relief
5
From Japan
On 2012-09-27 19:41:05
There was nothing to be particularly problematic such as sharpness. The price is cheap and easy to use.
This review is about item#09241206.
Metal Processing
3
From Japan
On 2012-09-04 16:27:47
The sharpness is good when new. Life is slightly short, but there is no problem from the price.
This review is about item#09241276.
Concave cutting of brass material.
5
From Japan
On 2012-03-18 20:14:42
Since the opponent was brass material, it was able to shave it gently. Due to the relatively minor processing, the dimensional accuracy was also good and it was enough for performance. We were able to respond quickly and promptly to delivery. I was satisfied with the price as well.
This review is about item#09241303.
To NC machine tool
5
From Japan
On 2012-03-15 11:17:06
Although it is inexpensive, it is a wonderful sharpness
This review is about item#09241251.
Cutting of machining
5
From Japan
On 2011-10-29 11:51:31
Since A7075P is the target material this time, it was not a problem at all. Currently, we are in trouble with selection of cutting material such as Heavy Alloy, tungsten, carbide drill, end mill, tap, reamer etc, and cutting conditions. Although there is no problem at all in the processing of ordinary materials (monotaro), such processing costs are cheap, and at the present, it is a competition of work with price cuts. Our company is working on things difficult to process in other companies, but tool cost is high and we are in difficulties in choosing. So, if there is something (advice) with experts on processing, can the customer side also help and can not contribute to sale? Yatsunami
This review is about item#09241294.
Aluminum and SUS and resin etc.
4
From Japan
On 2011-10-12 16:30:31
Because there was no choice when shank diameter became 3 mm, it was kore. The use impression will be good product in terms of cost performance.
This review is about item#09241224.

Related Products