Buy more than* S$200* and get FREE SHIPPING

V-Beltc Type, Standard

4.67 (18)
Maximum Speed (m/sec)
30
...see all>
Product Options
ADD TO CART
Using Limit Temperature (degree c) Electrical Resistance Value Belt Height (mm) Belt Width (mm) Belt Length (mm) Length (mm) Belt Nominal Length Material Type Size Type Effective Pitch Lap Length (mm) Pulley Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Using Limit Temperature (degree c) Electrical Resistance Value Belt Height (mm) Belt Width (mm) Belt Length (mm) Length (mm) Belt Nominal Length Material Type Size Type Effective Pitch Lap Length (mm) Pulley Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-40 to +70 50Mohm or more 14.0 22.0 5918 - 233 Gum Standard Non-standard - 233 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C233 35979246 119.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5994 - 236 Gum Standard Non-standard - 236 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C236 35979273 -
N/A
[x]
-40 to +70 50Mohm or more 14.0 22.0 6147 - 242 Gum Standard Non-standard - 242 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C242 35979334 119.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6452 - 254 Gum Standard Non-standard - 254 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C254 35979456 129.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6604 - 260 Gum Standard Non-standard - 260 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C260 35979517 129.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6706 - 264 Gum Standard Non-standard - 264 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C264 35979553 129.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6934 - 273 Gum Standard Non-standard - 273 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C273 35979641 139.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6960 - 274 Gum Standard Non-standard - 274 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C274 35979657 139.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7010 - 276 Gum Standard Non-standard - 276 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C276 35979675 139.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7214 - 284 Gum Standard Non-standard - 284 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C284 35979754 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7493 - 295 Gum Standard Non-standard - 295 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C295 35979867 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8433 - 332 Gum Standard Non-standard - 332 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C332 35980235 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8611 - 339 Gum Standard Non-standard - 339 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C339 35980305 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8890 - 350 Gum Standard Non-standard - 350 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C350 35980411 -
N/A
[x]
-40 to +70 50Mohm or more 14.0 22.0 9042 - 356 Gum Standard Non-standard - 356 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C356 35980472 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9195 - 362 Gum Standard Non-standard - 362 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C362 35980533 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9296 - 366 Gum Standard Non-standard - 366 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C366 35980576 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9449 - 372 Gum Standard Non-standard - 372 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C372 35980637 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9500 - 374 Gum Standard Non-standard - 374 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C374 35980655 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9855 - 388 Gum Standard Non-standard - 388 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C388 35980795 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9931 - 391 Gum Standard Non-standard - 391 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C391 35980822 199.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 1143 - 45 Gum Standard Non-standard - 45 Min/224   1PC 1 C45 35978065 28.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 1194 - 47 Gum Standard Non-standard - 47 Min/224   1PC 1 C47 35978083 31.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 3378 - 133 Gum Standard Non-standard - 133 Min/224   1PC 1 C133 35978406 62.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 3886 - 153 Gum Standard Non-standard - 153 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C153 35978555 89.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4191 - 165 Gum Standard Standard - 165 Min/224   1PC 1 C165 35978661 63.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 5740 - 226 Gum Standard Non-standard - 226 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C226 35979185 109.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6071 - 239 Gum Standard Non-standard - 239 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C239 35979307 119.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6198 - 244 Gum Standard Non-standard - 244 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C244 35979352 119.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6477 - 255 Gum Standard Non-standard - 255 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C255 35979465 129.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6502 - 256 Gum Standard Non-standard - 256 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C256 35979474 129.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6629 - 261 Gum Standard Non-standard - 261 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C261 35979526 129.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7112 - 280 Gum Standard Non-standard - 280 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C280 35979711 139.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7442 - 293 Gum Standard Non-standard - 293 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C293 35979842 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7518 - 296 Gum Standard Non-standard - 296 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C296 35979876 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7544 - 297 Gum Standard Non-standard - 297 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C297 35979885 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7645 - 301 Gum Standard Non-standard - 301 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C301 35979921 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7722 - 304 Gum Standard Non-standard - 304 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C304 35979955 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 813 - 32 Gum Standard Non-standard - 32 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C32 35977934 31.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8865 - 349 Gum Standard Non-standard - 349 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C349 35980402 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 914 - 36 Gum Standard Non-standard - 36 Min/224   1PC 1 C36 35977977 96.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9169 - 361 Gum Standard Non-standard - 361 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C361 35980524 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9423 - 371 Gum Standard Non-standard - 371 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C371 35980621 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9550 - 376 Gum Standard Non-standard - 376 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C376 35980673 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9627 - 379 Gum Standard Non-standard - 379 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C379 35980707 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9982 - 393 Gum Standard Non-standard - 393 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C393 35980847 199.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 1067 - 42 Gum Standard Non-standard - 42 Min/224   1PC 1 C42 35978031 30.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 1372 - 54 Gum Standard Non-standard - 54 Min/224   1PC 1 C54 35978153 30.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 3073 - 121 Gum Standard Non-standard - 121 Min/224   1PC 1 C121 35978336 65.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 3124 - 123 Gum Standard Non-standard - 123 Min/224   1PC 1 C123 35978345 55.99 SGD
Shipped after 2018-05-31
-40 to +70 50Mohm or more 14.0 22.0 3581 - 141 Gum Standard Non-standard - 141 Min/224   1PC 1 C141 35978451 64.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 3759 - 148 Gum Standard Standard - 148 Min/224   1PC 1 C148 35978512 62.99 SGD
Shipped after 2018-06-04
-40 to +70 50Mohm or more 14.0 22.0 4115 - 162 Gum Standard Non-standard - 162 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C162 35978634 73.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4470 - 176 Gum Standard Non-standard - 176 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C176 35978756 77.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4496 - 177 Gum Standard Non-standard - 177 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C177 35978765 77.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4597 - 181 Gum Standard Non-standard - 181 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C181 35978792 84.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4623 - 182 Gum Standard Non-standard - 182 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C182 35978801 84.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4801 - 189 Gum Standard Non-standard - 189 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C189 35978862 86.99 SGD
N/A
-40 to +70 50Mohm or more 14.0 22.0 4877 - 192 Gum Standard Non-standard - 192 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C192 35978887 89.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5893 - 232 Gum Standard Non-standard - 232 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C232 35979237 119.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6045 - 238 Gum Standard Non-standard - 238 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C238 35979291 119.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6096 - 240 Gum Standard Non-standard - 240 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C240 35979316 119.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6401 - 252 Gum Standard Non-standard - 252 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C252 35979431 129.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6426 - 253 Gum Standard Non-standard - 253 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C253 35979447 129.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6528 - 257 Gum Standard Non-standard - 257 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C257 35979483 -
N/A
[x]
-40 to +70 50Mohm or more 14.0 22.0 6553 - 258 Gum Standard Non-standard - 258 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C258 35979492 129.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6756 - 266 Gum Standard Non-standard - 266 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C266 35979571 129.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6807 - 268 Gum Standard Non-standard - 268 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C268 35979596 129.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7061 - 278 Gum Standard Non-standard - 278 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C278 35979693 139.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7087 - 279 Gum Standard Non-standard - 279 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C279 35979702 139.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7188 - 283 Gum Standard Non-standard - 283 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C283 35979745 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7391 - 291 Gum Standard Non-standard - 291 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C291 35979824 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7696 - 303 Gum Standard Non-standard - 303 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C303 35979946 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7747 - 305 Gum Standard Non-standard - 305 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C305 35979964 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7976 - 314 Gum Standard Non-standard - 314 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C314 35980052 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8026 - 316 Gum Standard Non-standard - 316 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C316 35980077 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8052 - 317 Gum Standard Non-standard - 317 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C317 35980086 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8230 - 324 Gum Standard Non-standard - 324 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C324 35980156 159.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8738 - 344 Gum Standard Non-standard - 344 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C344 35980357 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8763 - 345 Gum Standard Non-standard - 345 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C345 35980366 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9093 - 358 Gum Standard Non-standard - 358 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C358 35980497 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9728 - 383 Gum Standard Non-standard - 383 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C383 35980743 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 991 - 39 Gum Standard Non-standard - 39 Min/224   1PC 1 C39 35978004 31.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9906 - 390 Gum Standard Non-standard - 390 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C390 35980813 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 10008 - 394 Gum Standard Non-standard - 394 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C394 35980856 199.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 10058 - 396 Gum Standard Non-standard - 396 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C396 35980874 199.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 2769 - 109 Gum Standard Non-standard - 109 Min/224   1PC 1 C109 35978266 49.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 3226 - 127 Gum Standard Non-standard - 127 Min/224   1PC 1 C127 35978372 58.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 3277 - 129 Gum Standard Non-standard - 129 Min/224   1PC 1 C129 35978381 62.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 3734 - 147 Gum Standard Non-standard - 147 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C147 35978503 66.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 3835 - 151 Gum Standard Non-standard - 151 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C151 35978537 70.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4242 - 167 Gum Standard Non-standard - 167 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C167 35978686 76.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4293 - 169 Gum Standard Non-standard - 169 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C169 35978704 76.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4724 - 186 Gum Standard Non-standard - 186 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C186 35978835 86.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4851 - 191 Gum Standard Non-standard - 191 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C191 35978871 89.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5004 - 197 Gum Standard Non-standard - 197 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C197 35978923 -
N/A
[x]
-40 to +70 50Mohm or more 14.0 22.0 5131 - 202 Gum Standard Non-standard - 202 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C202 35978966 95.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5156 - 203 Gum Standard Non-standard - 203 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C203 35978975 95.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 - 4953 - Gum - - - 195 Min/224   1PC 1 C195 35266847 109.99 SGD
Shipped after 2018-06-04
-40 to +70 50Mohm or more 14.0 22.0 5944 - 234 Gum Standard Non-standard - 234 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C234 35979255 119.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5969 - 235 Gum Standard Non-standard - 235 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C235 35979264 119.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6121 - 241 Gum Standard Non-standard - 241 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C241 35979325 119.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6223 - 245 Gum Standard Non-standard - 245 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C245 35979361 119.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8484 - 334 Gum Standard Non-standard - 334 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C334 35980253 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8788 - 346 Gum Standard Non-standard - 346 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C346 35980375 -
N/A
[x]
-40 to +70 50Mohm or more 14.0 22.0 889 - 35 Gum Standard Non-standard - 35 Min/224   1PC 1 C35 35977961 31.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8941 - 352 Gum Standard Non-standard - 352 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C352 35980436 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9068 - 357 Gum Standard Non-standard - 357 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C357 35980481 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9347 - 368 Gum Standard Non-standard - 368 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C368 35980594 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 940 - 37 Gum Standard Non-standard - 37 Min/224   1PC 1 C37 35977986 25.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 9652 - 380 Gum Standard Non-standard - 380 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C380 35980716 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9703 - 382 Gum Standard Non-standard - 382 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C382 35980734 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9804 - 386 Gum Standard Non-standard - 386 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C386 35980777 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 10109 - 398 Gum Standard Non-standard - 398 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C398 35980892 199.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 1016 - 40 Gum Standard Non-standard - 40 Min/224   1PC 1 C40 35978013 30.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 1448 - 57 Gum Standard Non-standard - 57 Min/224   1PC 1 C57 35978187 30.99 SGD
Shipped after 2018-05-31
-40 to +70 50Mohm or more 14.0 22.0 2616 - 103 Gum Standard Non-standard - 103 Min/224   1PC 1 C103 35978223 46.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 2642 - 104 Gum Standard Non-standard - 104 Min/224   1PC 1 C104 35978232 45.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 3327 - 131 Gum Standard Non-standard - 131 Min/224   1PC 1 C131 35978397 81.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 3480 - 137 Gum Standard Non-standard - 137 Min/224   1PC 1 C137 35978433 64.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 3708 - 146 Gum Standard Non-standard - 146 Min/224   1PC 1 C146 35978494 67.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4343 - 171 Gum Standard Non-standard - 171 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C171 35978713 77.99 SGD
Shipped after 2018-06-04
-40 to +70 50Mohm or more 14.0 22.0 4420 - 174 Gum Standard Non-standard - 174 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C174 35978747 77.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4674 - 184 Gum Standard Non-standard - 184 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C184 35978826 84.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5055 - 199 Gum Standard Non-standard - 199 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C199 35978941 91.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5766 - 227 Gum Standard Non-standard - 227 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C227 35979194 -
N/A
[x]
-40 to +70 50Mohm or more 14.0 22.0 5791 - 228 Gum Standard Non-standard - 228 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C228 35979203 109.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6248 - 246 Gum Standard Non-standard - 246 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C246 35979377 119.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7036 - 277 Gum Standard Non-standard - 277 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C277 35979684 139.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7137 - 281 Gum Standard Non-standard - 281 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C281 35979727 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7417 - 292 Gum Standard Non-standard - 292 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C292 35979833 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7468 - 294 Gum Standard Non-standard - 294 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C294 35979851 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7925 - 312 Gum Standard Non-standard - 312 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C312 35980034 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8001 - 315 Gum Standard Non-standard - 315 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C315 35980061 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8077 - 318 Gum Standard Non-standard - 318 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C318 35980095 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8128 - 320 Gum Standard Non-standard - 320 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C320 35980113 -
N/A
[x]
-40 to +70 50Mohm or more 14.0 22.0 8255 - 325 Gum Standard Non-standard - 325 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C325 35980165 159.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8357 - 329 Gum Standard Non-standard - 329 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C329 35980201 159.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8382 - 330 Gum Standard Non-standard - 330 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C330 35980217 159.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8509 - 335 Gum Standard Non-standard - 335 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C335 35980262 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8585 - 338 Gum Standard Non-standard - 338 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C338 35980296 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8992 - 354 Gum Standard Non-standard - 354 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C354 35980454 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9017 - 355 Gum Standard Non-standard - 355 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C355 35980463 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9144 - 360 Gum Standard Non-standard - 360 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C360 35980515 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9220 - 363 Gum Standard Non-standard - 363 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C363 35980542 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9246 - 364 Gum Standard Non-standard - 364 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C364 35980551 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9271 - 365 Gum Standard Non-standard - 365 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C365 35980567 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9398 - 370 Gum Standard Non-standard - 370 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C370 35980612 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 10160 - 400 Gum Standard Non-standard - 400 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C400 35980917 -
N/A
[x]
-40 to +70 50Mohm or more 14.0 22.0 1168 - 46 Gum Standard Non-standard - 46 Min/224   1PC 1 C46 35978074 34.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 1397 - 55 Gum Standard Non-standard - 55 Min/224   1PC 1 C55 35978162 30.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 1499 - 59 Gum Standard Non-standard - 59 Min/224   1PC 1 C59 35978205 30.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 2946 - 116 Gum Standard Non-standard - 116 Min/224   1PC 1 C116 35978302 55.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 3531 - 139 Gum Standard Non-standard - 139 Min/224   1PC 1 C139 35978442 64.99 SGD
Shipped after 2018-06-04
-40 to +70 50Mohm or more 14.0 22.0 4089 - 161 Gum Standard Non-standard - 161 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C161 35978625 73.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4267 - 168 Gum Standard Non-standard - 168 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C168 35978695 76.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4902 - 193 Gum Standard Non-standard - 193 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C193 35978896 89.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5105 - 201 Gum Standard Non-standard - 201 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C201 35978957 95.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 - 4445 - Gum - - - 175 Min/224   1PC 1 C175 35266822 77.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 - 4699 - Gum - - - 185 Min/224   1PC 1 C185 35266831 84.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 6020 - 237 Gum Standard Non-standard - 237 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C237 35979282 119.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6172 - 243 Gum Standard Non-standard - 243 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C243 35979343 119.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8687 - 342 Gum Standard Non-standard - 342 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C342 35980332 -
N/A
[x]
-40 to +70 50Mohm or more 14.0 22.0 9754 - 384 Gum Standard Non-standard - 384 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C384 35980752 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9779 - 385 Gum Standard Non-standard - 385 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C385 35980761 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9830 - 387 Gum Standard Non-standard - 387 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C387 35980786 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 1041 - 41 Gum Standard Non-standard - 41 Min/224   1PC 1 C41 35978022 30.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 1219 - 48 Gum Standard Non-standard - 48 Min/224   1PC 1 C48 35978092 29.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 1295 - 51 Gum Standard Non-standard - 51 Min/224   1PC 1 C51 35978126 38.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 2565 - 101 Gum Standard Non-standard - 101 Min/224   1PC 1 C101 35978214 51.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 3200 - 126 Gum Standard Non-standard - 126 Min/224   1PC 1 C126 35978363 79.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 3404 - 134 Gum Standard Non-standard - 134 Min/224   1PC 1 C134 35978415 62.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 3632 - 143 Gum Standard Non-standard - 143 Min/224   1PC 1 C143 35978476 70.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 3658 - 144 Gum Standard Non-standard - 144 Min/224   1PC 1 C144 35978485 63.99 SGD
Shipped after 2018-05-31
-40 to +70 50Mohm or more 14.0 22.0 3785 - 149 Gum Standard Non-standard - 149 Min/224   1PC 1 C149 35978521 64.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 3861 - 152 Gum Standard Non-standard - 152 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C152 35978546 75.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4013 - 158 Gum Standard Non-standard - 158 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C158 35978607 78.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4648 - 183 Gum Standard Non-standard - 183 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C183 35978817 84.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5029 - 198 Gum Standard Non-standard - 198 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C198 35978932 91.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5817 - 229 Gum Standard Non-standard - 229 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C229 35979212 109.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6325 - 249 Gum Standard Non-standard - 249 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C249 35979404 119.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6579 - 259 Gum Standard Non-standard - 259 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C259 35979501 129.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6731 - 265 Gum Standard Non-standard - 265 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C265 35979562 129.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6833 - 269 Gum Standard Non-standard - 269 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C269 35979605 129.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6858 - 270 Gum Standard Non-standard - 270 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C270 35979614 129.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6883 - 271 Gum Standard Non-standard - 271 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C271 35979623 139.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7163 - 282 Gum Standard Non-standard - 282 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C282 35979736 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7239 - 285 Gum Standard Non-standard - 285 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C285 35979763 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7315 - 288 Gum Standard Non-standard - 288 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C288 35979797 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7366 - 290 Gum Standard Non-standard - 290 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C290 35979815 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7569 - 298 Gum Standard Non-standard - 298 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C298 35979894 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7595 - 299 Gum Standard Non-standard - 299 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C299 35979903 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7620 - 300 Gum Standard Non-standard - 300 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C300 35979912 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7671 - 302 Gum Standard Non-standard - 302 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C302 35979937 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7849 - 309 Gum Standard Non-standard - 309 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C309 35980007 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 787 - 31 Gum Standard Non-standard - 31 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C31 35977925 31.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7874 - 310 Gum Standard Non-standard - 310 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C310 35980016 -
N/A
[x]
-40 to +70 50Mohm or more 14.0 22.0 7899 - 311 Gum Standard Non-standard - 311 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C311 35980025 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8103 - 319 Gum Standard Non-standard - 319 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C319 35980104 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8153 - 321 Gum Standard Non-standard - 321 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C321 35980122 159.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8204 - 323 Gum Standard Non-standard - 323 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C323 35980147 159.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8280 - 326 Gum Standard Non-standard - 326 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C326 35980174 159.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8306 - 327 Gum Standard Non-standard - 327 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C327 35980183 -
N/A
[x]
-40 to +70 50Mohm or more 14.0 22.0 8331 - 328 Gum Standard Non-standard - 328 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C328 35980192 159.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 838 - 33 Gum Standard Non-standard - 33 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C33 35977943 41.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8407 - 331 Gum Standard Non-standard - 331 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C331 35980226 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 864 - 34 Gum Standard Non-standard - 34 Min/224   1PC 1 C34 35977952 31.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8636 - 340 Gum Standard Non-standard - 340 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C340 35980314 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8814 - 347 Gum Standard Non-standard - 347 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C347 35980384 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8839 - 348 Gum Standard Non-standard - 348 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C348 35980393 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9474 - 373 Gum Standard Non-standard - 373 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C373 35980646 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9576 - 377 Gum Standard Non-standard - 377 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C377 35980682 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9601 - 378 Gum Standard Non-standard - 378 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C378 35980691 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 965 - 38 Gum Standard Non-standard - 38 Min/224   1PC 1 C38 35977995 31.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9957 - 392 Gum Standard Non-standard - 392 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C392 35980831 199.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 10033 - 395 Gum Standard Non-standard - 395 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C395 35980865 199.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 10084 - 397 Gum Standard Non-standard - 397 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C397 35980883 199.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 1118 - 44 Gum Standard Non-standard - 44 Min/224   1PC 1 C44 35978056 24.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 1245 - 49 Gum Standard Non-standard - 49 Min/224   1PC 1 C49 35978101 26.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 1270 - 50 Gum Standard Non-standard - 50 Min/224   1PC 1 C50 35978117 29.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 1321 - 52 Gum Standard Non-standard - 52 Min/224   1PC 1 C52 35978135 29.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 1346 - 53 Gum Standard Non-standard - 53 Min/224   1PC 1 C53 35978144 28.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 1422 - 56 Gum Standard Non-standard - 56 Min/224   1PC 1 C56 35978171 32.99 SGD
Shipped after 2018-05-31
-40 to +70 50Mohm or more 14.0 22.0 1473 - 58 Gum Standard Non-standard - 58 Min/224   1PC 1 C58 35978196 30.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 2692 - 106 Gum Standard Non-standard - 106 Min/224   1PC 1 C106 35978241 86.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 2718 - 107 Gum Standard Non-standard - 107 Min/224   1PC 1 C107 35978257 49.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 2896 - 114 Gum Standard Non-standard - 114 Min/224   1PC 1 C114 35978293 57.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 3607 - 142 Gum Standard Standard - 142 Min/224   1PC 1 C142 35978467 61.99 SGD
Shipped after 2018-06-04
-40 to +70 50Mohm or more 14.0 22.0 4140 - 163 Gum Standard Non-standard - 163 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C163 35978643 75.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4166 - 164 Gum Standard Non-standard - 164 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C164 35978652 75.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4521 - 178 Gum Standard Non-standard - 178 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C178 35978774 83.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4547 - 179 Gum Standard Non-standard - 179 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C179 35978783 77.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4928 - 194 Gum Standard Non-standard - 194 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C194 35978905 89.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4978 - 196 Gum Standard Non-standard - 196 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C196 35978914 90.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 - 3175 - Gum - - - 125 Min/224   1PC 1 C125 09244925 47.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 - 5588 - Gum - - - 220 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C220 09245074 93.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 - 1600 - Gum - - - 63 Min/224   1PC 1 C63 09244453 32.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 - 1930 - Gum - - - 76 Min/224   1PC 1 C76 09244584 33.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 - 2108 - Gum - - - 83 Min/224   1PC 1 C83 09244654 35.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 - 4318 - Gum - - - 170 Min/224   1PC 1 C170 09245022 67.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 - 4572 - Gum - - - 180 Min/224   1PC 1 C180 09245031 78.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 - 4826 - Gum - - - 190 Min/224   1PC 1 C190 09245047 76.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 - 5080 - Gum - - - 200 Min/224   1PC 1 C200 09245056 119.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 - 5334 - Gum - - - 210 Min/224   1PC 1 C210 09245065 85.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 - 2057 - Gum - - - 81 Min/224   1PC 1 C81 09244636 35.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 - 2286 - Gum - - - 90 Min/224   1PC 1 C90 09244724 37.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 - 2515 - Gum - - - 99 Min/224   1PC 1 C99 09244812 41.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 - 2007 - Gum - - - 79 Min/224   1PC 1 C79 09244611 34.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 - 5842 - Gum - - - 230 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C230 09245083 91.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 - 1727 - Gum - - - 68 Min/224   1PC 1 C68 09244505 31.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 - 1778 - Gum - - - 70 Min/224   1PC 1 C70 09244523 30.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 - 2388 - Gum - - - 94 Min/224   1PC 1 C94 09244767 38.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 - 2743 - Gum - - - 108 Min/224   1PC 1 C108 09244855 44.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 - 3048 - Gum - - - 120 Min/224   1PC 1 C120 09244907 48.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 - 3099 - Gum - - - 122 Min/224   1PC 1 C122 09244916 51.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 - 1524 - Gum - - - 60 Min/224   1PC 1 C60 09244426 27.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 - 1549 - Gum - - - 61 Min/224   1PC 1 C61 09244435 28.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 - 1803 - Gum - - - 71 Min/224   1PC 1 C71 09244532 30.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 - 3683 - Gum - - - 145 Min/224   1PC 1 C145 09244995 57.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 - 1575 - Gum - - - 62 Min/224   1PC 1 C62 09244444 28.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 - 1956 - Gum - - - 77 Min/224   1PC 1 C77 09244593 33.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 - 2210 - Gum - - - 87 Min/224   1PC 1 C87 09244697 41.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 - 2413 - Gum - - - 95 Min/224   1PC 1 C95 09244776 38.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 - 2438 - Gum - - - 96 Min/224   1PC 1 C96 09244785 40.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 5715 - 225 Gum Standard Non-standard - 225 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C225 35979176 109.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5867 - 231 Gum Standard Non-standard - 231 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C231 35979221 119.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6274 - 247 Gum Standard Non-standard - 247 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C247 35979386 119.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6299 - 248 Gum Standard Non-standard - 248 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C248 35979395 119.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6350 - 250 Gum Standard Non-standard - 250 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C250 35979413 119.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6375 - 251 Gum Standard Non-standard - 251 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C251 35979422 129.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6655 - 262 Gum Standard Non-standard - 262 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C262 35979535 129.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6680 - 263 Gum Standard Non-standard - 263 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C263 35979544 129.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6782 - 267 Gum Standard Non-standard - 267 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C267 35979587 129.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6909 - 272 Gum Standard Non-standard - 272 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C272 35979632 139.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 6985 - 275 Gum Standard Non-standard - 275 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C275 35979666 139.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7264 - 286 Gum Standard Non-standard - 286 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C286 35979772 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7290 - 287 Gum Standard Non-standard - 287 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C287 35979781 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7341 - 289 Gum Standard Non-standard - 289 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C289 35979806 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7772 - 306 Gum Standard Non-standard - 306 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C306 35979973 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7798 - 307 Gum Standard Non-standard - 307 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C307 35979982 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7823 - 308 Gum Standard Non-standard - 308 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C308 35979991 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 7950 - 313 Gum Standard Non-standard - 313 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C313 35980043 149.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8179 - 322 Gum Standard Non-standard - 322 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C322 35980131 159.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8458 - 333 Gum Standard Non-standard - 333 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C333 35980244 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8534 - 336 Gum Standard Non-standard - 336 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C336 35980271 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8560 - 337 Gum Standard Non-standard - 337 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C337 35980287 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8661 - 341 Gum Standard Non-standard - 341 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C341 35980323 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8712 - 343 Gum Standard Non-standard - 343 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C343 35980341 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8915 - 351 Gum Standard Non-standard - 351 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C351 35980427 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 8966 - 353 Gum Standard Non-standard - 353 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C353 35980445 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9119 - 359 Gum Standard Non-standard - 359 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C359 35980506 179.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9322 - 367 Gum Standard Non-standard - 367 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C367 35980585 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9373 - 369 Gum Standard Non-standard - 369 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C369 35980603 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9525 - 375 Gum Standard Non-standard - 375 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C375 35980664 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9677 - 381 Gum Standard Non-standard - 381 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C381 35980725 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 9881 - 389 Gum Standard Non-standard - 389 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C389 35980804 189.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 10135 - 399 Gum Standard Non-standard - 399 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C399 35980901 199.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 1092 - 43 Gum Standard Non-standard - 43 Min/224   1PC 1 C43 35978047 24.99 SGD
Shipped after 2018-05-30
-40 to +70 50Mohm or more 14.0 22.0 3023 - 119 Gum Standard Non-standard - 119 Min/224   1PC 1 C119 35978327 90.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 3912 - 154 Gum Standard Non-standard - 154 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C154 35978564 70.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 3962 - 156 Gum Standard Non-standard - 156 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C156 35978582 72.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 3988 - 157 Gum Standard Non-standard - 157 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C157 35978591 78.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4039 - 159 Gum Standard Non-standard - 159 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C159 35978616 74.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4216 - 166 Gum Standard Non-standard - 166 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C166 35978677 76.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4369 - 172 Gum Standard Non-standard - 172 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C172 35978722 77.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4394 - 173 Gum Standard Non-standard - 173 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C173 35978731 77.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4750 - 187 Gum Standard Non-standard - 187 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C187 35978844 86.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 4775 - 188 Gum Standard Non-standard - 188 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C188 35978853 86.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5436 - 214 Gum Standard Non-standard - 214 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C214 35979072 109.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5461 - 215 Gum Standard Non-standard - 215 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C215 35979081 109.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5283 - 208 Gum Standard Non-standard - 208 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C208 35979027 -
N/A
[x]
-40 to +70 50Mohm or more 14.0 22.0 5309 - 209 Gum Standard Non-standard - 209 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C209 35979036 95.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5410 - 213 Gum Standard Non-standard - 213 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C213 35979063 109.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5486 - 216 Gum Standard Non-standard - 216 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C216 35979097 109.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5258 - 207 Gum Standard Non-standard - 207 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C207 35979011 95.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5537 - 218 Gum Standard Non-standard - 218 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C218 35979115 109.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5563 - 219 Gum Standard Non-standard - 219 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C219 35979124 109.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5639 - 222 Gum Standard Non-standard - 222 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C222 35979142 -
N/A
[x]
-40 to +70 50Mohm or more 14.0 22.0 5664 - 223 Gum Standard Non-standard - 223 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C223 35979151 -
N/A
[x]
-40 to +70 50Mohm or more 14.0 22.0 5207 - 205 Gum Standard Non-standard - 205 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C205 35978993 95.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5512 - 217 Gum Standard Non-standard - 217 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C217 35979106 109.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5613 - 221 Gum Standard Non-standard - 221 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C221 35979133 109.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5690 - 224 Gum Standard Non-standard - 224 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C224 35979167 109.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5359 - 211 Gum Standard Non-standard - 211 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C211 35979045 109.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5182 - 204 Gum Standard Non-standard - 204 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C204 35978984 95.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5232 - 206 Gum Standard Non-standard - 206 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C206 35979002 95.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 5385 - 212 Gum Standard Non-standard - 212 Min/224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C212 35979054 109.99 SGD
Shipped after 2018-06-01
-40 to +70 50Mohm or more 14.0 22.0 - 1702 - Gum - - - 67 Min/224   1PC 1 C67 09244496 30.99 SGD
In stock
-40 to +70 50MΩormore 14 22 - 2311 - Gum - - C-shaped 91 Min/224   1PC 1 C91 09244733 38.99 SGD
In stock
-40 to +70 50MΩormore 14 22 - 1880 - Gum - - C-shaped 74 Min/224   1PC 1 C74 09244566 30.99 SGD
In stock
-40 to +70 50Mohm or more 14.0 22.0 - 1753 - Gum - - - 69 Min/224   1PC 1 C69 09244514 30.99 SGD
In stock
-40 To + 70 50M ohm or more 14 22 - 3556 - Gum - - C-shaped 140 Min / 224   1PC 1 C140 09244986 53.99 SGD
In stock
-40 To + 70 50M ohm or more 14 22 - 2134 - Gum - - C-shaped 84 Min / 224   1PC 1 C84 09244663 35.99 SGD
In stock
-40 To + 70 50M ohm or more 14 22 - 4064 - Gum - - C-shaped 160 Min / 224   1PC 1 C160 09245013 70.99 SGD
In stock
-40 To + 70 50M ohm or more 14 22 - 1905 - Gum - - C-shaped 75 Min / 224   1PC 1 C75 09244575 30.99 SGD
In stock
-40 to +70 50MΩormore 14 22 - 3505 - Gum - - C-shaped 138 Min/224   1PC 1 C138 09244977 60.99 SGD
Shipped after 2018-05-30
-40 to +70 50MΩormore 14 22 3150 - 124 Gum Standard Non-standard C-shaped 124 Min/224   1PC 1 C124 35978354 55.99 SGD
In stock
-40 to +70 50MΩormore 14 22 - 2184 - Gum - - C-shaped 86 Min/224   1PC 1 C86 09244681 37.99 SGD
In stock
-40 to +70 50MΩormore 14 22 - 1981 - Gum - - C-shaped 78 Min/224   1PC 1 C78 09244602 34.99 SGD
In stock
-40 to +70 50MΩormore 14 22 - 1676 - Gum - - C-shaped 66 Min/224   1PC 1 C66 09244487 30.99 SGD
In stock
-40 to +70 50MΩormore 14 22 2870 - 113 Gum Standard Non-standard C-shaped 113 Min/224   1PC 1 C113 35978284 50.99 SGD
Shipped after 2018-05-31
-40 to +70 50MΩormore 14 22 - 3429 - Gum - - C-shaped 135 Min/224   1PC 1 C135 09244961 57.99 SGD
Shipped after 2018-05-31
-40 to +70 50MΩormore 14 22 - 1651 - Gum - - C-shaped 65 Min/224   1PC 1 C65 09244471 28.99 SGD
In stock
-40 to +70 50MΩormore 14 22 - 2591 - Gum - - C-shaped 102 Min/224   1PC 1 C102 09244837 42.99 SGD
In stock
-40 to +70 50MΩormore 14 22 - 3937 - Gum - - C-shaped 155 Min/224   1PC 1 C155 35266813 65.99 SGD
In stock
-40 to +70 50MΩormore 14 22 2819 - 111 Gum Standard Non-standard C-shaped 111 Min/224   1PC 1 C111 35978275 57.99 SGD
In stock
-40 to +70 50MΩormore 14 22 - 2845 - Gum - - C-shaped 112 Min/224   1PC 1 C112 09244873 49.99 SGD
In stock
-40 to +70 50MΩormore 14 22 - 2794 - Gum - - C-shaped 110 Min/224   1PC 1 C110 09244864 44.99 SGD
In stock
-40 to +70 50MΩormore 14 22 - 2489 - Gum - - C-shaped 98 Min/224   1PC 1 C98 09244803 40.99 SGD
In stock
-40 to +70 50MΩormore 14 22 - 1854 - Gum - - C-shaped 73 Min/224   1PC 1 C73 09244557 30.99 SGD
In stock
-40 to +70 50MΩormore 14 22 2972 - 117 Gum Standard Non-standard C-shaped 117 Min/224   1PC 1 C117 35978311 52.99 SGD
Shipped after 2018-05-30
-40 to +70 50MΩormore 14 22 - 3353 - Gum - - C-shaped 132 Min/224   1PC 1 C132 09244952 53.99 SGD
Shipped after 2018-05-30
-40 to +70 50MΩormore 14 22 3454 - 136 Gum Standard Non-standard C-shaped 136 Min/224   1PC 1 C136 35978424 62.99 SGD
Shipped after 2018-05-30
-40 to +70 50MΩormore 14 22 - 3251 - Gum - - C-shaped 128 Min/224   1PC 1 C128 09244934 49.99 SGD
Shipped after 2018-05-30
-40 - +70 More than 50Mohm 14.0 22.0 - 1626 - Rubber - - C form 64 Minimum / 224   1PC 1 C64 09244462 29.99 SGD
In stock
-40 - +70 More than 50Mohm 14.0 22.0 - 1829 - Rubber - - C type 72 Minimum / 224   1PC 1 C72 09244541 30.99 SGD
In stock
-40 - +70 More than 50Mohm 14.0 22.0 - 2032 - Rubber - - C type 80 Minimum / 224   1PC 1 C80 09244627 33.99 SGD
In stock
-40 - +70 More than 50Mohm 14.0 22.0 - 2083 - Rubber - - C type 82 Minimum / 224   1PC 1 C82 09244645 35.99 SGD
In stock
-40 - +70 More than 50Mohm 14.0 22.0 - 2159 - Rubber - - C form 85 Minimum / 224   1PC 1 C85 09244672 35.99 SGD
In stock
-40 - +70 More than 50Mohm 14.0 22.0 - 2235 - Rubber - - C type 88 Minimum / 224   1PC 1 C88 09244706 36.99 SGD
In stock
-40 - +70 More than 50Mohm 14.0 22.0 - 2261 - Rubber - - C type 89 Minimum / 224   1PC 1 C89 09244715 36.99 SGD
In stock
-40 - +70 More than 50Mohm 14.0 22.0 - 2337 - Rubber - - C form 92 Minimum / 224   1PC 1 C92 09244742 37.99 SGD
In stock
-40 - +70 More than 50Mohm 14.0 22.0 - 2362 - Rubber - - C type 93 Minimum / 224   1PC 1 C93 09244751 37.99 SGD
In stock
-40 - +70 More than 50Mohm 14.0 22.0 - 2464 - Rubber - - C form 97 Minimum / 224   1PC 1 C97 09244794 39.99 SGD
In stock
-40 - +70 More than 50Mohm 14.0 22.0 - 2540 - Rubber - - C form 100 Minimum / 224   1PC 1 C100 09244821 40.99 SGD
In stock
-40 - +70 More than 50Mohm 14.0 22.0 - 2667 - Rubber - - C form 105 Minimum / 224   1PC 1 C105 09244846 41.99 SGD
In stock
-40 - +70 More than 50Mohm 14.0 22.0 - 2921 - Rubber - - C form 115 Minimum / 224   1PC 1 C115 09244882 44.99 SGD
In stock
-40 - +70 More than 50Mohm 14.0 22.0 - 2997 - Rubber - - C form 118 Minimum / 224   1PC 1 C118 09244891 45.99 SGD
In stock
-40 - +70 More than 50Mohm 14.0 22.0 - 3302 - Rubber - - C form 130 Minimum / 224   1PC 1 C130 09244943 49.99 SGD
In stock
-40 - +70 More than 50Mohm 14.0 22.0 - 3810 - Rubber - - C form 150 Minimum / 224   1PC 1 C150 09245004 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.67
18 Customer Reviews
The reviews are automatic translation.
When inspecting the drive section of the rotating machine
5
From Japan
On 2018-05-19 11:39:33
We are satisfied with the performance side and the price side with products of manufacturers that can be used with peace of mind.
This review is about item#35266813.
For machine conduction
5
From Japan
On 2017-11-09 22:12:25
I was worried about the delivery date because it was short in type C, but it was good as it arrived so soon As the product chose three stars, it was not a problem
This review is about item#9244462.
Maintenance of fishing boat machinery
5
From Japan
On 2017-09-03 20:16:13
Special parts, when needed, cheaply and quickly getting help is very helpful.
This review is about item#9244891.
Wrapping roller
5
From Japan
On 2017-04-15 17:27:39
As it lasts longer than other manufacturers, it is enough as it is now.
This review is about item#9244742.
Belt of machine to cut noodles
5
From Japan
On 2017-01-21 17:00:19
I was saved because I thought that there was not the same thing.
This review is about item#35978074.
It is used for noodle machines.
5
From Japan
On 2017-01-19 22:06:19
I am saved because there are no shops selling V - belt in the local area.
This review is about item#35978074.
Although it will not be used until Maintenance time until November of this year, there is no abnormality in trial operation.
5
From Japan
On 2016-05-13 22:08:33
I think that the use frequency (durability) is good with products that can be relieved with manufacturer's production.
This review is about item#35978187.
Used for pulverizer
5
From Japan
On 2016-02-01 10:21:53
I always use it. I am satisfied with both cost and durability. I am glad even if there is discount when I bought bulk.
This review is about item#35978302.
Used for motor
5
From Japan
On 2014-12-23 11:33:21
It is good.
This review is about item#09244672.
Rolling roller
5
From Japan
On 2014-12-08 14:50:44
I was able to purchase it cheaply
This review is about item#09244952.

Related Products