Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

V-Belt D Type

5.00 (1)
Using Limit Temperature (degree c)
-40 to +70
Belt Width (mm)
31.5
Type
Standard
...see all>
Product Options
ADD TO CART
Pulley Electrical Resistance Value Belt Length (mm) Belt Height (mm) Belt Nominal Length Size Material Length (mm) Type Maximum Speed (m/sec) Effective Pitch Lap Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pulley Electrical Resistance Value Belt Length (mm) Belt Height (mm) Belt Nominal Length Size Material Length (mm) Type Maximum Speed (m/sec) Effective Pitch Lap Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50Mohm or more 6121 19 241 Non-standard - - - - 241 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D241 35986246 209.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6147 19 242 Non-standard - - - - 242 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D242 35986255 209.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6401 19 252 Non-standard - - - - 252 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D252 35986352 209.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6452 19 254 Non-standard - - - - 254 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D254 35986377 209.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6528 19 257 Non-standard - - - - 257 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D257 35986404 209.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 6604 19 260 Standard Gum - - 30 260   1PC 1 D260 09245311 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6706 19 264 Non-standard - - - - 264 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D264 35986474 219.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7036 19 277 Non-standard - - - - 277 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D277 35986605 219.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7239 19 285 Non-standard - - - - 285 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D285 35986684 239.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7569 19 298 Non-standard - - - - 298 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D298 35986815 239.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7849 19 309 Non-standard - - - - 309 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D309 35986921 249.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8128 19 320 Non-standard - - - - 320 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D320 35987034 249.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8153 19 321 Non-standard - - - - 321 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D321 35987043 269.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8255 19 325 Non-standard - - - - 325 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D325 35987086 269.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8509 19 335 Non-standard - - - - 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D335 35987183 269.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8814 19 347 Non-standard - - - - 347 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D347 35987305 279.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8915 19 351 Non-standard - - - - 351 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D351 35987341 279.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8966 19 353 Non-standard - - - - 353 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D353 35987366 279.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8992 19 354 Non-standard - - - - 354 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D354 35987375 279.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9042 19 356 Non-standard - - - - 356 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D356 35987393 279.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9119 19 359 Non-standard - - - - 359 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D359 35987427 279.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9246 19 364 Non-standard - - - - 364 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D364 35987472 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9601 19 378 Non-standard - - - - 378 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D378 35987612 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9906 19 390 Non-standard - - - - 390 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D390 35987734 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9931 19 391 Non-standard - - - - 391 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D391 35987743 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9957 19 392 Non-standard - - - - 392 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D392 35987752 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9982 19 393 Non-standard - - - - 393 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D393 35987761 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10414 19 410 Non-standard - - - - 410 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D410 35987935 329.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10566 19 416 Non-standard - - - - 416 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D416 35987996 329.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10871 19 428 Non-standard - - - - 428 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D428 35988111 339.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 11049 19 435 Non-standard - - - - 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D435 35988181 339.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 11176 19 440 Non-standard - - - - 440 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D440 35988233 339.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 11252 19 443 Non-standard - - - - 443 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D443 35988267 359.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2057 19 81 Non-standard - - - - 81 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D81 35984645 88.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2134 19 84 Non-standard - - - - 84 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D84 35984672 88.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2184 19 86 Non-standard - - - - 86 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D86 35984697 88.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2388 19 94 Non-standard - - - - 94 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D94 35984776 94.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5766 19 227 Non-standard - - - - 227 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D227 35986106 179.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6375 19 251 Non-standard - - - - 251 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D251 35986343 209.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6833 19 269 Non-standard - - - - 269 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D269 35986526 219.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7468 19 294 Non-standard - - - - 294 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D294 35986772 239.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7595 19 299 Non-standard - - - - 299 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D299 35986824 239.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7747 19 305 Non-standard - - - - 305 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D305 35986885 249.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8179 19 322 Non-standard - - - - 322 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D322 35987052 269.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8331 19 328 Non-standard - - - - 328 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D328 35987113 269.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8458 19 333 Non-standard - - - - 333 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D333 35987165 269.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8560 19 337 Non-standard - - - - 337 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D337 35987201 269.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8636 19 340 Non-standard - - - - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D340 35987235 269.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8839 19 348 Non-standard - - - - 348 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D348 35987314 279.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9449 19 372 Non-standard - - - - 372 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D372 35987551 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9779 19 385 Non-standard - - - - 385 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D385 35987682 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10211 19 402 Non-standard - - - - 402 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D402 35987856 329.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10287 19 405 Non-standard - - - - 405 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D405 35987883 329.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10363 19 408 Non-standard - - - - 408 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D408 35987917 329.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10820 19 426 Non-standard - - - - 426 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D426 35988093 339.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 11227 19 442 Non-standard - - - - 442 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D442 35988251 359.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2032 19 80 Non-standard - - - - 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D80 35984636 88.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2159 19 85 Non-standard - - - - 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D85 35984681 88.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2261 19 89 Non-standard - - - - 89 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D89 35984724 88.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2489 19 98 Non-standard - - - - 98 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D98 35984812 94.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5893 19 232 Non-standard - - - - 232 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D232 35986151 199.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5944 19 234 Non-standard - - - - 234 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D234 35986176 199.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5994 19 236 Non-standard - - - - 236 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D236 35986194 199.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 6096 19 240 Standard Gum - - 30 240   1PC 1 D240 09245293 159.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6198 19 244 Non-standard - - - - 244 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D244 35986273 209.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6223 19 245 Non-standard - - - - 245 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D245 35986282 209.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6325 19 249 Non-standard - - - - 249 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D249 35986325 209.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 6350 19 250 Standard Gum - - 30 250   1PC 1 D250 09245302 199.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6553 19 258 Non-standard - - - - 258 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D258 35986413 209.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6629 19 261 Non-standard - - - - 261 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D261 35986447 219.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6680 19 263 Non-standard - - - - 263 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D263 35986465 219.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6960 19 274 Non-standard - - - - 274 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D274 35986571 219.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6985 19 275 Non-standard - - - - 275 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D275 35986587 219.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7544 19 297 Non-standard - - - - 297 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D297 35986806 239.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7899 19 311 Non-standard - - - - 311 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D311 35986946 249.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7950 19 313 Non-standard - - - - 313 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D313 35986964 249.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8052 19 317 Non-standard - - - - 317 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D317 35987007 249.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8077 19 318 Non-standard - - - - 318 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D318 35987016 249.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8280 19 326 Non-standard - - - - 326 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D326 35987095 269.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8306 19 327 Non-standard - - - - 327 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D327 35987104 269.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8433 19 332 Non-standard - - - - 332 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D332 35987156 269.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8941 19 352 Non-standard - - - - 352 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D352 35987357 279.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9373 19 369 Non-standard - - - - 369 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D369 35987524 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9423 19 371 Non-standard - - - - 371 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D371 35987542 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9474 19 373 Non-standard - - - - 373 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D373 35987567 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9576 19 377 Non-standard - - - - 377 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D377 35987603 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9881 19 389 Non-standard - - - - 389 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D389 35987725 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10084 19 397 Non-standard - - - - 397 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D397 35987804 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10135 19 399 Non-standard - - - - 399 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D399 35987822 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10338 19 407 Non-standard - - - - 407 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D407 35987901 329.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10541 19 415 Non-standard - - - - 415 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D415 35987987 329.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10668 19 420 Non-standard - - - - 420 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D420 35988032 329.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10947 19 431 Non-standard - - - - 431 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D431 35988145 339.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10973 19 432 Non-standard - - - - 432 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D432 35988154 339.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10998 19 433 Non-standard - - - - 433 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D433 35988163 339.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 11024 19 434 Non-standard - - - - 434 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D434 35988172 339.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 11100 19 437 Non-standard - - - - 437 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D437 35988206 339.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2083 19 82 Non-standard - - - - 82 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D82 35984654 88.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2108 19 83 Non-standard - - - - 83 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D83 35984663 88.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2235 19 88 Non-standard - - - - 88 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D88 35984715 88.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2413 19 95 Non-standard - - - - 95   1PC 1 D95 35984785 119.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5817 19 229 Non-standard - - - - 229 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D229 35986124 179.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6045 19 238 Non-standard - - - - 238 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D238 35986212 199.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6248 19 246 Non-standard - - - - 246 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D246 35986291 209.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6934 19 273 Non-standard - - - - 273 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D273 35986562 219.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 7112 19 280 Standard Gum - - 30 280   1PC 1 D280 09245336 189.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7163 19 282 Non-standard - - - - 282 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D282 35986657 239.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7442 19 293 Non-standard - - - - 293 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D293 35986763 239.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 7620 19 300 Standard Gum - - 30 300   1PC 1 D300 09245345 249.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7772 19 306 Non-standard - - - - 306 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D306 35986894 249.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7798 19 307 Non-standard - - - - 307 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D307 35986903 249.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7976 19 314 Non-standard - - - - 314 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D314 35986973 249.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8103 19 319 Non-standard - - - - 319 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D319 35987025 249.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8357 19 329 Non-standard - - - - 329 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D329 35987122 269.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 8382 19 330 Standard Gum - - 30 330   1PC 1 D330 09245363 299.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8687 19 342 Non-standard - - - - 342 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D342 35987253 279.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9017 19 355 Non-standard - - - - 355 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D355 35987384 279.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9144 19 360 Non-standard - - - - 360   1PC 1 D360 35987436 279.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9195 19 362 Non-standard - - - - 362 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D362 35987454 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9347 19 368 Non-standard - - - - 368 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D368 35987515 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9550 19 376 Non-standard - - - - 376 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D376 35987594 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9855 19 388 Non-standard - - - - 388 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D388 35987716 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10236 19 403 Non-standard - - - - 403 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D403 35987865 329.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10262 19 404 Non-standard - - - - 404 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D404 35987874 329.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10439 19 411 Non-standard - - - - 411 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D411 35987944 329.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10719 19 422 Non-standard - - - - 422 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D422 35988057 339.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10770 19 424 Non-standard - - - - 424 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D424 35988075 339.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10795 19 425 Non-standard - - - - 425 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D425 35988084 339.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10846 19 427 Non-standard - - - - 427 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D427 35988102 339.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 11303 19 445 Non-standard - - - - 445 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D445 35988285 359.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 11328 19 446 Non-standard - - - - 446 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D446 35988294 359.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2286 19 90 Non-standard - - - - 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D90 35984733 88.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2337 19 92 Non-standard - - - - 92 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D92 35984751 94.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2362 19 93 Non-standard - - - - 93 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D93 35984767 94.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2515 19 99 Non-standard - - - - 99 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D99 35984821 94.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5740 19 226 Non-standard - - - - 226 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D226 35986097 179.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 5842 19 230 Standard Gum - - 30 230   1PC 1 D230 09245284 149.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5867 19 231 Non-standard - - - - 231 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D231 35986142 199.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6020 19 237 Non-standard - - - - 237 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D237 35986203 199.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6172 19 243 Non-standard - - - - 243 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D243 35986264 209.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6274 19 247 Non-standard - - - - 247 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D247 35986307 209.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6579 19 259 Non-standard - - - - 259 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D259 35986422 209.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7061 19 278 Non-standard - - - - 278 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D278 35986614 219.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7188 19 283 Non-standard - - - - 283 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D283 35986666 239.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7341 19 289 Non-standard - - - - 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D289 35986727 239.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7671 19 302 Non-standard - - - - 302 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D302 35986851 249.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8026 19 316 Non-standard - - - - 316 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D316 35986991 249.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8484 19 334 Non-standard - - - - 334 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D334 35987174 269.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8890 19 350 Non-standard - - - - 350 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D350 35987332 279.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9169 19 361 Non-standard - - - - 361 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D361 35987445 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9271 19 365 Non-standard - - - - 365 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D365 35987481 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9296 19 366 Non-standard - - - - 366 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D366 35987497 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9525 19 375 Non-standard - - - - 375 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D375 35987585 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9677 19 381 Non-standard - - - - 381 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D381 35987646 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9728 19 383 Non-standard - - - - 383 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D383 35987664 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9754 19 384 Non-standard - - - - 384 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D384 35987673 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10008 19 394 Non-standard - - - - 394 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D394 35987777 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10058 19 396 Non-standard - - - - 396 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D396 35987795 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10109 19 398 Non-standard - - - - 398 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D398 35987813 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10160 19 400 Non-standard - - - - 400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D400 35987831 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10693 19 421 Non-standard - - - - 421 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D421 35988041 339.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10744 19 423 Non-standard - - - - 423 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D423 35988066 339.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10922 19 430 Non-standard - - - - 430 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D430 35988136 339.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 11125 19 438 Non-standard - - - - 438 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D438 35988215 339.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 2667 19 105 Standard Gum - - 30 105   1PC 1 D105 09245092 80.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2743 19 108 Non-standard - - - - 108 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D108 35984916 98.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3327 19 131 Non-standard - - - - 131 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D131 35985144 119.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3353 19 132 Non-standard - - - - 132 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D132 35985153 119.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3454 19 136 Non-standard - - - - 136 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D136 35985196 119.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3556 19 140 Standard - - - - 140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D140 35985232 109.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3785 19 149 Non-standard - - - - 149 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D149 35985327 139.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3835 19 151 Non-standard - - - - 151 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D151 35985345 139.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3861 19 152 Non-standard - - - - 152 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D152 35985354 139.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4140 19 163 Non-standard - - - - 163 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D163 35985467 149.99 SGD
Shipped after 2018-07-31
Min/355 50Mohm or more 4191 19 165 Standard Gum - - 30 165   1PC 1 D165 09245214 119.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 4318 19 170 Standard Gum - - 30 170   1PC 1 D170 09245223 119.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4496 19 177 Non-standard - - - - 177 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D177 35985607 149.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4623 19 182 Non-standard - - - - 182 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D182 35985652 139.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4775 19 188 Non-standard - - - - 188 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D188 35985713 159.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4902 19 193 Non-standard - - - - 193 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D193 35985765 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5055 19 199 Non-standard - - - - 199 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D199 35985826 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5105 19 201 Non-standard - - - - 201 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D201 35985844 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5131 19 202 Non-standard - - - - 202 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D202 35985853 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5182 19 204 Non-standard - - - - 204 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D204 35985871 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5207 19 205 Non-standard - - - - 205 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D205 35985887 169.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 5334 19 210 Standard Gum - - 30 210   1PC 1 D210 09245266 139.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5436 19 214 Non-standard - - - - 214 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D214 35985975 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5486 19 216 Non-standard - - - - 216 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D216 35985993 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5613 19 221 Non-standard - - - - 221 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D221 35986045 179.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5664 19 223 Non-standard - - - - 223 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D223 35986063 179.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5690 19 224 Non-standard - - - - 224 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D224 35986072 179.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2591 19 102 Non-standard - - - - 102 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D102 35984855 98.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3480 19 137 Non-standard - - - - 137 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D137 35985205 119.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3505 19 138 Non-standard - - - - 138 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D138 35985214 119.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3531 19 139 Non-standard - - - - 139 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D139 35985223 119.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3581 19 141 Non-standard - - - - 141 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D141 35985241 139.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3912 19 154 Non-standard - - - - 154 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D154 35985372 139.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4089 19 161 Non-standard - - - - 161 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D161 35985442 149.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4293 19 169 Non-standard - - - - 169 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D169 35985521 149.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4597 19 181 Non-standard - - - - 181 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D181 35985643 159.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4648 19 183 Non-standard - - - - 183 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D183 35985661 159.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4674 19 184 Non-standard - - - - 184 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D184 35985677 159.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4978 19 196 Non-standard - - - - 196 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D196 35985792 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5029 19 198 Non-standard - - - - 198 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D198 35985817 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5283 19 208 Non-standard - - - - 208 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D208 35985914 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5512 19 217 Non-standard - - - - 217 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D217 35986002 169.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 3810 19 150 Standard Gum - - 30 150   1PC 1 D150 09245187 98.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 3937 19 155 Standard Gum - - 30 155   1PC 1 D155 09245196 109.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3988 19 157 Non-standard - - - - 157 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D157 35985406 129.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4166 19 164 Non-standard - - - - 164 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D164 35985476 149.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4343 19 171 Non-standard - - - - 171 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D171 35985546 149.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4369 19 172 Non-standard - - - - 172 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D172 35985555 149.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4547 19 179 Non-standard - - - - 179 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D179 35985625 149.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 2794 19 110 Standard Gum - - 30 110   1PC 1 D110 09245101 83.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3759 19 148 Non-standard - - - - 148 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D148 35985311 139.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2642 19 104 Non-standard - - - - 104 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D104 35984873 98.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5918 19 233 Non-standard - - - - 233 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D233 35986167 199.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6299 19 248 Non-standard - - - - 248 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D248 35986316 209.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6477 19 255 Non-standard - - - - 255   1PC 1 D255 35986386 209.99 SGD
In stock
- 50Mohm or more 6807 19 268 Non-standard - - - - 268 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D268 35986517 219.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6883 19 271 Non-standard - - - - 271 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D271 35986544 219.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6909 19 272 Non-standard - - - - 272 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D272 35986553 219.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7137 19 281 Non-standard - - - - 281 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D281 35986641 239.99 SGD
Shipped after 2018-09-25
- 50Mohm or more 7315 19 288 Non-standard - - - - 288 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D288 35986711 239.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7645 19 301 Non-standard - - - - 301 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D301 35986842 249.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7722 19 304 Non-standard - - - - 304 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D304 35986876 249.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 7874 19 310 Standard Gum - - 30 310   1PC 1 D310 09245354 269.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8534 19 336 Non-standard - - - - 336 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D336 35987192 269.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8585 19 338 Non-standard - - - - 338 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D338 35987217 269.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8661 19 341 Non-standard - - - - 341 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D341 35987244 279.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9068 19 357 Non-standard - - - - 357 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D357 35987402 279.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9220 19 363 Non-standard - - - - 363 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D363 35987463 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9322 19 367 Non-standard - - - - 367 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D367 35987506 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9398 19 370 Non-standard - - - - 370 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D370 35987533 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9627 19 379 Non-standard - - - - 379 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D379 35987621 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10033 19 395 Non-standard - - - - 395 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D395 35987786 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10185 19 401 Non-standard - - - - 401 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D401 35987847 329.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10465 19 412 Non-standard - - - - 412 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D412 35987953 329.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10490 19 413 Non-standard - - - - 413 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D413 35987962 329.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10516 19 414 Non-standard - - - - 414 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D414 35987971 329.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10643 19 419 Non-standard - - - - 419 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D419 35988023 329.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10897 19 429 Non-standard - - - - 429 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D429 35988127 339.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 11278 19 444 Non-standard - - - - 444 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D444 35988276 359.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 11354 19 447 Non-standard - - - - 447 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D447 35988303 359.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 11379 19 448 Non-standard - - - - 448 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D448 35988312 359.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2438 19 96 Non-standard - - - - 96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D96 35984794 94.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2464 19 97 Non-standard - - - - 97 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D97 35984803 94.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5715 19 225 Non-standard - - - - 225 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D225 35986081 179.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5791 19 228 Non-standard - - - - 228 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D228 35986115 179.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6426 19 253 Non-standard - - - - 253 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D253 35986361 209.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6655 19 262 Non-standard - - - - 262 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D262 35986456 219.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6756 19 266 Non-standard - - - - 266 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D266 35986492 219.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 6858 19 270 Standard Gum - - 30 270   1PC 1 D270 09245327 189.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7087 19 279 Non-standard - - - - 279 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D279 35986623 219.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7214 19 284 Non-standard - - - - 284 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D284 35986675 239.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7264 19 286 Non-standard - - - - 286 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D286 35986693 239.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7417 19 292 Non-standard - - - - 292 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D292 35986754 239.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7493 19 295 Non-standard - - - - 295 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D295 35986781 239.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7823 19 308 Non-standard - - - - 308 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D308 35986912 249.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8204 19 323 Non-standard - - - - 323 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D323 35987061 269.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8763 19 345 Non-standard - - - - 345 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D345 35987287 279.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9500 19 374 Non-standard - - - - 374 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D374 35987576 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9703 19 382 Non-standard - - - - 382 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D382 35987655 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10389 19 409 Non-standard - - - - 409 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D409 35987926 329.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 11074 19 436 Non-standard - - - - 436 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D436 35988197 339.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2616 19 103 Non-standard - - - - 103 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D103 35984864 98.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2692 19 106 Non-standard - - - - 106 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D106 35984891 98.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5969 19 235 Non-standard - - - - 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D235 35986185 179.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6071 19 239 Non-standard - - - - 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D239 35986221 199.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6502 19 256 Non-standard - - - - 256 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D256 35986395 209.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6731 19 265 Non-standard - - - - 265 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D265 35986483 219.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 6782 19 267 Non-standard - - - - 267 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D267 35986501 219.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7010 19 276 Non-standard - - - - 276 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D276 35986596 219.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7290 19 287 Non-standard - - - - 287 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D287 35986702 239.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7366 19 290 Non-standard - - - - 290 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D290 35986736 239.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7391 19 291 Non-standard - - - - 291 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D291 35986745 239.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7518 19 296 Non-standard - - - - 296 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D296 35986797 239.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7696 19 303 Non-standard - - - - 303 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D303 35986867 249.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 7925 19 312 Non-standard - - - - 312 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D312 35986955 249.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8001 19 315 Non-standard - - - - 315 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D315 35986982 249.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8230 19 324 Non-standard - - - - 324 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D324 35987077 269.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8407 19 331 Non-standard - - - - 331 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D331 35987147 269.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8611 19 339 Non-standard - - - - 339 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D339 35987226 269.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8712 19 343 Non-standard - - - - 343 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D343 35987262 279.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8738 19 344 Non-standard - - - - 344 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D344 35987271 279.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8788 19 346 Non-standard - - - - 346 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D346 35987296 279.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 8865 19 349 Non-standard - - - - 349 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D349 35987323 279.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9093 19 358 Non-standard - - - - 358 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D358 35987411 279.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9652 19 380 Non-standard - - - - 380 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D380 35987637 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9804 19 386 Non-standard - - - - 386 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D386 35987691 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 9830 19 387 Non-standard - - - - 387 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D387 35987707 309.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10312 19 406 Non-standard - - - - 406 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D406 35987892 329.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10592 19 417 Non-standard - - - - 417 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D417 35988005 329.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 10617 19 418 Non-standard - - - - 418 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D418 35988014 329.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 11151 19 439 Non-standard - - - - 439 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D439 35988224 339.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 11201 19 441 Non-standard - - - - 441 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D441 35988242 359.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 11405 19 449 Non-standard - - - - 449 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D449 35988321 359.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 11430 19 450 Non-standard - - - - 450 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D450 35988337 359.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2210 19 87 Non-standard - - - - 87 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D87 35984706 88.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2311 19 91 Non-standard - - - - 91 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D91 35984742 94.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2540 19 100 Non-standard - - - - 100   1PC 1 D100 35984837 94.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2565 19 101 Non-standard - - - - 101 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D101 35984846 98.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2718 19 107 Non-standard - - - - 107 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D107 35984907 98.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2769 19 109 Non-standard - - - - 109 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D109 35984925 98.99 SGD
Shipped after 2018-06-26
Min/355 50MΩormore 4064 14 160 Standard Gum 4064 D-shaped 30 160   1PC 1 D160 09245205 119.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2819 19 111 Non-standard - - - - 111 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D111 35984943 109.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2946 19 116 Non-standard - - - - 116 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D116 35984995 109.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2972 19 117 Non-standard - - - - 117 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D117 35985004 109.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2997 19 118 Non-standard - - - - 118 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D118 35985013 109.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3226 19 127 Non-standard - - - - 127 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D127 35985101 109.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 3429 19 135 Standard Gum - - 30 135   1PC 1 D135 09245153 109.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 3556 19 140 Standard Gum - - 30 140   1PC 1 D140 09245162 109.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3658 19 144 Non-standard - - - - 144 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D144 35985275 139.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3886 19 153 Non-standard - - - - 153 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D153 35985363 139.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4039 19 159 Non-standard - - - - 159 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D159 35985424 139.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4115 19 162 Non-standard - - - - 162 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D162 35985451 -
Discontinued
[x]
Min/355 50Mohm or more 4572 19 180 Standard Gum - - 30 180   1PC 1 D180 09245232 119.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4851 19 191 Non-standard - - - - 191 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D191 35985747 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4877 19 192 Non-standard - - - - 192 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D192 35985756 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5004 19 197 Non-standard - - - - 197 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D197 35985801 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5232 19 206 Non-standard - - - - 206 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D206 35985896 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5309 19 209 Non-standard - - - - 209 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D209 35985923 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5359 19 211 Non-standard - - - - 211 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D211 35985941 169.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 5588 19 220 Standard Gum - - 30 220   1PC 1 D220 09245275 149.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5639 19 222 Non-standard - - - - 222 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D222 35986054 179.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3277 19 129 Non-standard - - - - 129 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D129 35985126 109.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 3302 19 130 Standard Gum - - 30 130   1PC 1 D130 09245144 98.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3632 19 143 Non-standard - - - - 143 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D143 35985266 139.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 3683 19 145 Standard Gum - - 30 145   1PC 1 D145 09245171 93.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3708 19 146 Non-standard - - - - 146 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D146 35985293 139.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3734 19 147 Non-standard - - - - 147 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D147 35985302 139.99 SGD
Shipped after 2018-09-25
- 50Mohm or more 3962 19 156 Non-standard - - - - 156 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D156 35985397 139.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4267 19 168 Non-standard - - - - 168 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D168 35985512 149.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4394 19 173 Non-standard - - - - 173 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D173 35985564 149.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4420 19 174 Non-standard - - - - 174 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D174 35985573 149.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4445 19 175 Non-standard - - - - 175 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D175 35985582 149.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4724 19 186 Non-standard - - - - 186 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D186 35985695 159.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 4826 19 190 Standard Gum - - 30 190   1PC 1 D190 09245241 129.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4953 19 195 Non-standard - - - - 195 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D195 35985783 169.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 5080 19 200 Standard Gum - - 30 200   1PC 1 D200 09245257 129.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5156 19 203 Non-standard - - - - 203 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D203 35985862 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5258 19 207 Non-standard - - - - 207 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D207 35985905 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5461 19 215 Non-standard - - - - 215 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D215 35985984 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5563 19 219 Non-standard - - - - 219 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D219 35986027 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2845 19 112 Non-standard - - - - 112 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D112 35984952 109.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2870 19 113 Non-standard - - - - 113 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D113 35984961 109.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 2896 19 114 Non-standard - - - - 114 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D114 35984977 109.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 2921 19 115 Standard Gum - - 30 115   1PC 1 D115 09245117 83.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3023 19 119 Non-standard - - - - 119 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D119 35985022 109.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 3048 19 120 Standard Gum - - 30 120   1PC 1 D120 09245126 93.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3073 19 121 Non-standard - - - - 121 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D121 35985047 109.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3099 19 122 Non-standard - - - - 122 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D122 35985056 109.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3124 19 123 Non-standard - - - - 123 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D123 35985065 109.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3150 19 124 Non-standard - - - - 124 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D124 35985074 109.99 SGD
Shipped after 2018-06-26
Min/355 50Mohm or more 3175 19 125 Standard Gum - - 30 125   1PC 1 D125 09245135 95.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3200 19 126 Non-standard - - - - 126 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D126 35985092 109.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3251 19 128 Non-standard - - - - 128 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D128 35985117 109.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3378 19 133 Non-standard - - - - 133 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D133 35985162 119.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3404 19 134 Non-standard - - - - 134 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D134 35985171 119.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 3607 19 142 Non-standard - - - - 142 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D142 35985257 139.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4013 19 158 Non-standard - - - - 158 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D158 35985415 139.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4216 19 166 Non-standard - - - - 166 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D166 35985494 149.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4242 19 167 Non-standard - - - - 167 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D167 35985503 149.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4470 19 176 Non-standard - - - - 176 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D176 35985591 149.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4521 19 178 Non-standard - - - - 178 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D178 35985616 149.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4699 19 185 Non-standard - - - - 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D185 35985686 139.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4750 19 187 Non-standard - - - - 187 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D187 35985704 159.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4801 19 189 Non-standard - - - - 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D189 35985722 159.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 4928 19 194 Non-standard - - - - 194 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D194 35985774 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5385 19 212 Non-standard - - - - 212 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D212 35985957 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5410 19 213 Non-standard - - - - 213 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D213 35985966 169.99 SGD
Shipped after 2018-06-26
- 50Mohm or more 5537 19 218 Non-standard - - - - 218 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D218 35986011 169.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Power transmission of lumber machine
5
From Japan
On 2014-07-03 13:16:20
It seems that the price is high just because it is large in size, but I use more than one at a time so I want you to make it a little cheaper when bulk buying
This review is about item#09245223.

Related Products