Buy more than* S$200* and get FREE SHIPPING

V-belt M type (standard)

4.64 (80)
Maximum Speed (m/sec)
30
Belt Height (mm)
5.5
...see all>
Product Options
ADD TO CART
Electrical Resistance Value Belt Width (mm) Size Effective Circumference (inch) Length (mm) JIS Standard Material Upper Belt Width (mm) Type Operating Temperature Range (deg C) Belt Nominal Length Type Pulley Using Limit Temperature (degree c) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrical Resistance Value Belt Width (mm) Size Effective Circumference (inch) Length (mm) JIS Standard Material Upper Belt Width (mm) Type Operating Temperature Range (deg C) Belt Nominal Length Type Pulley Using Limit Temperature (degree c) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50Mohm or more - Non-standard 66 1676 - Gum 10.0 - -40 to +70 66 Standard Min/50mm - 1PC 1 M66 35969342 11.99 SGD
Shipped after 2018-02-23
50Mohm or more - Non-standard 67 1702 - Gum 10.0 - -40 to +70 67 Standard Min/50mm - 1PC 1 M67 35969351 11.99 SGD
In stock
50Mohm or more - Non-standard 92 2337 - Gum 10.0 - -40 to +70 92 Standard Min/50mm - 1PC 1 M92 35969604 -
N/A
[x]
50Mohm or more - Non-standard 93 2362 - Gum 10.0 - -40 to +70 93 Standard Min/50mm - 1PC 1 M93 35969613 -
N/A
[x]
50Mohm or more - Non-standard 96 2438 - Gum 10.0 - -40 to +70 96 Standard Min/50mm - 1PC 1 M96 35969647 -
N/A
[x]
50Mohm or more - Non-standard 97 2464 - Gum 10.0 - -40 to +70 97 Standard Min/50mm - 1PC 1 M97 35969656 -
N/A
[x]
50Mohm or more - Non-standard 98 2489 - Gum 10.0 - -40 to +70 98 Standard Min/50mm - 1PC 1 M98 35969665 -
N/A
[x]
50Mohm or more - Non-standard 64 1626 - Gum 10.0 - -40 to +70 64 Standard Min/50mm - 1PC 1 M64 35969324 10.99 SGD
Shipped after 2018-02-26
50Mohm or more - Non-standard 65 1651 - Gum 10.0 - -40 to +70 65 Standard Min/50mm - 1PC 1 M65 35969333 10.99 SGD
Shipped after 2018-02-26
50Mohm or more - Non-standard 68 1727 - Gum 10.0 - -40 to +70 68 Standard Min/50mm - 1PC 1 M68 35969367 16.99 SGD
Shipped after 2018-02-26
50Mohm or more - Non-standard 81 2057 - Gum 10.0 - -40 to +70 81 Standard Min/50mm - 1PC 1 M81 35969491 14.99 SGD
Shipped after 2018-02-26
50Mohm or more - Non-standard 82 2083 - Gum 10.0 - -40 to +70 82 Standard Min/50mm - 1PC 1 M82 35969507 -
N/A
[x]
50Mohm or more - Non-standard 100 2540 - Gum 10.0 - -40 to +70 100 Standard Min/50mm - 1PC 1 M100 35969683 -
N/A
[x]
50Mohm or more - Non-standard 70 1778 - Gum 10.0 - -40 to +70 70 Standard Min/50mm - 1PC 1 M70 35969385 11.99 SGD
Shipped after 2018-02-26
50Mohm or more - Non-standard 71 1803 - Gum 10.0 - -40 to +70 71 Standard Min/50mm - 1PC 1 M71 35969394 12.99 SGD
Shipped after 2018-02-26
50Mohm or more - Non-standard 72 1829 - Gum 10.0 - -40 to +70 72 Standard Min/50mm - 1PC 1 M72 35969403 12.99 SGD
Shipped after 2018-02-26
50Mohm or more - Non-standard 73 1854 - Gum 10.0 - -40 to +70 73 Standard Min/50mm - 1PC 1 M73 35969412 12.99 SGD
Shipped after 2018-02-26
50Mohm or more - Non-standard 85 2159 - Gum 10.0 - -40 to +70 85 Standard Min/50mm - 1PC 1 M85 35969534 29.99 SGD
Shipped after 2018-02-26
50Mohm or more - Non-standard 89 2261 - Gum 10.0 - -40 to +70 89 Standard Min/50mm - 1PC 1 M89 35969577 14.99 SGD
Shipped after 2018-02-26
50Mohm or more - Non-standard 94 2388 - Gum 10.0 - -40 to +70 94 Standard Min/50mm - 1PC 1 M94 35969622 -
N/A
[x]
50Mohm or more - Non-standard 75 1905 - Gum 10.0 - -40 to +70 75 Standard Min/50mm - 1PC 1 M75 35969437 12.99 SGD
In stock
50Mohm or more - Non-standard 76 1930 - Gum 10.0 - -40 to +70 76 Standard Min/50mm - 1PC 1 M76 35969446 13.99 SGD
In stock
50Mohm or more - Non-standard 83 2108 - Gum 10.0 - -40 to +70 83 Standard Min/50mm - 1PC 1 M83 35969516 -
N/A
[x]
50Mohm or more - Non-standard 91 2311 - Gum 10.0 - -40 to +70 91 Standard Min/50mm - 1PC 1 M91 35969595 17.99 SGD
Shipped after 2018-02-26
50Mohm or more - Non-standard 84 2134 - Gum 10.0 - -40 to +70 84 Standard Min/50mm - 1PC 1 M84 35969525 -
N/A
[x]
50Mohm or more - Non-standard 86 2184 - Gum 10.0 - -40 to +70 86 Standard Min/50mm - 1PC 1 M86 35969543 14.99 SGD
Shipped after 2018-02-26
50Mohm or more - Non-standard 87 2210 - Gum 10.0 - -40 to +70 87 Standard Min/50mm - 1PC 1 M87 35969552 -
N/A
[x]
50Mohm or more - Non-standard 88 2235 - Gum 10.0 - -40 to +70 88 Standard Min/50mm - 1PC 1 M88 35969561 -
N/A
[x]
50Mohm or more - Non-standard 90 2286 - Gum 10.0 - -40 to +70 90 Standard Min/50mm - 1PC 1 M90 35969586 14.99 SGD
Shipped after 2018-02-26
50Mohm or more - Non-standard 63 1600 - Gum 10.0 - -40 to +70 63 Standard Min/50mm - 1PC 1 M63 35969315 10.99 SGD
Shipped after 2018-02-22
50Mohm or more - Non-standard 95 2413 - Gum 10.0 - -40 to +70 95 Standard Min/50mm - 1PC 1 M95 35969631 17.99 SGD
Shipped after 2018-02-26
50Mohm or more - Non-standard 61 1549 - Gum 10.0 - -40 to +70 61 Standard Min/50mm - 1PC 1 M61 35969297 15.99 SGD
Shipped after 2018-02-26
50Mohm or more - Non-standard 69 1753 - Gum 10.0 - -40 to +70 69 Standard Min/50mm - 1PC 1 M69 35969376 11.99 SGD
In stock
50Mohm or more - Non-standard 79 2007 - Gum 10.0 - -40 to +70 79 Standard Min/50mm - 1PC 1 M79 35969473 13.99 SGD
Shipped after 2018-02-26
50Mohm or more - Non-standard 99 2515 - Gum 10.0 - -40 to +70 99 Standard Min/50mm - 1PC 1 M99 35969674 -
N/A
[x]
50M ohm or more - - 62 1575 - Gum 10 M-type -40 To + 70 62 Standard Min / 50mm - 1PC 1 M62 35969306 10.99 SGD
In stock
50Mohm or more - - 14 356 - Gum 10 M-type -40 to +70 14 Standard Minimum / 50mm - 1PC 1 M14 35969281 6.99 SGD
In stock
50Mohm or more - - 56 1422 - Gum 10.0 - -40 to +70 56 Standard Min/50mm - 1PC 1 M56 35266953 8.99 SGD
In stock
50Mohm or more - - 58 1473 - Gum 10.0 - -40 to +70 58 Standard Min/50mm - 1PC 1 M58 35266971 8.99 SGD
In stock
50M ohm or more - - 47 1194 K6323 standard Gum 10 M-type -30 To + 90 47 Standard Min / 50mm - 1PC 1 M47 09245643 6.99 SGD
Shipped after 2018-02-23
50MΩormore - - 17 432 - Gum 10 M-type -40 to +70 17 Standard Min/50mm - 1PC 1 M17 35266874 6.99 SGD
In stock
50MΩormore - - 57 1448 - Gum 10 M-type -40 to +70 57 Standard Min/50mm - 1PC 1 M57 35266962 8.99 SGD
In stock
50MΩormore - Non-standard 78 1981 - Gum 10 M-type -40 to +70 78 Standard Min/50mm - 1PC 1 M78 35969464 13.99 SGD
Shipped after 2018-02-26
50MΩormore - Non-standard 74 1880 - Gum 10 M-type -40 to +70 74 Standard Min/50mm - 1PC 1 M74 35969421 12.99 SGD
In stock
50MΩormore - - 50 1270 K6323standard Gum 10 M-type -30 to +90 50 Standard Min/50mm - 1PC 1 M50 09245677 6.99 SGD
In stock
50MΩormore - - 52 1321 - Gum 10 M-type -40 to +70 52 Standard Min/50mm - 1PC 1 M52 35266917 8.99 SGD
In stock
50Mohm or more - - 53 1346 - Gum 10 M-type -40 to +70 53 Standard Minimum / 50mm - 1PC 1 M53 35266926 10.99 SGD
In stock
50MΩormore - - 55 1397 - Gum 10 M-type -40 to +70 55 Standard Min/50mm - 1PC 1 M55 35266944 8.99 SGD
In stock
50MΩormore - Non-standard 12 305 - Gum 10 M-type -40 to +70 12 Standard Min/50mm - 1PC 1 M12 35969263 6.99 SGD
Shipped after 2018-02-23
50MΩormore - - 51 1295 - Gum 10 M-type -40 to +70 51 Standard Min/50mm - 1PC 1 M51 35266901 8.99 SGD
In stock
50MΩormore - - 60 1524 - Gum 10 M-type -40 to +70 60 Standard Min/50mm - 1PC 1 M60 35266996 9.99 SGD
In stock
50MΩormore - Non-standard 11 279 - Gum 10 M-type -40 to +70 11 Standard Min/50mm - 1PC 1 M11 35969254 6.99 SGD
In stock
50MΩormore - Non-standard 77 1956 - Gum 10 M-type -40 to +70 77 Standard Min/50mm - 1PC 1 M77 35969455 13.99 SGD
Shipped after 2018-02-26
50MΩormore - - 45 1143 K6323standard Gum 10 M-type -30 to +90 45 Standard Min/50mm - 1PC 1 M45 09245625 6.99 SGD
In stock
50Mohm or more - - 13 330 - Gum 10 M-type -40 to +70 13 Standard Minimum / 50mm - 1PC 1 M13 35969272 6.99 SGD
In stock
50Mohm or more - - 59 1499 - Gum 10 M-type -40 to +70 59 Standard Minimum / 50mm - 1PC 1 M59 35266987 9.99 SGD
In stock
50M ohm or more - - 80 2032 - Gum 10 M-type -40 To + 70 80 Standard Min / 50mm - 1PC 1 M80 35969482 13.99 SGD
Shipped after 2018-03-01
More than 50Mohm 10.0 - 15 381 - Rubber - Type M - - - -40 - +70 -40 - +70 1PC 1 M15 35266856 6.99 SGD
In stock
More than 50Mohm 10.0 - 16 406 - Rubber - Type M - - - -40 - +70 -40 - +70 1PC 1 M16 35266865 6.99 SGD
In stock
More than 50Mohm 10.0 - 18 457 - Rubber - Type M - - - -40 - +70 -40 - +70 1PC 1 M18 35266883 6.99 SGD
In stock
More than 50Mohm 10.0 - 19 483 - Rubber - Type M - - - Minimum / 50 -40 - +70 1PC 1 M19 35266892 6.99 SGD
In stock
More than 50Mohm 10.0 - 20 508 - Rubber - M type - - - Minimum / 50 -40 - +70 1PC 1 M20 09245372 5.99 SGD
In stock
More than 50Mohm 10.0 - 21 533 - Rubber - M form - - - -40 - +70 -40 - +70 1PC 1 M21 09245381 5.99 SGD
In stock
More than 50Mohm 10.0 - 22 559 - Rubber - M type - - - Minimum / 50 -40 - +70 1PC 1 M22 09245397 5.99 SGD
In stock
More than 50Mohm 10.0 - 23 584 - Rubber - M type - - - Minimum / 50 -40 - +70 1PC 1 M23 09245406 5.99 SGD
In stock
More than 50Mohm 10.0 - 24 610 - Rubber - M type - - - Minimum / 50 -40 - +70 1PC 1 M24 09245415 5.99 SGD
In stock
More than 50Mohm 10.0 - 25 635 - Rubber - M form - - - -40 - +70 -40 - +70 1PC 1 M25 09245424 5.99 SGD
In stock
More than 50Mohm 10.0 - 26 660 - Rubber - M form - - - -40 - +70 -40 - +70 1PC 1 M26 09245433 5.99 SGD
In stock
More than 50Mohm 10.0 - 27 686 - Rubber - M form - - - -40 - +70 -40 - +70 1PC 1 M27 09245442 5.99 SGD
In stock
More than 50Mohm 10.0 - 28 711 - Rubber - M form - - - -40 - +70 -40 - +70 1PC 1 M28 09245451 5.99 SGD
In stock
More than 50Mohm 10.0 - 29 737 - Rubber - M type - - - Minimum / 50 -40 - +70 1PC 1 M29 09245467 5.99 SGD
In stock
More than 50Mohm 10.0 - 30 762 - Rubber - M form - - - -40 - +70 -40 - +70 1PC 1 M30 09245476 5.99 SGD
In stock
More than 50Mohm 10.0 - 31 787 - Rubber - M form - - - -40 - +70 -40 - +70 1PC 1 M31 09245485 6.99 SGD
In stock
More than 50Mohm 10.0 - 32 813 - Rubber - M form - - - -40 - +70 -40 - +70 1PC 1 M32 09245494 6.99 SGD
In stock
More than 50Mohm 10.0 - 33 838 - Rubber - M form - - - -40 - +70 -40 - +70 1PC 1 M33 09245503 6.99 SGD
In stock
More than 50Mohm 10.0 - 34 864 - Rubber - M type - - - Minimum / 50 -40 - +70 1PC 1 M34 09245512 6.99 SGD
In stock
More than 50Mohm 10.0 - 35 889 - Rubber - M form - - - -40 - +70 -40 - +70 1PC 1 M35 09245521 5.99 SGD
In stock
More than 50Mohm 10.0 - 36 914 - Rubber - M type - - - Minimum / 50 -40 - +70 1PC 1 M36 09245537 6.99 SGD
In stock
More than 50Mohm 10.0 - 37 940 - Rubber - M type - - - Minimum / 50 -40 - +70 1PC 1 M37 09245546 6.99 SGD
In stock
More than 50Mohm 10.0 - 38 965 - Rubber - M form - - - -40 - +70 -40 - +70 1PC 1 M38 09245555 6.99 SGD
In stock
More than 50Mohm 10.0 - 39 991 - Rubber - M form - - - -40 - +70 -40 - +70 1PC 1 M39 09245564 6.99 SGD
In stock
More than 50Mohm 10.0 - 40 1016 - Rubber - M type - - - Minimum / 50 -40 - +70 1PC 1 M40 09245573 6.99 SGD
In stock
More than 50Mohm 10.0 - 41 1041 - Rubber - M form - - - -40 - +70 -40 - +70 1PC 1 M41 09245582 6.99 SGD
In stock
More than 50Mohm 10.0 - 42 1067 - Rubber - M type - - - Minimum / 50 -40 - +70 1PC 1 M42 09245591 6.99 SGD
In stock
More than 50Mohm 10.0 - 43 1092 - Rubber - M form - - - -40 - +70 -40 - +70 1PC 1 M43 09245607 6.99 SGD
In stock
More than 50Mohm 10.0 - 44 1118 - Rubber - M type - - - Minimum / 50 -40 - +70 1PC 1 M44 09245616 6.99 SGD
In stock
More than 50Mohm 10.0 - 46 1168 - Rubber - M type - - - Minimum / 50 -40 - +70 1PC 1 M46 09245634 6.99 SGD
In stock
More than 50Mohm 10.0 - 48 1219 - Rubber - M type - - - Minimum / 50 -40 - +70 1PC 1 M48 09245652 7.99 SGD
In stock
More than 50Mohm 10.0 - 49 1245 - Rubber - M form - - - -40 - +70 -40 - +70 1PC 1 M49 09245661 7.99 SGD
In stock
More than 50Mohm 10.0 - 54 1372 - Rubber - Type M - - - -40 - +70 -40 - +70 1PC 1 M54 35266935 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 61
4 star 11
3 star 7
2 star 0
1 star 1
Review Rating: 4.64
80 Customer Reviews
The reviews are automatic translation.
Change of V belt of fully automatic washing machine
5
From Japan
On 2018-02-08 13:49:36
The V-belt product number at the time of purchase seemed to be different from the current product number, but that Purchase equivalent purchase of the maker. The belt seems to have expanded considerably, and it works properly if you exchange it. It is good to refer to V belt exchange of fully automatic washing machine on the net!
This review is about item#9245372.
Belt replacement for domestic automatic washing machine
5
From Japan
On 2018-02-03 22:34:22
I thought that it was a long-term inventory item because the price was considerably lower than ordinary machinery parts handling shops, but I am quite satisfied with quality unexpectedly and I can reliably buy a monotaro. I bought an electric compressor before. We will continue to use Monotaro in peace.
This review is about item#35266892.
maintenance
5
From Japan
On 2017-12-21 14:38:21
I exchanged it for maintenance of a small press used for 30 years. There was never a trouble with the belt.
This review is about item#9245607.
Preparation of teaching materials, student training, departmental activities
5
From Japan
On 2017-12-08 11:06:19
Equipment that was not used for a while has come alive. It is an old model, but it began to be useful.
This review is about item#09245512.
Repair of washing machine
5
From Japan
On 2017-12-02 15:10:17
Again, unless it is a manufacturer, it does not fit nicely. It was a very good product.
This review is about item#35266892.
I thought it could be used as a baker's bakery belt and bought it.
3
From Japan
On 2017-11-18 21:57:33
Since the dimensions did not match, we will consider purchasing again. V-belt, ribbed belt size, I would like you to list on the inner circumference.
This review is about item#35266874.
It is a replacement part of the marine engine
5
From Japan
On 2017-11-18 13:19:35
Originally it is a 3V type belt, but I am going to use it for emergency during operation because it is impossible to exchange unless you remove the pulley.
This review is about item#9245564.
For sewing machines
5
From Japan
On 2017-11-14 20:39:58
Especially since we installed a sewing machine and a motor this time, I understood the length, but I did not understand the size, I purchased some.
This review is about item#9245625.
For industrial sewing machines and servo motors
5
From Japan
On 2017-11-08 23:12:59
I purchased it for servo motor of industrial sewing machine. In the nearby home center this size is not sold I bought it for the first time with a monotaro. It is fast, cheap and convenient.
This review is about item#9245661.
Agricultural machines
5
From Japan
On 2017-10-30 09:43:28
If you know the part number of a product you can buy it cheaper than buying a genuine belt, so you can use it with confidence as it is a goods from a leading manufacturer.
This review is about item#9245424.

Related Products