Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Effective Circumference (inch) Effective Pitch Lap Length (mm) Length (mm) Belt Nominal Length Material Belt Length (mm) Type Size Type Using Limit Temperature (degree c) Electrical Resistance Value Belt Height (mm) Belt Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Circumference (inch) Effective Pitch Lap Length (mm) Length (mm) Belt Nominal Length Material Belt Length (mm) Type Size Type Using Limit Temperature (degree c) Electrical Resistance Value Belt Height (mm) Belt Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 - 508 - Gum - - - - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5)   1PC 1 K20 09245686 7.99 SGD
In stock
42 - 1067 - Gum - - - - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K42 09245905 12.99 SGD
Shipped after 2018-06-26
50 - 1270 - Gum - - - - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K50 09245984 -
Discontinued
[x]
27 - 686 - Gum - - - - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5)   1PC 1 K27 09245756 7.99 SGD
In stock
33 - 838 - Gum - - - - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5)   1PC 1 K33 09245817 7.99 SGD
In stock
45 - 1143 - Gum - - - - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5)   1PC 1 K45 09245932 8.99 SGD
In stock
49 - 1245 - Gum - - - - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K49 09245975 9.99 SGD
Shipped after 2018-06-26
51 - - 51 Gum 1295 Standard Non-standard - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K51 35968527 -
Discontinued
[x]
55 - - 55 Gum 1397 Standard Non-standard - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K55 35968554 -
Discontinued
[x]
- - - - Gum 305 Standard Non-standard - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K12 35968457 -
Discontinued
[x]
52 - - 52 Gum 1321 Standard Non-standard - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5)   1PC 1 K52 35968536 -
N/A
[x]
64 - - 64 Gum 1626 Standard Non-standard - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K64 35968624 -
Discontinued
[x]
65 - - 65 Gum 1651 Standard Non-standard - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K65 35968633 -
Discontinued
[x]
41 - 1041 - Gum - - - - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5)   1PC 1 K41 09245896 7.99 SGD
In stock
46 - 1168 - Gum - - - - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5)   1PC 1 K46 09245941 10.99 SGD
Shipped after 2018-06-26
53 - 1346 - Gum - - - - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K53 09245993 -
Discontinued
[x]
58 - 1473 - Gum - - - - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5)   1PC 1 K58 09246011 -
N/A
[x]
54 - - 54 Gum 1372 Standard Non-standard - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K54 35968545 -
Discontinued
[x]
59 - - 59 Gum 1499 Standard Non-standard - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K59 35968572 -
Discontinued
[x]
60 - - 60 Gum 1524 Standard Non-standard - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K60 35968581 11.99 SGD
Shipped after 2018-06-26
61 - - 61 Gum 1549 Standard Non-standard - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K61 35968597 -
Discontinued
[x]
39 - 991 - Gum - - - - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5)   1PC 1 K39 09245871 8.99 SGD
In stock
48 - 1219 - Gum - - - - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5)   1PC 1 K48 09245966 9.99 SGD
Shipped after 2018-06-26
30 - 762 - Gum - - - - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5)   1PC 1 K30 09245783 7.99 SGD
Shipped after 2018-06-26
38 - 965 - Gum - - - - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5)   1PC 1 K38 09245862 -
Discontinued
[x]
44 - 1118 - Gum - - - - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5)   1PC 1 K44 09245923 12.99 SGD
In stock
- - - - Gum 279 Standard Non-standard - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K11 35968441 9.99 SGD
Shipped after 2018-06-26
67 - - 67 Gum 1702 Standard Non-standard - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K67 35968642 -
Discontinued
[x]
69 - - 69 Gum 1753 Standard Non-standard - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K69 35968651 -
Discontinued
[x]
70 - - 70 Gum 1778 Standard Non-standard - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K70 35968667 -
Discontinued
[x]
36 - 914 - Gum - - - - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5)   1PC 1 K36 09245844 7.99 SGD
In stock
43 - 1092 - Gum - - - - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5)   1PC 1 K43 09245914 -
N/A
[x]
47 - 1194 - Gum - - - - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K47 09245957 10.99 SGD
Shipped after 2018-07-02
- 19 - 19 Gum 483 Standard Non-standard K-type -40 To + 70 50M ohm or more 6 8.0 (+/- 0.5)   1PC 1 K19 35968511 7.99 SGD
In stock
16 - - 16 Gum 406 Standard Non-standard K-type -40 to +70 50Mohm or more 6 8.0(+/-0.5)   1PC 1 K16 35968484 7.99 SGD
In stock
18 - - 18 Gum 457 Standard Non-standard K-type -40 to +70 50Mohm or more 6 8.0(+/-0.5)   1PC 1 K18 35968502 7.99 SGD
In stock
24 - 610 - Gum - - - K-type -40 - +70 50Mohm or more 6 8.0 (+/-0.5)   1PC 1 K24 09245722 7.99 SGD
In stock
14 - - 14 Gum 356 Standard Non-standard Ktype -40 to +70 50MΩormore 6 8.0 (± 0.5)   1PC 1 K14 35968466 7.99 SGD
In stock
15 - - 15 Gum 381 Standard Non-standard K-type -40 to +70 50Mohm or more 6 8.0(+/-0.5)   1PC 1 K15 35968475 7.99 SGD
In stock
- 17 - 17 Gum 432 Standard Non-standard K-type -40 To + 70 50M ohm or more 6 8.0 (+/- 0.5)   1PC 1 K17 35968493 7.99 SGD
In stock
34 - 864 - Gum - - - Ktype -40 to +70 50MΩormore 6 8.0 (± 0.5)   1PC 1 K34 09245826 7.99 SGD
In stock
56 - - 56 Gum 1422 Standard Non-standard Ktype -40 to +70 50MΩormore 6 8.0 (± 0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K56 35968563 10.99 SGD
Shipped after 2018-06-26
23 - 584 - Gum - - - Ktype -40 to +70 50MΩormore 6 8.0 (± 0.5)   1PC 1 K23 09245713 6.99 SGD
In stock
62 - - 62 Gum 1575 Standard Non-standard - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K62 35968606 15.99 SGD
Shipped after 2018-06-26
63 - - 63 Gum 1600 Standard Non-standard - -40 to +70 50Mohm or more 6.0 8.0 (± 0.5) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K63 35968615 -
Discontinued
[x]
35 - 889 - Gum - - - Ktype -40 to +70 50MΩormore 6 8.0 (± 0.5)   1PC 1 K35 09245835 7.99 SGD
In stock
32 - 813 - Gum - - - Ktype -40 to +70 50MΩormore 6 8.0 (± 0.5)   1PC 1 K32 09245801 7.99 SGD
In stock
40 - 1016 - Gum - - - Ktype -40 to +70 50MΩormore 6 8.0 (± 0.5)   1PC 1 K40 09245887 7.99 SGD
In stock
13 - 330 - Rubber - - - K type -40 - +70 More than 50Mohm 6.0 8.0 (+/-0.5)   1PC 1 K13 35092057 7.99 SGD
In stock
21 - 533 - Rubber - - - K type -40 - +70 More than 50Mohm 6.0 8.0(+/-0.5)   1PC 1 K21 09245695 6.99 SGD
In stock
22 - 559 - Rubber - - - K form -40 - +70 More than 50Mohm 6.0 8.0(+/-0.5)   1PC 1 K22 09245704 6.99 SGD
In stock
25 - 635 - Rubber - - - K form -40 - +70 More than 50Mohm 6.0 8.0(+/-0.5)   1PC 1 K25 09245731 6.99 SGD
In stock
26 - 660 - Rubber - - - K type -40 - +70 More than 50Mohm 6.0 8.0(+/-0.5)   1PC 1 K26 09245747 6.99 SGD
In stock
28 - 711 - Rubber - - - K type -40 - +70 More than 50Mohm 6.0 8.0(+/-0.5)   1PC 1 K28 09245765 6.99 SGD
In stock
29 - 737 - Rubber - - - K form -40 - +70 More than 50Mohm 6.0 8.0(+/-0.5)   1PC 1 K29 09245774 7.99 SGD
In stock
31 - 787 - Rubber - - - K form -40 - +70 More than 50Mohm 6.0 8.0(+/-0.5)   1PC 1 K31 09245792 7.99 SGD
In stock
37 - 940 - Rubber - - - K form -40 - +70 More than 50Mohm 6.0 8.0(+/-0.5)   1PC 1 K37 09245853 8.99 SGD
In stock
57 - 1448 - Rubber - - - K form -40 - +70 More than 50Mohm 6.0 8.0(+/-0.5)   1PC 1 K57 09246002 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 27
4 star 3
3 star 2
2 star 0
1 star 2
Review Rating: 4.56
34 Customer Reviews
The reviews are automatic translation.
Used for desktop lathes
5
From Japan
On 2018-05-22 14:53:38
I do appreciate the lot of goods of Monotaro because we do not sell very thin v-belts
This review is about item#9245695.
On the drill press
5
From Japan
On 2018-02-06 15:23:53
Where the V belt which was hardened and deteriorated was exchanged, the sound became quiet and vibration almost disappeared. I think that it is reasonable and very good product.
This review is about item#9245747.
For handmade woodworking lathes
5
From Japan
On 2018-01-13 11:01:21
I am satisfied that it is light, easy to use and comfortable to handle with the thing as desired.
This review is about item#9245731.
Three-roller loaded belt with load
5
From Japan
On 2017-11-20 17:06:51
I exchanged because the belt deteriorated because of the load of three poster rollers. After installation, the load that had deteriorated and became light became original. Because the price is also cheap, I would like to exchange regularly in the future as well.
This review is about item#35968484.
For electrical equipment
3
From Japan
On 2017-10-26 15:41:54
I was sick of trying it lazily Well, I think.
This review is about item#9245792.
Panasonic dryer
5
From Japan
On 2017-09-01 20:50:04
We placed an order in place of the production finished parts. It was awfully awesome.
This review is about item#9245887.
Machine remodeling
4
From Japan
On 2017-07-18 16:00:33
I am satisfied with the cost. It is not used for a long time, but it is also excellent with no abnormal wear.
This review is about item#35968493.
Small lathe power belt.
5
From Japan
On 2017-05-22 14:41:23
Manufacturer's genuine replacement parts (same standard) price is also high and high, it is necessary for several weeks to place orders. I am saved.
This review is about item#9245695.
I changed the spindle's axis, so I bought it for replacement.
1
From Japan
On 2016-12-23 20:17:58
Although there is no problem with the product, it did not understand the size of the belt, it was purchased as an estimate, so it was longer than I thought, then K40 was a little longer then K39, just Just Fit (eventually purchased 3 sizes). It may be useful if there is a guide table of the belt size or a calculation formula.
This review is about item#9245896.
Belt change of tabletop drilling machine
4
From Japan
On 2016-08-05 08:11:21
Because vibration of M base desk drilling board TB131 is large and it is hard to make a change, I tried changing the belt. The attached one is K28.5 which is very difficult to obtain with extremely dimensions and therefore purchased K28 and K29. In K28, the tension was strong and vibrations increased conversely. Although the tension is loose in K29, you can use it if you adjust your eyes by adjustment. Vibration is about to receive a somewhat reduced feeling. I wonder why M company adopted a belt difficult to obtain. It seems that the accuracy of the old drilling machine was better. The belt of K29 is a good product and it does not matter.
This review is about item#09245765.

Related Products