Buy more than* S$200* and get FREE SHIPPING

Flexible sanding putt

Purpose
The surface under the wood is treated With a smooth finish. For removing stains on the wall For curves or uneven surfaces
...see all>
Product Options
ADD TO CART
Compatible Unit Dimensions (Length L x Width W x Thickness)(mm) Weight (g) Size Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Unit Dimensions (Length L x Width W x Thickness)(mm) Weight (g) Size Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SAB-FTL 235x94x3 43 L Medium Eye 180 335-7872 1Sheet 1 SAB-FL180 09241495 -
Discontinued
[x]
SAB-FTL 235x94x3 43 L Medium Eye 120 335-7864 1Sheet 1 SAB-FL120 09241486 -
Discontinued
[x]
SAB-FTM 147x58x3 18 M Rough eye 80 335-7911 1Sheet 1 SAB-FM080 09241407 -
Discontinued
[x]
SAB-FTM 147x58x3 18 M Medium Eye 180 335-7937 1Sheet 1 SAB-FM180 09241425 -
Discontinued
[x]
SAB-FTM 147x58x3 18 M Medium Eye 120 335-7929 1Sheet 1 SAB-FM120 09241416 -
Discontinued
[x]
SAB-FTL 235x94x3 43 L Coarse mesh 80 335-7856 1Sheet 1 SAB-FL080 09241477 -
Discontinued
[x]
ADD TO CART

Related Products