Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Concrete Nail

4.15 (13)
Purpose
For construction using concrete, cement blocks, and bricks
...see all>
Product Options
ADD TO CART
Body Head Head Size (phi mm) Finishing Package Quantity Wire Diameter (phi mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Head Head Size (phi mm) Finishing Package Quantity Wire Diameter (phi mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Smooth Flat head 5.4 Bright plating - 2.77 50 Iron 1Box(10kg) 1 #12x50mm 36842967 109.99 SGD
In stock
- - - - - - - - 1Box(500g) 1 #7x100mm 36842924 5.99 SGD
In stock
Grooved Flat head 5.4 Brightplating - 2.77 38 Iron 1Box(500g) 1 #12x38mm 36842933 5.99 SGD
In stock
Smooth Flat head 5.4 Bright plating About 260 2.77 38 Iron 1Box(500g) 1 # 12x38 mm 09241827 5.99 SGD
In stock
Smooth Flat head 5.4 Bright plating About 200 2.77 50 Iron 1Box(500g) 1 #12x50mm 09241836 5.99 SGD
In stock
With slot Flat head 6.5 Bright plating About 94 3.40 65 Iron 1Box(500g) 1 # 10x65 mm 09241845 5.99 SGD
In stock
Smooth Flat head 5.4 Bright plating - 2.77 25 Iron 1Box(500g) 1 #12x25mm 36842845 6.99 SGD
In stock
Smooth Flat head 5.4 Bright plating - 2.77 32 Iron 1Box(500g) 1 #12x32mm 36842854 6.99 SGD
In stock
With a slot Flat head 7.0 Bright plating - 3.76 25 Iron 1Box(500g) 1 #9x25mm 36842863 5.99 SGD
In stock
With a slot Flat head 7.0 Bright plating - 3.76 38 Iron 1Box(500g) 1 #9x38mm 36842872 5.99 SGD
In stock
With a slot Flat head 7.0 Bright plating - 3.76 50 Iron 1Box(500g) 1 #9x50mm 36842881 5.99 SGD
In stock
With a slot Flat head 7.7 Bright plating - 4.19 65 Iron 1Box(500g) 1 #8x65mm 36842897 5.99 SGD
In stock
With a slot Flat head 9.0 Bright plating - 4.57 75 Iron 1Box(500g) 1 #7x75mm 36842906 5.99 SGD
In stock
With a slot Flat head 9.0 Bright plating - 4.57 90 Iron 1Box(500g) 1 #7x90mm 36842915 5.99 SGD
In stock
With a slot Flat head 5.4 Bright plating - 2.77 50 Iron 1Box(500g) 1 #12x50mm 36842942 5.99 SGD
In stock
With a slot Flat head 5.4 Bright plating - 2.77 38 Iron 1Box(10kg) 1 #12x38mm 36842951 109.99 SGD
In stock
With a slot Flat head 6.5 Bright plating - 3.40 65 Iron 1Box(10kg) 1 #10x65mm 36842976 98.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 2
Review Rating: 4.15
13 Customer Reviews
The reviews are automatic translation.
Fixing the form
1
From Japan
On 2017-08-31 16:57:41
One week passed from the order, but it does not arrive. It will surely arrive earlier that you order at the home center.
This review is about item#36842915.
Fixing the form
1
From Japan
On 2017-08-28 13:19:41
It was shipped the day, but it will not be shipped after 5 days. Besides, it took 4 days to contact shipping delay. It is not recommended to purchase materials that will affect the process with a monotair.
This review is about item#36842915.
Fixing of formwork for formwork
5
From Japan
On 2017-08-19 15:02:53
It was delivered in less than 2 days, and it was saved in time for construction on site. I hope to expect this response from now on.
This review is about item#9241836.
I put a plywood on the steel frame.
5
From Japan
On 2016-05-01 09:58:25
It is a wonderful item that is easy to strike and rugged enough to drive firmly even with steel frames.
This review is about item#36842951.
Used for fixing the width fastener of steel formwork
4
From Japan
On 2016-03-25 08:24:52
# 9 x 50 mm size grooved concrete nails are sold off at home centers (selling only without grooves) and occasionally out of stock. I feel a bit more robust than concrete nails of manufacturers I always use. Whether it is okay if there is a large box size to solve troublesome small box buying ...
This review is about item#36842881.
Used for fixing the width fastener of steel formwork
4
From Japan
On 2016-03-24 15:44:45
# 9 x 50 mm size grooved concrete nails are sold off at home centers (selling only without grooves) and occasionally out of stock. I feel a bit more robust than concrete nails of manufacturers I always use. Whether it is okay if there is a large box size to solve troublesome small box buying ...
This review is about item#36842881.
Hit the frame of the underfloor of the tile construction
5
From Japan
On 2015-11-24 17:58:22
Since it is strong, I will order a length of 50 mm later
This review is about item#36842872.
Fastening of steel bundle
5
From Japan
On 2015-10-13 20:00:46
It is stabbing well, it is few to bend.
This review is about item#36842845.
Mortar and steel beating
5
From Japan
On 2015-06-04 18:57:30
It is standard. It is not possible and it is impossible.
This review is about item#09241827.
Hitting a line tape on an artificial grass coat with sand
5
From Japan
On 2014-01-28 09:34:23
It was very easy to use and it worked.
This review is about item#36842881.

Related Products