Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Double-Bladed Short Edge Mill

4.42 (19)
Helix Angle (Degree)
30
Shank Diameter Tolerance
h6
Blade Diameter Tolerance
0--0.030mm
Number of Blades
2
Material
Cobalt HSS (high speed steel)HSSCo8 (SKH59)
...see all
Product Options
ADD TO CART
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 5 50 2.0 1PC 1 2SE-020 09241854 -
Discontinued
[x]
6 8 50 3.0 1PC 1 2SE-030 09241863 -
Discontinued
[x]
8 8 60 4.0 1PC 1 2SE-040 09241872 -
Discontinued
[x]
8 10 60 5.0 1PC 1 2SE-050 09241881 -
Discontinued
[x]
8 12 60 6.0 1PC 1 2SE-060 09241897 -
Discontinued
[x]
10 14 60 7.0 1PC 1 2SE-070 09241906 -
Discontinued
[x]
10 14 60 8.0 1PC 1 2SE-080 09241915 -
Discontinued
[x]
10 18 70 10.0 1PC 1 2SE-100 09241924 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.42
19 Customer Reviews
The reviews are automatic translation.
Bolt hole drilling
4
From Japan
On 2015-01-16 21:40:33
Product is good, but it is regrettable that not sold goods in the future.
This review is about item#09241906.
Chemical wood cutting
5
From Japan
On 2015-01-14 18:35:03
It's plane has been used for processing. Price we are happy to be cheap.
This review is about item#09241924.
It is a Machining of aluminum
5
From Japan
On 2014-11-28 16:42:38
Cutting material is, because it was aluminum Dare, I chose the uncoated Very sharpness was also good
This review is about item#09241897.
Shaft spell grooving
5
From Japan
On 2014-10-15 19:59:58
it's the best
This review is about item#09241906.
Aluminum cutting
5
From Japan
On 2012-11-22 17:40:06
Sharpness is good, without any of the aluminum-specific fusion, we can dry cutting without any problem. And yet there may be price is cheap, I think that it is very products that are superior in cost performance.
This review is about item#09241854.
Key cut
4
From Japan
On 2012-10-15 14:11:41
I hope if there was guide to the size of each array
This review is about item#09241863.
Mainly used in about SS400, S50C
4
From Japan
On 2012-10-08 11:35:39
Have a high hardness material is not used because not very well, I think that the load is no problem in the light cutting, etc. not applied. I use to divide the use of paint. I think the price is also cheap may also purchase continue in the future. I want to increase the version.
This review is about item#09241897.
Tearfully purchase in order to correct the boss broke jig
2
From Japan
On 2012-07-25 23:01:38
Work of the time being purpose was finished. It will suffice, even such a thing is by the work.
This review is about item#09241915.
In a small NC milling machine, mainly cutting a resin such as an acrylic plate.
5
From Japan
On 2012-05-01 01:23:43
Because the low price, we use disposable sense. I would like to ask 10 to 20 pcs set discount. I notation order is also different depending on the manufacturer, it is difficult to understand a little the product label. Not only "2x6x5x50 2FL", I want you to be kind to the position of the "blade diameter 2mm total length 50mm 2 Maitairaha".
This review is about item#09241854.
Automotive sheet metal
3
From Japan
On 2012-02-23 12:27:31
Those that buy from parts dealer and paint dealers and special change without.
This review is about item#09241915.

Related Products