Buy more than* S$200* and get FREE SHIPPING

L Type Clamp, Deep Type

5.00 (2)
Gap Space Depth (mm)
120
...see all>
Product Options
ADD TO CART
Weight (kg) Overall Length (mm) Material Opening Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Overall Length (mm) Material Opening Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 690 Carbon tool steels 600 1PC 1 LSD-600 09242012 64.99 SGD
Shipped after 2018-06-28
- 490 Carbon tool steels 400 1PC 1 LSD-400 09242003 56.99 SGD
In stock
1.55 390 Carbon tool steel 300 1PC 1 LSD-300 09241994 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Box making
5
From Japan
On 2017-08-25 14:44:29
Easy to adjust and easy to use. There are also uses such as suppressing and cutting. It may be light.
This review is about item#9242012.
Pinching of box
5
From Japan
On 2013-10-29 20:43:43
From the cataloged pictures, body strength seems to be likely, weight is good, it seems to be better to use. In our company, to use it for metal processing, the tightening screw is a little thicker, I want the thickness of the clamping bracket. The grip part is easy to use. I would like the catalog to fill in the dimensions of each part in more detail. I think that there is a clamp that can tighten from both directions of free size.
This review is about item#09242012.

Related Products