Buy more than* S$200* and get FREE SHIPPING

C type locking pliers

5.00 (3)
...see all>
Product Options
ADD TO CART
Material Mouth Opening (mm) Dimensions B (mm) Dimensions A (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Mouth Opening (mm) Dimensions B (mm) Dimensions A (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Carbon tool steel 35 45 50 About 300 175 1PC 1 ERC-175S 09241951 16.43 SGD
In stock
Carbon tool steels 80 75 95 About 800 275 1PC 1 ERC-275S 09241967 -
Discontinued
[x]
Carbon tool steels 130 130 90 About 950 350 1PC 1 ERC-350S 09241976 32.12 SGD
In stock
Carbon tool steel 180 245 100 About 1450 450 1PC 1 ERC-450S 09241985 56.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Specification for temporary stop
5
From Japan
On 2014-05-01 22:04:58
I wanted a vice of this distance.
This review is about item#09241976.
Frame temporary fixation on site
5
From Japan
On 2012-05-18 13:15:50
It is heavy as usual, but durability and fixing power are sufficient, and it is a satisfactory product.
This review is about item#09241967.
Clamping material during welding operation
5
From Japan
On 2008-01-11 10:49:26
Although I do not yet understand the durability, I am satisfied because the price is cheap enough enough.
This review is about item#09241976.

Related Products