Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Fingerstall For Industry

3.00 (5)
Elongation Rate (%)
>750
Tensile Strength (MPa)
>24
Inner Diameter (phi mm)
about 18
Weight (g)
0.46+-0.02
Color
White
Thickness (mm)
0.09+-0.03
Width (mm)
28+-2
Length (mm)
70+-5
Material
Natural rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(1000PC) 1 F-100 09242021 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Frp processing
3
From Japan
On 2017-04-05 16:51:14
In frp processing, when bubbles collapse and touch-up work when the resin is semi-hardened gel state are often used as fingers, it is unnecessary to put gloves again when only the index finger is used, and bare hands are made of resin It is troublesome to get on and sebum on the application surface is also a little concerned. I tried buying it by saying. Although I feel that my fingers are thick and ring finger size is about 21 in index fingers, I feel it is too tight, but I do not have to use it for a long time and I just throw it away for a few minutes so there is no problem, but for a thumb of about 23 Although it is a few minutes even a few minutes, the blood of the finger changes. It is hard to say that the tight one is preferable for my purpose, but if you think about using for more than an hour etc, people should be careful who uses L of rubber gloves. For atmosphere, it is close to the thickness of index finger about the size of m and s of disposable rubber gloves, but, if it is a thin female female, it may be unrelenting. I think that it is a good size for men.
This review is about item#9242021.
Hydraulic work
1
From Japan
On 2015-03-02 18:16:48
Hand size is M size with gloves and fingers are not thick. When I tried using this finger cot, it was impossible to continue to use with the finger becoming discolored with strong tightening feeling for about 5 minutes.
This review is about item#09242021.
Adhesion
4
From Japan
On 2012-12-12 18:33:31
I used it to spread the bond on the adhesive surface. Somehow it went well.
This review is about item#09242021.
easy work
3
From Japan
On 2012-06-14 12:51:59
It is fairly thin compared to general office work, so it may be easy to break depending on work. Ideal for prevention of dirt on the fingertip and slip prevention. Since it is rolled, it does not take up space and it is easy to fit. Because it is a consumable item, it is saved because it is cheap.
This review is about item#09242021.
For cleaning and maintenance of the machine, use it inside the gloves
4
From Japan
On 2012-02-21 14:00:22
It seems to be habit, I think that it will be useful because fingers can prevent it from oil soiling
This review is about item#09242021.

Related Products