Buy more than* S$200* and get FREE SHIPPING

One Touch Hook

4.00 (2)
Purpose
Large-head nails for corrugated sheets
Size
M22
Material
PVC
...see all>
Product Options
ADD TO CART
Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bronze 21 (knob part to hook portion) 1Pack(30PC) 1 BS-236 09242405 7.99 SGD
In stock
Silver / black 21 (knob part - hook portion) 1Pack(30PC) 1 BS-238 09242414 10.99 SGD
In stock
White/black 21 (Knob parts to hook parts) 1Pack(30PC) 1 BS-234 09242396 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Corrugated sheet attachment
3
From Japan
On 2017-04-11 10:53:26
It can be used normally without problems. I think that the price is not cheap.
This review is about item#9242396.
I use it for the polycarbonate sheet of the warehouse.
5
From Japan
On 2016-10-27 00:07:36
It is expensive compared to the hook of the plaque, but recently it is using only recently since it will not be damaged due to aged deterioration on a firm product.
This review is about item#9242414.

Related Products