Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Roofing Nails
[x]close
All Products
>
Screws, Bolts, Nails, Material
>
Screws, Bolts, Nails, and Screws
>
Building Material Screw, Nails, Rivets and Staple
>
Nails
>
Roofing Nail
Roofing Nails
WAKI
Click for images of all products
Purpose
Large-head nails for corrugated sheets
Count
#14
Length (mm)
38
Material
Iron / UNIQLO
Application
Large-head nails for corrugated sheets
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Size (mm)
Color
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Size (mm)
Color
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Screw nails / #14 x 38
Bronze (poly seat)
1Pack(15PC)
1
BS-237
09242371
5.99 SGD
In stock
Screw nails / #14 x 38
Blue (poly seat)
1Pack(15PC)
1
BS-232
09242353
3.99 SGD
In stock
Screwnails/♯14x38
Transparent (poly seat)
1Pack(15PC)
1
BS-233
09242362
3.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Polycarbonate Connecting Nail
DAIDOHANT
9.99 SGD
(2)
Stainless Steel Connecting Nail
WAKI
20.99 SGD
Coat Umbrella Nails, Screw
KN FUJINITTEI
12.99
-
309.99 SGD
(2)
Sten consolidated umbrella nails (box)
YAHATA NEJI
30.99
-
38.99 SGD
(1)
Glossy Plating Large-Head Nail Screw
KN FUJINITTEI
12.99 SGD
(4)
Stainless Steel Umbrella Nails, Screw
KN FUJINITTEI
56.99 SGD
18-8 High Tech tea strainer
MINEX METAL
10.99
-
14.99 SGD
(2)
Chill hall
Katsuyama Kikai
1,899.99 SGD
Connection Umbrella-nail(SUS)
OHSATO
6.99
-
129.99 SGD
(1)
Stainless steel spiral ring nail round head
KN FUJINITTEI
489.99 SGD
Umbrella-nail(steel)
OHSATO
16.99 SGD
>>
Category
All Products
>
Screws, Bolts, Nails, Material
>
Screws, Bolts, Nails, and Screws
>
Building Material Screw, Nails, Rivets and Staple
>
Nails
>
Roofing Nail
Related Products
WAKI
Roofing
Poly application
Nail color
Nail
Bronze sheet
large bolts
Top