Buy more than* S$200* and get FREE SHIPPING

Aluminum Board Roll

Thermal Refining
H18
Melting Point (degree c)
About 657
Specific Gravity
About 2.72
Type
Scroll
Color
Silver
Width (mm)
400
Length (mm)
1200
Material
Aluminum (A1012)
...see all>
Product Options
ADD TO CART
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 1Roll 1 R100 09242186 17.99 SGD
Shipped after 2018-01-22
0.3 1Roll 1 R101 09242195 22.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products