Buy more than* S$200* and get FREE SHIPPING

Copper Sheet Roll

4.60 (5)
Melting Point (degree c)
About 1083
Specific Gravity
About 8.89
Color
Bronze
Thickness (mm)
0.1
Width (mm)
365
Material
Copper
...see all>
Product Options
ADD TO CART
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600 1Roll 1 R150 09242301 22.99 SGD
In stock
1200 1Roll 1 R151 09242317 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Model work
5
From Japan
On 2016-02-17 15:50:38
It is easy to cultivate and can be used variously, it is saved.
This review is about item#09242317.
Roof repair
5
From Japan
On 2015-10-31 14:41:57
I used it for repairing the roof with DIY. I thought whether it was slightly thin at 0.1 mm. Trying to use it is very easy to cut and process, and when I thought it was a selling finish. The color tone was also nice.
This review is about item#09242317.
I will make a spice rack in the classroom
5
From Japan
On 2015-09-09 14:49:26
It's easy to cut, but it's a little hard to make it flat as it's on the roll you cut your hand on the cut face
This review is about item#09242317.
Corrosion prevention of bundle pole of wood deck
4
From Japan
On 2015-02-27 13:35:11
It is 0.1 mm thick and thin, but it is easy to cut with scissors and easy to process into your favorite shape.
This review is about item#09242317.
Antivibration processing together with lead.
4
From Japan
On 2013-11-28 13:27:18
I think that it is good if there is a longer length item. 3 m, 5 m, 1.2 m are too short ...
This review is about item#09242317.

Related Products