Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Copper Sheet Roll

4.00 (1)
Melting Point (degree c)
About 900
Specific Gravity
About 8.4
Type
Scroll
Thickness (mm)
0.1
Width (mm)
365
Length (mm)
600
Material
Brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 R160 09242326 26.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For metal / metal lamination
4
From Japan
On 2013-09-19 15:55:19
It's just right thickness
This review is about item#09242326.

Related Products