Buy more than* S$200* and get FREE SHIPPING

Brass Wire

3.20 (5)
Purpose
It is soft and easy-to-use. Suitable for crafts and hobbies.
Material
Brass
...see all
Product Options
ADD TO CART
Length (m) Count Breaking Load (kg) Safe Load (kg) Working Load (kg) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Count Breaking Load (kg) Safe Load (kg) Working Load (kg) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 #16 60 30 12 1.6 - 1.5 1Roll 1 HW-145 09242676 11.44 SGD
Shipped after 2017-06-26
15 #18 33 15 6 1.2 - 1.1 1Roll 1 HW-146 09242685 11.12 SGD
Shipped after 2017-06-26
20 #20 19 8 4 0.9 - 0.85 1Roll 1 HW-147 09242694 10.90 SGD
Shipped after 2017-06-26
8 #22 - - 2 0.70 - 0.66 1Roll 1 HW-062 37577382 2.48 SGD
Shipped after 2017-06-26
14 #26 - - 0.8 0.45 - 0.42 1Roll 1 HW-060 37577391 2.44 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
As a material
3
From Japan
On 2015-12-17 19:26:50
The surface was a bit involved at the time of purchase, but you can use it normally.
This review is about item#37577382.
Handmade work material
4
From Japan
On 2015-07-27 13:37:32
I wanted a brass of one rank thick, if possible.
This review is about item#09242676.
Accessory making
4
From Japan
On 2014-06-26 13:19:01
A little harder thing was hope, but it is easy to work because of soft parts so which is it? It is definitely cheaper than home center.
This review is about item#09242676.
hobby
1
From Japan
On 2013-07-10 20:03:43
Equivalent items are sold at 100 yen shop.
Reinforcement of hanger
4
From Japan
On 2013-04-30 10:55:47
Easy to use
This review is about item#09242676.

Related Products