Buy more than* S$200* and get FREE SHIPPING

Stainless Wire

3.81 (16)
Caution
Safe load is measured by static load
Purpose
Strong against rain and salt, so it is suitable for places with high humidity, as well as indoor places
...see all
Product Options
ADD TO CART
Working Load (kg) Wire Diameter (phi mm) Length (m) Material Count Breaking Load (kg) Safe Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Load (kg) Wire Diameter (phi mm) Length (m) Material Count Breaking Load (kg) Safe Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 1.2 - 1.1 15 Stainless steel #18 62 12 1Roll 1 HW-136 09242712 6.86 SGD
In stock
6 0.9 - 0.85 25 Stainless #20 30 6 1Roll 1 HW-137 09242721 6.81 SGD
In stock
4 0.70 - 0.66 25 Stainless #22 20 4 1Roll 1 HW-138 09242737 6.59 SGD
In stock
2 0.55 - 0.52 8 Stainless #24 - 2 1Roll 1 HW-055 09242746 1.89 SGD
In stock
2 0.45 - 0.42 12 Stainless #26 - 2 1Roll 1 HW-054 09242755 1.87 SGD
In stock
0.8 0.3 - 0.29 20 Stainless #30 - 0.8 1Roll 1 HW-308 09242764 1.85 SGD
In stock
30 1.9 - 2.0 10 Stainless steel #14 157 30 1Roll 1 IW-132 33052083 8.36 SGD
In stock
30 1.9 - 2.0 20 Stainless steel #14 157 30 1Roll 1 IW-134 33052092 16.35 SGD
In stock
22 1.6 - 1.5 15 Stainless steel #16 110 22 1Roll 1 IW-142 35151733 8.32 SGD
In stock
52 2.6 - 2.5 12 Stainless steel #12 - - 1Roll 1 IW-124 37577312 16.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 3
2 star 1
1 star 2
Review Rating: 3.81
16 Customer Reviews
The reviews are automatic translation.
When you put tying things
4
From Japan
On 2016-11-21 16:53:27
Can be cut easily with nippers, we are satisfied because some durability.
This review is about item#9242737.
DIY
3
From Japan
On 2016-10-19 18:07:59
You can normally use. I bought is drawn to the cheap. We are satisfied.
This review is about item#9242721.
Unity of the grating
4
From Japan
On 2016-07-22 17:18:03
Use in connection of the gutter Mizofuta grating. 2mm is still thick. It is heavy lifting. It was good even in per 1.2mm.
This review is about item#33052083.
Net repair
5
From Japan
On 2016-05-04 10:39:29
It is a good product.
This review is about item#35151733.
Exhibit production
3
From Japan
On 2015-07-31 23:20:33
■ as a drawback, it must be cleaned before use Since the the oil dirt attached to the line itself, the vinyl tape glue that summarizes a line attached to a wire melt in the oil. Very inconvenient each time cleaning ■ there is no problem with the quality and price of as SUS wire. Variety of wire diameter also survive. ■ if raising the hope out of the greed, also I would like first of all to waste a summary of with vinyl tape, can be used with peace of mind that you can with the cleaning prior to shipment. Very survive if there is a choice, such as smoothing lines and spring lines.
This review is about item#09242712.
Work making
1
From Japan
On 2015-07-07 09:02:48
I want to make a small circle, but because there is a soft part and the hard part, you can not make a clean circle. But we have to buy a variety of stainless steel wire about 15 years, is the first time hard to use so far. Conclusion was failure to purchase. It is suitable for applications that do not care about the appearance, but the benefits to buy this product can not be found because it is not also mean special cheap.
This review is about item#09242755.
Mounting of flag work
5
From Japan
On 2015-06-26 14:52:12
We are very firm. Force we need that much processing.
This review is about item#33052092.
Fixing
3
From Japan
On 2015-04-27 09:08:58
There was no particular problem.
This review is about item#09242764.
As the antenna branch
5
From Japan
On 2015-01-17 14:00:38
A small amount of length was able to appropriate amount of the purchase because it was necessary.
This review is about item#35151733.
Joint boots caulking of car
2
From Japan
On 2014-10-25 17:52:43
We are satisfied at a low price.
This review is about item#09242721.

Related Products