Buy more than* S$200* and get FREE SHIPPING

J Type Anchor

1.00 (1)
Caliber (phi mm)
20
Wire Diameter (phi mm)
6
Material
Steel
...see all>
Product Options
ADD TO CART
Surface Processing Weight (g) Type Under Head Length (mm) Dimension (phi x Lmm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Weight (g) Type Under Head Length (mm) Dimension (phi x Lmm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Uni-chrome plated 75 - 250 6x250 1PC 1 BK-291 09242545 2.99 SGD
In stock
Uni-chrome plated 50 - 150 6x150 1PC 1 BK-289 09242527 1.99 SGD
Shipped after 2018-01-23
Unichrome plating 65 J type 200 6x200 1PC 1 BK-290 09242536 2.99 SGD
In stock
Unichrome plating 85 J type 300 6x300 1PC 1 BK-292 09242554 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
At the campsite, used for tent installation.
1
From Japan
On 2015-01-12 18:46:45
Whether the anchor chosen was thin, I bent with haste. I did not feel cheap, because it was not different from what I bought at home center, but it was too easy to bend. A little thick diameter looks good. I failed this time.
This review is about item#09242536.

Related Products