Buy more than* S$200* and get FREE SHIPPING

MAXSTAR WEDGE V-Belt

4.73 (37)
Purpose
Large-sized pumps, compressors, forging presses, casting machines and paper making machines, crushers, hammer-mills, band sawing machines, large-sized machine tools, a vibrating roller grinders, freezers
Maximum Speed (m/sec)
40
...see all>
Product Options
ADD TO CART
Type Pulley Belt Height (mm) Belt Width (mm) Effective Circumference (inch) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Pulley Belt Height (mm) Belt Width (mm) Effective Circumference (inch) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Min/67mm 8.0 9.5 118 Gum 1PC 1 3V1180 09247323 34.99 SGD
In stock
- Min/180mm 13.5 16.0 265 Gum 1PC 1 5V2650 09247655 189.99 SGD
Shipped after 2018-02-27
- Min/180mm 13.5 16.0 280 Gum 1PC 1 5V2800 09247664 199.99 SGD
Shipped after 2018-02-27
- Min/180mm 13.5 16.0 300 Gum 1PC 1 5V3000 09247673 219.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 140 Gum 1PC 1 8V1400 09247777 189.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 180 Gum 1PC 1 8V1800 09247813 249.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 190 Gum 1PC 1 8V1900 09247822 259.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 212 Gum 1PC 1 8V2120 09247847 279.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 224 Gum 1PC 1 8V2240 09247856 279.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 280 Gum 1PC 1 8V2800 09247892 439.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 300 Gum 1PC 1 8V3000 09247901 459.99 SGD
Shipped after 2018-02-27
- Min/180mm 13.5 16.0 190 Gum 1PC 1 5V1900 09247594 129.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 132 Gum 1PC 1 8V1320 09247761 179.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 150 Gum 1PC 1 8V1500 09247786 199.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 160 Gum 1PC 1 8V1600 09247795 219.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 250 Gum 1PC 1 8V2500 09247874 329.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 265 Gum 1PC 1 8V2650 09247883 409.99 SGD
Shipped after 2018-02-27
- Min/180mm 13.5 16.0 160 Gum 1PC 1 5V1600 09247567 96.99 SGD
In stock
- Min/180mm 13.5 16.0 170 Gum 1PC 1 5V1700 09247576 109.99 SGD
In stock
- Min/180mm 13.5 16.0 315 Gum 1PC 1 5V3150 09247682 219.99 SGD
Shipped after 2018-02-27
- Min/180mm 13.5 16.0 335 Gum 1PC 1 5V3350 09247691 229.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 335 Gum 1PC 1 8V3350 09247926 519.99 SGD
Shipped after 2018-02-27
- Min/180mm 13.5 16.0 224 Gum 1PC 1 5V2240 09247621 149.99 SGD
Shipped after 2018-02-27
- Min/180mm 13.5 16.0 236 Gum 1PC 1 5V2360 09247637 169.99 SGD
Shipped after 2018-02-27
- Min/67mm 8.0 9.5 132 Gum 1PC 1 3V1320 09247341 38.99 SGD
In stock
- Min/180mm 13.5 16.0 212 Gum 1PC 1 5V2120 09247612 149.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 170 Gum 1PC 1 8V1700 09247804 239.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 200 Gum 1PC 1 8V2000 09247831 259.99 SGD
Shipped after 2018-02-27
- Min/180mm 13.5 16.0 200 Gum 1PC 1 5V2000 09247603 129.99 SGD
Shipped after 2018-02-27
- Min/180mm 13.5 16.0 355 Gum 1PC 1 5V3550 09247707 319.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 100 Gum 1PC 1 8V1000 09247716 139.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 106 Gum 1PC 1 8V1060 09247725 139.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 112 Gum 1PC 1 8V1120 09247734 149.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 118 Gum 1PC 1 8V1180 09247743 159.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 125 Gum 1PC 1 8V1250 09247752 189.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 236 Gum 1PC 1 8V2360 09247865 309.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 315 Gum 1PC 1 8V3150 09247917 419.99 SGD
Shipped after 2018-02-27
- Min/315mm 23.0 25.5 355 Gum 1PC 1 8V3550 09247935 559.99 SGD
Shipped after 2018-02-27
- Min/180mm 13.5 16.0 250 Gum 1PC 1 5V2500 09247646 169.99 SGD
Shipped after 2018-02-27
- Min/67mm 8 9.5 106 Gum 1PC 1 3V1060 09247305 30.99 SGD
In stock
- Min/67mm 8 9.5 25 Gum 1PC 1 3V250 09247052 10.99 SGD
In stock
- Min/67mm 8 9.5 112 Gum 1PC 1 3V1120 09247314 30.99 SGD
In stock
- Min/180mm 13.5 16 71 Gum 1PC 1 5V710 09247427 44.99 SGD
In stock
- Min/180mm 13.5 16 140 Gum 1PC 1 5V1400 09247542 85.99 SGD
In stock
- Min/180mm 13.5 16 132 Gum 1PC 1 5V1320 09247533 83.99 SGD
In stock
- Min/180mm 13.5 16 50 Gum 1PC 1 5V500 09247366 33.99 SGD
In stock
- Min/180mm 13.5 16 180 Gum 1PC 1 5V1800 09247585 119.99 SGD
In stock
- Min/180mm 13.5 16 125 Gum 1PC 1 5V1250 09247524 79.99 SGD
In stock
- Min/180mm 13.5 16 118 Gum 1PC 1 5V1180 09247515 70.99 SGD
In stock
- Min/180mm 13.5 16 80 Gum 1PC 1 5V800 09247445 50.99 SGD
In stock
- Min/67mm 8 9.5 125 Gum 1PC 1 3V1250 09247332 34.99 SGD
In stock
3V Min/67mm 8.0 9.5 26.5 Rubber 1PC 1 3V265 09247061 10.99 SGD
In stock
3V Min/67mm 8.0 9.5 28 Rubber 1PC 1 3V280 09247077 12.99 SGD
In stock
3V Minimum/67mm 8.0 9.5 30 Rubber 1PC 1 3V300 09247086 11.99 SGD
In stock
3V Min/67mm 8.0 9.5 31.5 Rubber 1PC 1 3V315 09247095 11.99 SGD
In stock
3V Minimum/67mm 8.0 9.5 33.5 Rubber 1PC 1 3V335 09247104 12.99 SGD
In stock
3V Min/67mm 8.0 9.5 35.5 Rubber 1PC 1 3V355 09247113 15.99 SGD
In stock
3V Minimum/67mm 8.0 9.5 37.5 Rubber 1PC 1 3V375 09247122 16.99 SGD
In stock
3V Minimum/67mm 8.0 9.5 40 Rubber 1PC 1 3V400 09247131 13.99 SGD
In stock
3V Minimum/67mm 8.0 9.5 42.5 Rubber 1PC 1 3V425 09247147 14.99 SGD
In stock
3V Minimum/67mm 8.0 9.5 45 Rubber 1PC 1 3V450 09247156 14.99 SGD
In stock
3V Minimum/67mm 8.0 9.5 47.5 Rubber 1PC 1 3V475 09247165 14.99 SGD
In stock
3V Minimum/67mm 8.0 9.5 50 Rubber 1PC 1 3V500 09247174 14.99 SGD
In stock
3V Min/67mm 8.0 9.5 53 Rubber 1PC 1 3V530 09247183 17.99 SGD
In stock
3V Minimum/67mm 8.0 9.5 56 Rubber 1PC 1 3V560 09247192 17.99 SGD
In stock
3V Minimum/67mm 8.0 9.5 60 Rubber 1PC 1 3V600 09247201 18.99 SGD
In stock
3V Minimum/67mm 8.0 9.5 63 Rubber 1PC 1 3V630 09247217 19.99 SGD
In stock
3V Min/67mm 8.0 9.5 67 Rubber 1PC 1 3V670 09247226 20.99 SGD
In stock
3V Min/67mm 8.0 9.5 71 Rubber 1PC 1 3V710 09247235 19.99 SGD
In stock
3V Minimum/67mm 8.0 9.5 75 Rubber 1PC 1 3V750 09247244 22.99 SGD
In stock
3V Min/67mm 8.0 9.5 80 Rubber 1PC 1 3V800 09247253 22.99 SGD
In stock
3V Min/67mm 8.0 9.5 85 Rubber 1PC 1 3V850 09247262 26.99 SGD
In stock
3V Minimum/67mm 8.0 9.5 90 Rubber 1PC 1 3V900 09247271 25.99 SGD
In stock
3V Min/67mm 8.0 9.5 95 Rubber 1PC 1 3V950 09247287 26.99 SGD
In stock
3V Minimum/67mm 8.0 9.5 100 Rubber 1PC 1 3V1000 09247296 27.99 SGD
In stock
3V Min/67mm 8.0 9.5 140 Rubber 1PC 1 3V1400 09247357 41.99 SGD
Shipped after 2018-02-27
5V Minimum /180 13.5 16.0 53 Rubber 1PC 1 5V530 09247375 34.99 SGD
In stock
5V Min/180mm 13.5 16.0 56 Rubber 1PC 1 5V560 09247384 34.99 SGD
In stock
5V Min/180mm 13.5 16.0 60 Rubber 1PC 1 5V600 09247393 36.99 SGD
In stock
5V Min/180mm 13.5 16.0 63 Rubber 1PC 1 5V630 09247402 39.99 SGD
In stock
5V Minimum /180 13.5 16.0 67 Rubber 1PC 1 5V670 09247411 41.99 SGD
In stock
5V Min/180mm 13.5 16.0 75 Rubber 1PC 1 5V750 09247436 47.99 SGD
In stock
5V Min/180mm 13.5 16.0 85 Rubber 1PC 1 5V850 09247454 53.99 SGD
In stock
5V Minimum /180 13.5 16.0 90 Rubber 1PC 1 5V900 09247463 55.99 SGD
In stock
5V Min/180mm 13.5 16.0 95 Rubber 1PC 1 5V950 09247472 57.99 SGD
In stock
5V Minimum /180 13.5 16.0 100 Rubber 1PC 1 5V1000 09247481 63.99 SGD
In stock
5V Min/180mm 13.5 16.0 106 Rubber 1PC 1 5V1060 09247497 67.99 SGD
In stock
5V Minimum /180 13.5 16.0 112 Rubber 1PC 1 5V1120 09247506 71.99 SGD
In stock
5V Min/180mm 13.5 16.0 150 Rubber 1PC 1 5V1500 09247551 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 29
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.73
37 Customer Reviews
The reviews are automatic translation.
Compressor power belt
5
From Japan
On 2018-01-22 15:55:33
Because the power belt of the compressor wears down and it was rash, it replaced it. I am spiritually turning without any problems. It was saved.
This review is about item#9247156.
Compressor belt
5
From Japan
On 2018-01-12 21:46:51
Delivery was quick, saved. I pulled firmly into the pulley and there was no slippage, it was good.
This review is about item#9247104.
Replacing the belt of the blower fan
5
From Japan
On 2017-10-31 21:12:24
I think that it is reliable regarding quality and durability because it is a manufacturer-specified item.
This review is about item#9247174.
Driving machine belt
5
From Japan
On 2017-10-08 08:21:55
Just looking at it seemed to be strong as usual whenever the belt was used.
This review is about item#09247262.
Opportunity Maintenance
5
From Japan
On 2017-10-04 08:03:23
I bought it as a substitute for SPZ type which is used for overseas use. It is compatible, it is saved because it is expensive to import.
This review is about item#09247253.
Pulley rubber of cutting machine
5
From Japan
On 2017-09-13 14:43:15
I tried other domestic belt and it settled down to three stars. I am satisfied with the adhesion surface and little elongation.
This review is about item#9247077.
Periodical exchange of blower belt
4
From Japan
On 2017-07-19 17:06:48
It is saved because the delivery date is fast and the price is cheap. I think that I want to purchase regularly as it is a consumable item.
This review is about item#09247165.
Commercial washer / dryer Motor belt exchange
5
From Japan
On 2017-06-14 21:48:11
Washer dryer V belt I bought it for deterioration crack in exchange.
This review is about item#9247262.
Maintenance of snow removing machine
5
From Japan
On 2017-01-10 16:15:02
It is an item that is excellent in reliability and durability at Japan's proud Mitsuboshi Belt.
This review is about item#9247052.
During machine maintenance.
3
From Japan
On 2016-12-09 15:48:12
I hope that the useful life of the machine will increase by about 20%.
This review is about item#9247235.

Related Products