Buy more than* S$200* and get FREE SHIPPING

Star Rope

4.79 (43)
Material
Polyurethane
...see all>
Product Options
ADD TO CART
Minimum Diameter (phi mm) Cross Sectional Diameter (phi mm) Belt Length (m) Type Pulley Maximum Speed (m/sec) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Diameter (phi mm) Cross Sectional Diameter (phi mm) Belt Length (m) Type Pulley Maximum Speed (m/sec) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 9 1 - Min/85 10 or less   1PC 1 phi9x1m 47856234 11.99 SGD
Shipped after 2018-03-05
- 8 100 - Min/70 10 or less   1PC 1 phi8x100m 47915384 799.99 SGD
Shipped after 2018-03-02
- 7 1 - Min/50 10 or less   1PC 1 phi7x1m 47856216 7.99 SGD
Shipped after 2018-02-26
- 7 100 - Min/60 10 or less   1PC 1 phi7x100m 47913704 649.99 SGD
Shipped after 2018-03-02
- 6 1 - Min/50 10 or less   1PC 1 phi6x1m 47856207 5.99 SGD
Shipped after 2018-02-26
- 6 100 - Min/50 10 or less   1PC 1 phi6x100m 47912487 539.99 SGD
Shipped after 2018-03-02
- 5 200 - Min/40. 10 or less   1PC 1 phi5x200m 47904184 849.99 SGD
Shipped after 2018-03-02
- 4 200 - Min/30 10 or less   1PC 1 phi4x200m 47900867 539.99 SGD
Shipped after 2018-02-26
- - 1 - Min/120 10 or less   1PC 1 phi12x1m 47856252 21.99 SGD
Shipped after 2018-02-26
- - 1 - Min/95 10 or less   1PC 1 phi10x1m 47856243 14.99 SGD
Shipped after 2018-02-26
- 6 20 Roundbelt Min/50 10orless   1PC 1 phi6x20m 09248102 119.99 SGD
Shipped after 2018-02-26
- 4 20 Roundbelt Min/30 10orless   1PC 1 phi4x20m 09248066 56.99 SGD
Shipped after 2018-02-26
- 3 1 - Min/20 10 or less   1PC 1 phi3x1m 47856173 2.99 SGD
Shipped after 2018-02-26
- 4 1 - Min/30 10 or less   1PC 1 phi4x1m 47856182 2.99 SGD
Shipped after 2018-02-26
- 8 1 - Min/70 10 or less   1PC 1 phi8x1m 47856225 8.99 SGD
Shipped after 2018-02-26
- 12 10 Roundbelt Min/120 10orless   1PC 1 phi12x10m 09248197 229.99 SGD
Shipped after 2018-03-05
- 5 1 - Min/40. 10 or less   1PC 1 phi5x1m 47856191 4.99 SGD
Shipped after 2018-02-26
- 3 200 - Min/20 10 or less   1PC 1 phi3x200m 47890787 389.99 SGD
Shipped after 2018-03-02
- 2 200 - Min/15 10 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 phi2x200m 47878546 299.99 SGD
Shipped after 2018-03-02
- - 50 - Min/120 10 or less   1PC 1 phi12x50m 47865106 929.99 SGD
Shipped after 2018-03-02
- - 100 - Min/95 10 or less   1PC 1 phi10x100m 47862726 1,279.99 SGD
Shipped after 2018-03-02
- 9 100 - Min/85 10 or less   1PC 1 phi9x100m 47916653 929.99 SGD
Shipped after 2018-03-02
- 9 20 - Min/85 10 or less   1PC 1 phi9x20m 09248163 219.99 SGD
Shipped after 2018-03-05
- 9 - - Min/85 10 or less   1PC 1 phi9x10m 09248154 98.99 SGD
Shipped after 2018-02-28
- 8 20 - Min/70 10 or less   1PC 1 phi8x20m 09248145 209.99 SGD
Shipped after 2018-03-05
- 3 20 - Min/20 10 or less   1PC 1 phi3x20m 09248041 40.99 SGD
Shipped after 2018-02-26
- - - - Min/150 10 or less   1PC 1 phi15x10m 09248215 319.99 SGD
Shipped after 2018-03-02
- - - - Min/95 10 or less   1PC 1 phi10x10m 09248172 139.99 SGD
Shipped after 2018-02-26
- 2 20 - Min/15 10 or less   1PC 1 phi2x20m 09248023 30.99 SGD
Shipped after 2018-03-02
- - 20 - Min/150 10 or less   1PC 1 phi15x20m 09248224 609.99 SGD
Shipped after 2018-03-02
- - 20 - Min/120 10 or less   1PC 1 phi12x20m 09248206 399.99 SGD
Shipped after 2018-03-01
- - 20 - Min/95 10 or less   1PC 1 phi10x20m 09248181 299.99 SGD
Shipped after 2018-03-01
- 7 20 - Min/60 10 or less   1PC 1 phi7x20m 09248127 139.99 SGD
Shipped after 2018-03-05
15 (pulley) 2 10 Round belt - 10 or less   1PC 1 phi2x10m 09248014 14.99 SGD
Shipped after 2018-02-26
20 (pulley) 3 10 Round belt - 10 or less   1PC 1 phi3x10m 09248032 19.99 SGD
Shipped after 2018-02-26
30 (pulley) 4 10 Round belt - 10 or less   1PC 1 phi4x10m 09248057 29.99 SGD
Shipped after 2018-02-26
40 (pulley) 5 10 Round belt - 10 or less   1PC 1 phi5x10m 09248075 42.99 SGD
Shipped after 2018-02-26
- 5 20 Round belt Min/ 40 10 or less   1PC 1 phi5x20m 09248084 85.99 SGD
Shipped after 2018-02-26
50 (pulley) 6 10 Round belt - 10 or less   1PC 1 phi6x10m 09248093 58.99 SGD
Shipped after 2018-02-26
- 7 10 Round belt Min /60 10 or less   1PC 1 phi7x10m 09248111 68.99 SGD
Shipped after 2018-02-26
- 8 10 Round belt Min /70 10 or less   1PC 1 phi8x10m 09248136 85.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 38
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.79
43 Customer Reviews
The reviews are automatic translation.
Hulling machine
5
From Japan
On 2018-02-12 18:23:58
I was searching here and there until I knew about this product. It is scales from the eye that you can make your own length.
This review is about item#47856207.
Maintenance of older machines
5
From Japan
On 2018-01-31 17:34:58
Even amateurs are easy to bond and robust. I used it before but I ordered again because it is of high quality.
This review is about item#47856173.
Robot power transmission
5
From Japan
On 2017-11-24 01:07:47
I imagined a little rubbery thing Feeling I was worried whether it was okay as I slipped quite well but it was okay at all It's easy to cut it and heat it and it will be easy to get stuck out I only tried this because there was only a cutout in 1 m unit, but 3 mm was a little overweight It is nice to have a variation of 1 m in 1.5 mm because it is not necessary to be a star rope so if you are in a variation
This review is about item#47856173.
Key machine
5
From Japan
On 2017-09-19 14:26:02
Heat welding with a lighter was also easy. It was nice and cheap.
This review is about item#47856207.
Opportunity Maintenance
4
From Japan
On 2017-08-14 17:46:56
I used it as an alternative to the electric belt. It was quite helpful not to other shops. Even with these accessories "uniform shipping cost 500 yen" is a bit disproportionate.
This review is about item#47856207.
Replacement of worn and broken drive belts
5
From Japan
On 2017-07-31 20:41:20
I do not know yet what the durability will be, but for now I can use it enough. It seems that the welded joint surfaces are completely integrated. Even if it breaks, I think that it is a bargain because it is only necessary to heat seal it. I am very satisfied.
This review is about item#47856173.
Used as buffer material, not for transmission applications
5
From Japan
On 2017-07-12 08:32:25
It is used as a cushioning material of the inspection table. Both durability and cost are satisfied.
This review is about item#09248172.
Belt exchange
1
From Japan
On 2017-05-20 17:03:02
Although I purchased it for use to replace the belt, although it was not possible to use it thinner than expected, I would not be able to exchange it, because I would not be able to exchange returned goods, even if I bought it for 10 meters, Perhaps it was still good.
This review is about item#9248032.
Machine maintenance
5
From Japan
On 2017-05-20 07:36:44
It is very convenient to purchase in 1 m unit. Would it be good if the variations increase for those who save money?
This review is about item#47856225.
Power connection of woodworking lathe and motor
5
From Japan
On 2017-04-28 19:31:31
Processing was easy, too. It turns very smoothly in both normal rotation and reverse rotation. In the case of reversal, I can rub it, but I can use it without any fever, in particular.
This review is about item#47856182.

Related Products