Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Family Band

4.50 (2)
Tape Length (m)
200
Tape Width (mm)
15
Color
Yellow
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 HR-811 09242956 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Packing of heavy items
5
From Japan
On 2012-12-18 09:37:16
This price was enough at this price. I think I will buy it again.
This review is about item#09242956.
Packing work
4
From Japan
On 2012-02-15 16:13:12
Compared with other products, it is better not to hurt soft and bare hands.
This review is about item#09242956.

Related Products