Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Carton Box, 10-Sheet

3.73 (11)
Paper Thickness (mm)
5
Material
Single flute
...see all>
Product Options
ADD TO CART
Inside Dimension (Length x Width x Height) (mm) Outer Dimensions (Length L x Width W x Height H) (mm) Application Examples Form Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Dimension (Length x Width x Height) (mm) Outer Dimensions (Length L x Width W x Height H) (mm) Application Examples Form Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 588x438x435 About 600x450x450 It is mainly used for moving / storage. A formula (mandarin orange box type) - 1Pack(10Sheet) 1 DB-1506 09243613 98.99 SGD
In stock
About 488x378x375 About 500x390x390 It is mainly used for moving / storage. A formula (mandarin orange box type) - 1Pack(10Sheet) 1 DB-1505 09243604 83.99 SGD
In stock
About 388x308x245 About 400 x 320 x 260 Contains 5 A4 5 cm pipe files A type (orange crate type) Moving, storage and organizing 1Pack(10Sheet) 1 DB-1503 09243586 49.99 SGD
In stock
About 498x318x315 About 510 x 330 x 330 Contains 8 A4 5 cm pipe files A type (orange crate type) Moving, storage and organizing 1Pack(10Sheet) 1 DB-1504 09243595 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 3
1 star 0
Review Rating: 3.73
11 Customer Reviews
The reviews are automatic translation.
Packing metal products
5
From Japan
On 2018-01-09 14:40:37
As we deal with metallic products, it is important to consider the heaviness as the contents may become quite heavy. Although I purchased it before, I think that it is a very good product with thickness. I do not think that it is expensive, especially high. I would be happy if you could maintain the price with this quality as it is.
This review is about item#9243595.
Carriage of luggage
5
From Japan
On 2017-10-12 15:39:16
Furniture Because it was a cardboard of a good size, even if it entered 10 pieces, I could send it in various ways. If possible, I'd be happy to have a set of 5 or 1 seller.
This review is about item#9243595.
For storage of documents
3
From Japan
On 2017-09-06 10:27:09
It is easy to store with just the right size. I want a little more strength as I put the document.
This review is about item#9243586.
When delivered
5
From Japan
On 2016-05-30 09:14:29
It is more user-friendly than the one of the home center, and it is saved because it can choose the size.
This review is about item#09243613.
Document storage
2
From Japan
On 2015-10-11 16:22:46
It seems that strength as corrugated board is insufficient.
This review is about item#09243586.
packing
2
From Japan
On 2015-06-30 14:47:20
Since this size is not so much, I will also purchase, I want you to strengthen the strength a little more. It is regrettable that you may get crushed during delivery.
This review is about item#09243613.
Moving work
5
From Japan
On 2015-03-17 14:41:16
Things are dimensionless and can be delivered without breaking even if put in somewhat without problems such as thickness It is a product you want to purchase if the price goes down if you go down
This review is about item#09243586.
moving
3
From Japan
On 2014-05-06 08:14:53
Although the product was normal, delivery company's delivery will be delayed so seriously. Even if it is shipping early, it is very uncomfortable because it stops at the shipping company.
This review is about item#09243613.
We use it for shipping packaging etc of goods
2
From Japan
On 2013-04-12 14:54:31
Is paper quality bad, the surface paper is very weak. Since the quality of the surface layer is not written in the catalog, I do not know it when ordering. Also, the surface layer close to this size is K5's, but it seems not to be sold, so it will be appreciated if you can expand product development in the future.
This review is about item#09243613.
Clothing stock
5
From Japan
On 2013-02-21 11:48:29
The strength was moderate and it was just right for the intended use.
This review is about item#09243613.

Related Products