Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cord Connector Body Hook Type 30A

5.00 (1)
Compatible Crimp Terminal
R5.5-5
Compatible Electiric Wires
2CT
Compatible Electric Wire (mm2)
5.5
Rated Current (A)
30
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Wire Connector Method Compatible Plug Dimension A (mm phi) Dimension B (phi mm) Rated Voltage (V) Number of Poles Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Wire Connector Method Compatible Plug Dimension A (mm phi) Dimension B (phi mm) Rated Voltage (V) Number of Poles Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 442-9184 - 4362R 61 18 600 - -   1pc 1 4364R 10371383 45.99 SGD
Shipped after 2018-05-01
Black - Crimp-type terminal 4322R 61 18 250 Grounded 3P Rubber cover   1PC 1 4324R 09243525 28.99 SGD
In stock
- 442-9176 - 4362N - - 600 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 4364N 10371374 35.99 SGD
Shipped after 2018-05-01
- - - 4312N-L14 - - 125/250 - -   1pc 1 4314N-L14 10371322 28.99 SGD
In stock
- 442-9117 - 4322N-L15 - - 250 - -   1pc 1 4324N-L15 10371356 28.99 SGD
In stock
Black - Crimp terminal type, tightening formula 4322N - - 250 Ground 3P (3P, 4W GND) Nylon cover   1PC 1 4324N 10371347 28.99 SGD
In stock
Black - Crimp terminal type, tightening formula 4322R-L15 61 18 250 Ground 3P (3P, 4W GND) Rubber cover   1PC 1 4324R-L15 10371365 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical work
5
From Japan
On 2013-07-10 13:24:08
It is a product that I always like and is purchasing. I do not see any particular improvement.
This review is about item#09243525.

Related Products