Buy more than* S$200* and get FREE SHIPPING

25 mm of Webbing Sling Width

4.71 (7)
Impeller Eye Length (mm)
210
Maximum Working Load (t)
0.8
Belt Width (mm)
25
Thickness (mm)
8
...see all>
Product Options
ADD TO CART
Working Temperature Overall Length (m) Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Temperature Overall Length (m) Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100deg C or less 4.5 0.8 Nylon (inside: polyester) 118-5900 1PC 1 G25-45 08414016 63.99 SGD
In stock
100deg C below 10 1.66 Nylon (internal: Polyester) 118-6221 1PC 1 G25-100 08413946 119.99 SGD
In stock
100deg C below 4 0.72 Nylon (internal: Polyester) - 1PC 1 G25-40 08414007 57.99 SGD
In stock
100deg C below 8 1.35 Nylon (internal: Polyester) 118-6167 1PC 1 G25-80 08414061 97.99 SGD
In stock
100deg C below 7 1.19 Nylon (internal: Polyester) 118-6108 1PC 1 G25-70 08414052 86.99 SGD
In stock
100deg C below 3.5 0.64 Nylon (internal: Polyester) 118-5802 1PC 1 G25-35 08413991 51.99 SGD
In stock
100deg C below 5 0.88 Nylon (internal: Polyester) 118-5942 1PC 1 G25-50 08414025 67.99 SGD
In stock
100deg C below 5.5 0.95 Nylon (internal: Polyester) 118-6001 1PC 1 G25-55 08414034 72.99 SGD
Shipped after 2018-01-23
100deg C below 6 1.03 Nylon (internal: Polyester) 118-6043 1PC 1 G25-60 08414043 78.99 SGD
In stock
100deg C or less 1 0.25 Nylon (inside: polyester) 118-5551 1PC 1 G25-10 08413937 25.99 SGD
In stock
100 deg C or less 1.5 0.33 Nylon (inside: polyester) 118-5608 1PC 1 G25-15 08413955 31.99 SGD
In stock
100deg C or less 2 0.40 Nylon (inside: polyester) 118-5641 1PC 1 G25-20 08413964 36.99 SGD
In stock
100 deg C or less 2.5 0.48 Nylon (inside: polyester) 118-5705 1PC 1 G25-25 08413973 41.99 SGD
In stock
100deg C or less 3 0.56 Nylon (inside: polyester) 118-5748 1PC 1 G25-30 08413982 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Fixed load
5
From Japan
On 2017-12-20 17:20:01
It is inexpensive but it is very wonderful to use without any problem.
This review is about item#8413937.
Material raising
4
From Japan
On 2017-11-09 10:09:52
It is light and easy to use. Different colors on the front and back, you can check the twist at fishing. However, it seems that the durability is not good and the pain is quick.
This review is about item#8413982.
Steel transport
5
From Japan
On 2017-05-29 08:55:49
The color is easy to understand and easy to use. It looks nice for durability, so it seems to be useful for a long time.
This review is about item#08413955.
As a hanger of Unic
5
From Japan
On 2016-04-01 18:46:26
It is an ordinary one.
This review is about item#08413982.
Truck crane inlay
4
From Japan
On 2014-10-09 15:02:36
It is easy to understand the twist phenomenon because it is a different front and back color. Since the price is also inexpensive, I would like to purchase another size thing at the next opportunity.
This review is about item#08414016.
Plant line renovation for equipment relocation
5
From Japan
On 2014-02-11 15:16:53
I was looking for easy things for lightweight objects and the things were satisfactory
This review is about item#08413937.
Lifting a drum can
5
From Japan
On 2013-06-26 08:54:28
He was strong and replied at a low price rather than buying it at his home center, so I got it very much.
This review is about item#08413973.

Related Products