Buy more than* S$200* and get FREE SHIPPING

35 mm of Webbing Sling Width

3.00 (1)
Impeller Eye Length (mm)
230
Maximum Working Load (t)
1.25
Belt Width (mm)
35
Thickness (mm)
8
...see all
Product Options
ADD TO CART
Working Temperature Overall Length (m) Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Temperature Overall Length (m) Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 deg C or less 5.5 1.34 Nylon (internal: Polyester) 118-6019 1PC 1 G35-55 08414174 109.90 SGD
Shipped after 2017-03-28
100 deg C or less 4.5 1.12 Nylon (internal: Polyester) 118-5918 1PC 1 G35-45 08414156 86.08 SGD
Shipped after 2017-03-31
100 deg C or less - 2.37 Nylon (internal: Polyester) 157-0013 1PC 1 G35-100 08414086 169.90 SGD
Shipped after 2017-03-31
100 deg C or less 7 1.69 Nylon (internal: Polyester) 157-0005 1PC 1 G35-70 08414192 119.90 SGD
Shipped after 2017-03-28
100deg C below 3.5 0.89 Nylon (internal: Polyester) 118-5811 1PC 1 G35-35 08414131 71.92 SGD
Shipped after 2017-03-31
100deg C below 8 1.91 Nylon (internal: Polyester) 118-6175 1PC 1 G35-80 08414201 139.90 SGD
In stock
100deg C or less 5 1.23 Nylon (inside: polyester) 118-5951 1PC 1 G35-50 08414165 93.67 SGD
In stock
100deg C or less 2.5 0.66 Nylon (inside: polyester) 118-5713 1PC 1 G35-25 08414113 58.47 SGD
In stock
100deg C or less 1 0.32 Nylon (inside: polyester) 118-5560 1PC 1 G35-10 08414077 36.17 SGD
In stock
100deg C or less 1.5 0.43 Nylon (inside: polyester) 118-5616 1PC 1 G35-15 08414095 42.72 SGD
In stock
100deg C or less 2 0.55 Nylon (inside: polyester) 118-5659 1PC 1 G35-20 08414104 50.38 SGD
In stock
100 deg C or less 3 0.77 Nylon (inside: polyester) 118-5756 1PC 1 G35-30 08414122 64.54 SGD
In stock
100 deg C or less 4 1.00 Nylon (inside: polyester) 118-5853 1PC 1 G35-40 08414147 79.98 SGD
In stock
100deg C or less 6 1.46 Nylon (inside: polyester) 118-6051 1PC 1 G35-60 08414183 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Hanging work of the mold-related
3
From Japan
On 2014-09-18 15:31:28
For less frequently in indoor use, I think that not too helpful. Continue to use from the previous, we discard When you get a certain period of time. In particular, the problem does not occur
This review is about item#08414077.

Related Products