Buy more than* S$200* and get FREE SHIPPING

50 mm of Webbing Sling Width

4.00 (6)
Impeller Eye Length (mm)
360
Maximum Working Load (t)
1.6
Belt Width (mm)
50
Thickness (mm)
8
...see all>
Product Options
ADD TO CART
Working Temperature Overall Length (m) Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Temperature Overall Length (m) Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100deg C below 10 3.3 Nylon (internal: Polyester) 118-6230 1PC 1 G50-100 08414226 239.99 SGD
In stock
100deg C below 4.5 1.57 Nylon (internal: Polyester) 118-5926 1PC 1 G50-45 08414296 129.99 SGD
In stock
100deg C below 8 2.67 Nylon (internal: Polyester) 118-6183 1PC 1 G50-80 08414341 199.99 SGD
In stock
100deg C below 7 2.36 Nylon (internal: Polyester) 118-6116 1PC 1 G50-70 08414332 179.99 SGD
In stock
100deg C below 5.5 1.88 Nylon (internal: Polyester) 118-6027 1PC 1 G50-55 08414314 149.99 SGD
In stock
100 deg C or less 3.5 1.25 Nylon (internal: Polyester) 118-5829 1PC 1 G50-35 08414271 109.99 SGD
In stock
100deg C or less 1 0.47 Nylon (inside: polyester) 118-5578 1PC 1 G50-10 08414217 51.99 SGD
In stock
100deg C or less 1.5 0.62 Nylon (inside: polyester) 118-5624 1PC 1 G50-15 08414235 61.99 SGD
In stock
100deg C or less 2 0.78 Nylon (inside: polyester) 118-5667 1PC 1 G50-20 08414244 71.99 SGD
In stock
100deg C or less 2.5 0.94 Nylon (inside: polyester) 118-5721 1PC 1 G50-25 08414253 82.99 SGD
In stock
100deg C or less 3 1.10 Nylon (inside: polyester) 118-5764 1PC 1 G50-30 08414262 91.99 SGD
In stock
100deg C or less 4 1.41 Nylon (inside: polyester) 118-5861 1PC 1 G50-40 08414287 119.99 SGD
In stock
100 deg C or less 5 1.73 Nylon (inside: polyester) 118-5969 1PC 1 G50-50 08414305 139.99 SGD
In stock
100deg C or less 6 2.04 Nylon (inside: polyester) 118-6060 1PC 1 G50-60 08414323 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Steel transport
5
From Japan
On 2017-05-29 08:56:29
Color coding is very good. It is easy to understand and well received by the site.
This review is about item#08414235.
During can making work
1
From Japan
On 2016-12-27 17:14:48
Although there was also a precautionary note, as you said, "If you slide on the edge it will cut off" As you say about 1.5 tons of suspended workpiece pulled inside with a laser, I think that it is probably about 5, 60 cm, but if you slip and roll Corner pads cut along with product falls. It happened to be a low place so there was no damage other than sling. Do not overconcure corner putt for belt sling. (There are also deficiencies in how to hang) Do not use one that you do not use.
This review is about item#8414253.
Fishing gear on processed product
3
From Japan
On 2016-10-19 16:35:08
When it is used for about two years, it unexpectedly fits. If you lose 1 piece and buy it by 1 piece, the length is quite different.
This review is about item#8414323.
Car Wrecker
5
From Japan
On 2013-07-25 17:45:05
I am satisfied with the item and I am satisfied with the amount of money. I would like to ask dealings in the future as well.
This review is about item#08414244.
Unloading related to equipment, for unloading
5
From Japan
On 2013-07-04 14:18:38
It is soft and easy to use. There is a size chart affixed, it is handy to look for items of how the item number.
This review is about item#08414244.
Triangular hook in the factory
5
From Japan
On 2013-06-13 15:24:51
Shipment window 2 Used for loading steel materials with triangular hooks at the factory. Since coloring is made to two colors, loading can be done smoothly, and colors are conspicuous, so convenience is good in a dark factory. The price is slightly higher compared to other companies.
This review is about item#08414253.

Related Products