Buy more than* S$200* and get FREE SHIPPING

Belt Sling 75mm Width

2.00 (1)
Belt Thickness (mm)
8
Maximum Working Load (t)
2.5
Belt Width (mm)
75
Thickness (mm)
8
Material
Nylon (internal: Polyester)
...see all>
Product Options
ADD TO CART
Working Temperature Impeller Eye Length (mm) Overall Length (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Temperature Impeller Eye Length (mm) Overall Length (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 deg C or less 410 - 4.92 118-6248 1PC 1 G75-100 08414366 339.99 SGD
Shipped after 2018-01-23
100 deg C or less 410 4.5 2.32 118-5934 1PC 1 G75-45 08414436 179.99 SGD
Shipped after 2018-01-23
100 deg C or less 410 5.5 2.8 118-6035 1PC 1 G75-55 08414454 219.99 SGD
Shipped after 2018-01-23
100 deg C or less 410 7 3.5 118-6124 1PC 1 G75-70 08414472 259.99 SGD
Shipped after 2018-01-23
100 deg C or less 410 8 3.98 118-6191 1PC 1 G75-80 08414481 289.99 SGD
Shipped after 2018-01-22
100 deg C or less 410 3.5 1.85 118-5837 1PC 1 G75-35 08414411 159.99 SGD
Shipped after 2018-01-22
100 deg C or less 410 6 3.03 118-6078 1PC 1 G75-60 08414463 239.99 SGD
Shipped after 2018-01-22
100deg C below 410 5 2.56 118-5977 1PC 1 G75-50 08414445 189.99 SGD
Shipped after 2018-01-22
100deg C below 410 2 1.14 118-5675 1PC 1 G75-20 08414384 109.99 SGD
Shipped after 2018-01-22
100deg C below 410 3 1.62 118-5772 1PC 1 G75-30 08414402 139.99 SGD
Shipped after 2018-01-22
100deg C below 410 4 2.09 118-5870 1PC 1 G75-40 08414427 169.99 SGD
Shipped after 2018-01-22
100deg C below 230 1 0.67 118-5586 1PC 1 G75-10 08414357 76.99 SGD
Shipped after 2018-01-22
100deg C below 410 2.5 1.38 118-5730 1PC 1 G75-25 08414393 129.99 SGD
Shipped after 2018-01-22
100deg C below 410 1.5 0.91 118-5632 1PC 1 G75-15 08414375 90.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Hang the coil
2
From Japan
On 2012-10-01 13:14:37
Product was not used in 3 months. It may be that there was a problem such as usage (corner putt). I think I will try again.
This review is about item#08414384.

Related Products