Buy more than* S$200* and get FREE SHIPPING

Web Sling

Caution
Enable temperature: 100 degree C or less. Not for chemical proof. As they are textile goods, there are some errors of dimensions. Please contact us beforehand when you need to get length lined up severely like 2 piece set. Use pad like corner pad necessarily at the place where may threaten to be damaged fiber sling like belt sling by sharp angle of luggage and rub.
Purpose
Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation. Machinery: Automobile, automobile parts, and high precision machinery transportation.
Impeller Eye Length (mm)
425
Belt Width (mm)
150
Thickness (mm)
8
Material
Nylon (internal: Polyester)
...see all>
Product Options
ADD TO CART
Overall Length (m) Working Temperature Maximum Working Load (t) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (m) Working Temperature Maximum Working Load (t) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 100deg C below 5 3.42 118-5799 1PC 1 G150-30 08413876 279.99 SGD
Shipped after 2018-02-26
4 100deg C below 5 4.33 118-5896 1PC 1 G150-40 08413885 319.99 SGD
Shipped after 2018-02-27
6 100 deg C or less 5.0 6.14 118-6094 1PC 1 G150-60 08413903 479.99 SGD
Shipped after 2018-02-26
8 100 deg C or less 5.0 7.96 118-6213 1PC 1 G150-80 08413921 589.99 SGD
Shipped after 2018-02-27
2 100 deg C or less 5.0 2.51 118-5691 1PC 1 G150-20 08413867 269.99 SGD
Shipped after 2018-02-26
- 100 deg C or less 5.0 9.77 118-6264 1PC 1 G150-100 08413851 759.99 SGD
Shipped after 2018-02-27
5 100 deg C or less 5.0 5.24 118-5993 1PC 1 G150-50 08413894 429.99 SGD
Shipped after 2018-02-27
7 100 deg C or less 5.0 7.05 118-6141 1PC 1 G150-70 08413912 539.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products