Buy more than* S$200* and get FREE SHIPPING

Snap-Ring E Type Retaining Ring, Steel for Springs, E-clip

4.50 (20)
JIS Standard
JIS B 2805
Material
Steel for springs
...see all>
Product Options
ADD TO CART
Compatible Shaft Diameter d1 (mm) Dimensions n (mm) Dimension m (mm) Dimensions D (mm) Dimension t (mm) Dimension d (mm) Dimension H (mm) Compatible Flute Diameter d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Shaft Diameter d1 (mm) Dimensions n (mm) Dimension m (mm) Dimensions D (mm) Dimension t (mm) Dimension d (mm) Dimension H (mm) Compatible Flute Diameter d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 to 38 4(min) 2.2(Difference+1.14) 44 2 24(Difference-0.21) 20.8 24.15(Difference+0.13) 1PC 1 E-24 09249134 4.99 SGD
In stock
2 or more and less than 2.5 0.8 (minimum) 0.5 (difference+0.05) 4 0.4 1.5 (difference-0.09) 1.3 1.53 (difference+0.06) 1PC 1 E-1.5 09248994 0.99 SGD
In stock
2.5 or more and less than 3.2 1 (min) 0.5 (difference+0.05) 5 0.4 2 (difference-0.09) 1.7 20.5 (difference+0.06) 1PC 1 E-2 09249003 0.99 SGD
In stock
3.2 or more and less than 4 1 (min) 0.5 (difference+0.05) 6 0.4 2.5 (difference-0.09) 2.1 2.55 (difference+0.06) 1PC 1 E-2.5 09249012 0.99 SGD
In stock
4 or more and less than 5 1 (Minimum) 0.7 (difference+0.1) 7 0.6 3 (difference-0.09) 2.6 3.05 (Difference +0.06) 1PC 1 E-3 09249021 0.99 SGD
In stock
5 or more and less than 7 1.2 (minimum) 0.7 (difference+0.1) 9 0.6 4 (difference-0.12) 3.5 4.05 (difference+0.075) 1PC 1 E-4 09249037 0.99 SGD
In stock
6 or more and less than 8 1.2 (minimum) 0.7 (difference+0.1) 11 0.6 5 (difference-0.12) 4.3 5.05 (difference+0.075) 1PC 1 E-5 09249046 0.99 SGD
In stock
7 or more and less than 9 1.2 (Minimum) 0.9 (difference+0.1) 12 0.8 6 (Difference -0.12) 5.2 6.05 (Difference +0.075) 1PC 1 E-6 09249055 0.99 SGD
In stock
8 or more and less than 11 1.5 (min) 0.9 (difference+0.1) 14 0.8 7 (difference-0.15) 6.1 7.1 (+0.09 Difference) 1PC 1 E-7 09249064 0.99 SGD
In stock
Over 9 Under 12 1.8 (Minimum) 0.9 (difference+0.1) 16 0.8 8 (Difference- 0.15) 6.9 8.1 (Difference + 0.09 ) 1PC 1 E-8 09249073 0.99 SGD
In stock
More than 10 is less than 14 2 (Minimum) 0.9 (difference+0.1) 18 0.8 9 (Difference between 0.15) 7.8 9.1 (+0.09 Difference) 1PC 1 E-9 09249082 0.99 SGD
In stock
11 Or more but less than 15 2 (Minimum) 1.15 (Difference +0.14) 20 1 10 (Difference - 0.15) 8.7 10.15 (Difference +0.09) 1PC 1 E-10 09249091 0.99 SGD
In stock
More than 13 and less than 18 2.5 (Minimum) 1.15 (Difference +0.14) 23 1 12 (difference-0.18) 10.4 12.15 (Difference +0.11) 1PC 1 E-12 09249107 0.99 SGD
In stock
16 or more and less than 24 3 (Minimum) 1.65 (Difference +0.14) 29 1.5 15 (difference-0.18) 13 15.15 (difference+0.11) 1PC 1 E-15 09249116 1.99 SGD
In stock
More than 20 and less than 31 3.5 (min) 1.65 (Difference +0.14) 37 1.5 19 (Difference in-0.21) 16.5 19.15 (Difference +0.13) 1PC 1 E-19 09249125 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 4.50
20 Customer Reviews
The reviews are automatic translation.
To the pin clamp of the hatch damper of the car
5
From Japan
On 2017-11-16 11:52:49
When this part flew away I thought that it ended as it can not be found absolutely. I found it easily with a monotail. Searching with a home center is a very difficult task & troublesome. Monotaro is really useful and useful.
This review is about item#9249021.
For machine repair
4
From Japan
On 2017-10-28 16:21:09
I could use it normally. If I dare to raise it, I felt that the appearance of the ring was somewhat rough, but there is no problem in use.
This review is about item#9249012.
Stopper truck
5
From Japan
On 2017-10-11 18:19:40
You can order as many as you need and it is very useful Quality is also good
This review is about item#9249055.
Maintenance and handling of radio equipment
5
From Japan
On 2017-10-06 21:35:28
I used it instead of a spacer, but I was happy because even a small order was okay.
This review is about item#9249012.
Tool repair
5
From Japan
On 2017-05-18 17:01:55
I found something I wanted soon and I was satisfied with getting it right away.
This review is about item#9249037.
Floor jack repair
5
From Japan
On 2017-03-07 13:32:06
Front bracket of Banzai floor jack. Because it was emergency treatment with wire, left and right mounted new. It is a good condition without stopping perfectly and without problems.
This review is about item#9249125.
Center punch repair
4
From Japan
On 2016-08-22 22:23:12
As a repair part inside the center punch.
This review is about item#9249021.
Mechanical stack of radio control glider
5
From Japan
On 2016-08-04 18:40:34
Accurate and easy to use. It is convenient to have about 10 packages.
This review is about item#09248994.
Old bicycle restore
5
From Japan
On 2016-07-19 06:35:59
The fulfillment of the small parts is fluffy.
This review is about item#09249064.
Machine maintenance.
4
From Japan
On 2016-06-15 17:32:34
This size was extremely saved, as it is difficult to get it at home centers. Usability is very normal.
This review is about item#09249003.

Related Products