Buy more than* S$200* and get FREE SHIPPING

Snap-Ring E Type Retaining Ring, Stainless Steel for Springs, E-clip

4.58 (50)
JIS Standard
JIS B 2805
...see all>
Product Options
ADD TO CART
Dimension d (mm) Dimension H (mm) Material Compatible Flute Diameter d2 (mm) Compatible Shaft Diameter d1 (mm) Dimensions n (mm) Dimension m (mm) Dimensions D (mm) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Dimension H (mm) Material Compatible Flute Diameter d2 (mm) Compatible Shaft Diameter d1 (mm) Dimensions n (mm) Dimension m (mm) Dimensions D (mm) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20.8 Spring for stainless steel 24.15 (difference +0.13) More than 25 less than 38 4(min) - 44 2 1PC 1 SE-24 09249283 12.99 SGD
Shipped after 2018-05-31
19(difference-0.21) 16.5 Stainless steel for spring 19.15(difference+0.13) 20 to 31 3.5(Minimum) 1.65 (Difference +0.14) 37 1.5 1PC 1 SE-19 09249274 8.99 SGD
Shipped after 2018-05-28
1.5 (difference-0.09) 1.3 Stainless steel for spring 1.53 (difference+0.06) 2 or more and less than 2.5 0.8 (Minimum) 0.5 (difference+0.05) 4 0.4 1PC 1 SE-1.5 09249143 0.99 SGD
Shipped after 2018-05-28
2 (difference-0.09) 1.7 Stainless steel for spring 20.5 (Difference +0.06) 2.5 Or more and less than 3.2 1 (Minimum) 0.5 (difference+0.05) 5 0.4 1PC 1 SE-2 09249152 0.99 SGD
Shipped after 2018-05-28
2.5 (difference-0.09) 2.1 Stainless steel for spring 2.55 (difference+0.06) 3.2 or more and less than 4 1 (min) 0.5 (difference+0.05) 6 0.4 1PC 1 SE-2.5 09249161 0.99 SGD
Shipped after 2018-05-28
3 (difference-0.09) 2.6 Stainless steel for spring 3.05 (Difference +0.06) 4 or more and less than 5 1 (Minimum) 0.7 (difference+0.1) 7 0.6 1PC 1 SE-3 09249177 0.99 SGD
Shipped after 2018-05-28
4 (difference-0.12) 3.5 Stainless steel for spring 4.05 (difference+0.075) 5 or more and less than 7 1.2 (Minimum) 0.7 (difference+0.1) 9 0.6 1PC 1 SE-4 09249186 0.99 SGD
Shipped after 2018-05-28
5 (difference-0.12) 4.3 Stainless steel for spring 5.05 (difference+0.075) 6 or more and less than 8 1.2 (minimum) 0.7 (difference+0.1) 11 0.6 1PC 1 SE-5 09249195 0.99 SGD
Shipped after 2018-05-28
6 (Difference in-0.12) 5.2 Stainless steel for spring 6.05 (Difference in +0.075) 7 or more and less than 9 1.2 (minimum) 0.9 (difference+0.1) 12 0.8 1PC 1 SE-6 09249204 0.99 SGD
Shipped after 2018-05-28
7 (difference-0.15) 6.1 Stainless steel for spring 7.1 (difference+0.09 ) 8 or more and less than 11 1.5 (Minimum) 0.9 (difference+0.1) 14 0.8 1PC 1 SE-7 09249213 0.99 SGD
Shipped after 2018-05-28
(Difference between 0.15) 8 6.9 Stainless steel for spring 8.1 (+0.09 Difference) Over 9 Under 12 1.8 (min) 0.9 (difference+0.1) 16 0.8 1PC 1 SE-8 09249222 0.99 SGD
Shipped after 2018-05-28
9 (difference-0.15) 7.8 Stainless steel for spring 9.1 (Difference+0.09 ) 10 or more and less than 14 2 (Minimum) 0.9 (difference+0.1) 18 0.8 1PC 1 SE-9 09249231 0.99 SGD
Shipped after 2018-05-28
(Difference between 0.15) 10 8.7 Stainless steel for spring 10.15 (Difference in +0.09) 11 Or more but less than 15 2 (Minimum) 1.15 (Difference in +0.14) 20 1 1PC 1 SE-10 09249247 1.99 SGD
Shipped after 2018-05-28
12 (difference-0.18) 10.4 Stainless steel for spring 12.15 (Difference +0.11) More than 13 and less than 18 2.5 (Minimum) 1.15 (Difference +0.14) 23 1 1PC 1 SE-12 09249256 1.99 SGD
Shipped after 2018-05-28
15 (difference-0.18) 13 Stainless steel for spring 15.15 (difference+0.11) 16 or more and less than 24 3 (Minimum) 1.65 (Difference +0.14) 29 1.5 1PC 1 SE-15 09249265 4.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 34
4 star 12
3 star 3
2 star 1
1 star 0
Review Rating: 4.58
50 Customer Reviews
The reviews are automatic translation.
Used for machine replacement during machine maintenance and dropout
4
From Japan
On 2018-05-24 09:51:27
It is bulky that it is convenient and wrapped one by one, thank you for at least 10 or 50 units. There is no problem with things.
This review is about item#9249143.
To fix the moving part during part replacement
4
From Japan
On 2018-05-22 19:04:02
Things can be satisfied. It is a small item because it feels a little expensive compared to what it is because of its lack. I thought that packing at the time of shipment was good.
This review is about item#9249195.
Motorcycle Maintenance
5
From Japan
On 2018-05-17 19:16:50
It was used for the carburetor needle. Perfect size and easy to use
This review is about item#9249152.
To stop parts of homebrew tools
4
From Japan
On 2018-05-15 13:20:45
I bought it because I wanted a stopper of this shape. It is better that the outer diameter is slightly larger, but it seems that it is not an existing one. So, before you buy a bag, to see if it actually becomes usable, I tried buying one in roses. Again, although it is a result that it is better that the outer diameter is slightly larger, Because it made a point, it is four stars. As a disadvantage, It is painful to require additional expense of several thousand yen separately, because it requires special tools. Because it is not a matter of disposable simple type with low secular durability, can you manufacture and sell tools cheaply?
This review is about item#09249195.
Motorcycle carburetor parts
4
From Japan
On 2018-04-17 15:35:06
Purchase as part for motorcycle carburetor Parts that you do not know where you usually sell I had lost it once and was astonished to search for it So buy as spare as it is cheap
This review is about item#9249161.
Repair of electrical appliances
5
From Japan
On 2018-03-08 13:20:43
I was surprised that there is stock up to such a small part Repair completed
This review is about item#9249186.
Repair of hydraulic jack
5
From Japan
On 2018-02-15 09:02:18
There is no handling in the neighborhood home center, if it searches by the monotalou, it is found immediately immediately found. It is saved as a purchasing side that you can order in units of 1 piece.
This review is about item#9249186.
During machine maintenance
5
From Japan
On 2018-01-10 20:10:59
I was looking for 7 mm size. Since you can purchase even one, you want to stock many sizes.
This review is about item#9249213.
I am using it to repair Makita's nailing machine
4
From Japan
On 2017-12-11 21:22:00
Easy item but important but quality is the best because it is often used for parts that are quite vibrated
This review is about item#9249177.
Repair of mechanical parts
5
From Japan
On 2017-11-08 14:39:18
Since this size was not in the home center, I bought it here. The goods themselves are solid and there is not any dissatisfaction.
This review is about item#9249143.

Related Products